BEL ENGINEERING Spectrophotometer Visible (Alat Uji Absorbansi Cahaya)

Sebelum PPN:
Rp71.999.900
Spesifikasi
Operating ModesT, A, C
LampsHalogen Lamp
Optical SystemSingle beam with CT monochromator 1200lines/mm grating
Wavelength Range (nm)325-1000
Band Width (nm)4
Standard Cell Holder4-position 10mm cell holder
DisplayGraphic LED
Data Output PortUSB
DetectorSilicon Photodiode
Dimensions (WxLxH) (mm)420x280x180
Photometric Accuracy (%T)±0.5
Photometric Display Range0 to 125%T, -0.097 to 1.999A
Photometric Repeatability (%T)0.3
Power Consumption (W)80
Power Requirement (V)AC 85-220
Printer PortParallel
Stability (A/hour)0.002 @500nm
Stray Light (%T)≤0.2 @340nm
Wavelength Accuracy (nm)±2
Wavelength Repeatability (nm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wavelenght range is from 325nm to 1000nm with:
- Absorbance, Transmittance, Concentration and Factor measuring modes.
- Bandwitdth 4nm
- Built-in stray light filter
- The instrument is equipped with USB to be connected to a computer.
- The UV-Basic software package can expand features to: Standard curve, Kinetics
Accessories: Software for connection to computer, 4 glass cuvette 10mm

Ulasan Produk

Tidak ada ulasan