Cole Parmer Spectrophotometer Analytical

Sebelum PPN:
Rp289.999.900 - Rp299.999.900
Spesifikasi
Stray Light (%T)<0.5 (at 340 nm, 400 nm)
Bandwidth (nm)4.0
Minimum Wavelength (nm)325
Maximum Wavelength (nm)1000
Minimum Photometric - Absorbance (A)-0.1
Display TypeLED
Maximum Photometric - Absorbance (A)2.5
Maximum Photometric - Concentration (C)1999
Minimum Photometric - Concentration (C)None
OutputRS-232
Path Length (mm)10 (expandable to 100 mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Obtain accurate results for routine spectrophotometric analysis with these high-quality instruments for cost-conscious labs. Economical single-beam spectrophotometers are perfect for quantitative analysis using a wide variety of quality control protocols.

The bandwidth of these filter-based instruments produces precise response to transmittance changes for visible spectrum methods. Filters auto-adjust to ensure accuracy. Save time and improve efficiency with four-position cuvette holders.

Use RS-232 and USB ports for optional interfaces—directly to a printer or to a computer utilizing optional application software. Software facilitates standard curve creation and absorbance versus time graphs and includes a wavelength scanning feature.

Long Pathlength Visible Spectrum Spectrophotometer have a low profile with a large LED display. Standard four-cuvette holder saves time and organizes standard and sample manipulation. Optional four-position long-path holder accommodates cuvettes up to 100-mm pathlength. Can be adapted to single-test tube operation. Can utilize optional externally-driven sipper or Peltier temperature control.

What’s included: a 7-ft (2.1-m) cord and dust cover. Models 83057-01 includes a four-position 10-mm cuvette holder and four glass cuvettes.

Ulasan Produk

Tidak ada ulasan