Beli Converter 110v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand International Voltage ConverterDeskripsi:International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.atribut:
- UNSPSC: 39121001
- Converts (V): 110 to 220 (AC); 220 to 110 (AC)
- Enclosure Material: Black Steel
- Frequency (Hz): 50/60
- Mounting: Portable
- Standards: CE
- Temperature Rise (°C): 80
- DAYTON International Voltage ConverterDeskripsi:International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.atribut:
- UNSPSC: 39121001
- Converts (V): 110 to 220 (AC); 220 to 110 (AC)
- Enclosure Material: Black Vented Metal
- Frequency (Hz): 50/60
- Mounting: Portable
- Phoenix Contact DC/DC Converter, Protective CoatingDeskripsi:Primary-switched QUINT DC/DC converter with wide range input for DIN rail mounting with SFB (selective fuse breaking) technology, input: 96 - 110 V DC, output: 24 V DC/10 A
- MTT DC Signal ConverterDeskripsi:Insulated 1-output / 2-output DC signal converter with a thin plug-in structure that converts a DC current signal or voltage signal into various DC signals. DC signal converter (isolator). *Without moisture-proof coating.Applicable EC Directives Electromagnetic Compatibility Directive (2014/30/EU) EN61326-1:2013 Low Voltage Directive (2014/35/EU) IEC61010-1/EN61010-1:2010 Installation Category II, Pollution Degree 2, Maximum Working Voltage 300V Reinforced insulation between [input/output/GND] and power supplyWithstand Voltage: Between input - [output 1, output 2] - [power supply, ground]: 2000V AC, cut-off current 0.5mA for 1 minute Between power supply and ground: 2000V AC, cut-off current 5mA for 1 minute Between output 1 and output 2: 500V AC breaking current 0.5mA for 1 minuteMaterial: Body housing: ABS resin (UL-94V-0) Terminal block: PBT resin (UL-94V-0) Terminal block cover: PC resin (UL-94V-2) DIN rail stopper: PP resin (UL-94HB ), terminal screw: iron/nickel plating, plug/socket terminal surface treatment: 0.2 μm/gold plating, substrate: glass epoxy (FR-4: UL-94V-0)Output Specifications: Maximum output load / 750Ω or less, Zero adjustment range / span about ± 5% (variable by the converter front trimmer), span adjustment range / span about ± 5% (variable by the converter front trimmer)atribut:
- Fuse: (Power) 160mA fuse
- Storage Temperature (°C): -10 to 60
- Screw Tightening Torque (N m): 0.8 to 1
- Phoenix Contact DC/DC ConverterDeskripsi:Primary-switched DC/DC converter, QUINT POWER, DIN rail mounting, SFB Technology (Selective Fuse Breaking), input: 24 V DC, output: 24 V DC / 5 Aatribut:
- Product Type: DC/DC converters
- Storage/Transport Ambient Temperature (°C): -40 to 85
- Degree of Pollution: 2
- Degree of Protection: IP20
- Protection Class: Special with SELV input and output
- Housing Material: Metal
- Maximum Altitude (m): ≤ 5000 (> 2000 m, observe derating)
- Mounting Type: DIN rail mounting
- Product family: QUINT POWER
- Shock: 18 ms, 30g, in each space direction (according to IEC 60068-2-27)
- Typical Response Time (ms): 300 (from SLEEP MODE)
- OMRON Mini Power Relay Plug-In Terminal Type G2r- -S AC110VDeskripsi:Realized cadmium-free and lead-free. General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.atribut:
- Rated Voltage (V): AC110
- BANDO V-Belt Power Ace 5V (Vanbelt)Deskripsi:V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yg melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh. Power ace belt memiliki ketahanan yg tinggi terhadap panas dan oli.atribut:
- Material: Rubber
- Angle (°): 40
- ARS (Eta Electric) AC/DC Converter Compact & Highly Efficient Bj SeriesDeskripsi:High efficiency and miniaturization of the product are realized by adopting a regenerative snubber circuit designed exclusively for AC100V input. An easy-to-use 2CH output model is available for the 10W product.atribut:
- Terminal Shape: Connector
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Input Voltage (V): AC85~132/DC110~175
- Number of Outputs: Single
- Capacity (W): 10
- Dimensions (mm): 14x40x70
- Maximum Input Voltage (V): AC132/DC175
- Maximum Output Current (A): 2
- Maximum Output Voltage (V): DC5.10
- Rated Input Voltage (V) : AC100~115
- Rated Output Current (A) : 2
- Rated Output Power (W): 10
- Rated Output Voltage (V) : DC5
- Mitsubishi Electric Mechanical Indicating Instrument Ac Ammeter Square Instrument LP-110NPFUatribut:
- Instrument rating: 110V5A
- Scale specifications: LEAD 0.5 to 1 to 0.5 LAG
- Phase wire system: 3P3W
- Cover: Black
- Dimensions (Horizontal x Vertical) (mm): 110x110
- Frequency (Hz): 50
- Class: 5
- OMRON Power Relay G2R DC6VDeskripsi:General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.atribut:
- Type: Power relay
- OMRON Safety Relay G7SA (Relai Pengaman)Deskripsi:EN slim standard safety relay with a forced guide contact (EN50205/Class A VDE certified) . Backs up the CE marking (machine directive) of the machine. By adopting an interlock circuit configuration, the dangerous state of the machine is avoided. Available in 4 and 6 positions. Terminal arrangement for easy PWB pattern drawing. Reinforced insulation between input and output. Reinforced insulation is also provided between parts of different poles. * The response time is the time from when the coil voltage is turned off until contact a turns off, including the bounce time. The rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 15%. * Operating characteristics are measured at a coil temperature of 23°C. * When used with a socket (P7SA) , the Withstand voltage between coil contacts/different poles is 2500 VAC 50/60 Hz for 1 min.
- Mitsubishi Electric Regeneration Optionatribut:
- Functions: Resistance regeneration converter unit
- Supply Voltage (AC): 100 or 200 (AC)
- Rated Active Power (kW): 0.5
- Resistance (ohm): 6.7
- Mitsubishi Electric 6600V Or Less Instrument Transformer Pd Seriesatribut:
- Limited load (VA): 200
- Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)atribut:
- Product Name: TeSys K
- Mitsubishi Electric Mechanical Indicator Ac Voltmeter Wide Angle Meteratribut:
- Standard: Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
- Cover: Black (Munsell N1.5 half gloss), no red pointer
- Accessories: Mounting screw nut
- Cover Material: Acrylic resin (antistatic treated)
- Humidity (%RH): Relative humidity 30 to 70 does not adversely affect the instructions
- Insulation Resistance (MΩ): 10 or more (between electric circuit and outer box)
- Mounting posture: Vertical (meaning that the scale plate is vertical to the horizontal plane)
- Operating Principle: Movable iron piece
- Operating Temperature Range (°C): -5 to 50 (Standard 23)
- Power Consumption (V/A): 3
- Scale Plate: (Ground color) white
- Mitsuboshi Narrow V-Belt SPA Series (Vanbelt)atribut:
- Top Width (mm): 12.7
- Angle (°): 38
Daftar Harga Converter 110v Terbaru November 2026
| Non Brand International Voltage Converter | Rp699.900 |
| DAYTON International Voltage Converter | Rp1.899.900 |
| Phoenix Contact DC/DC Converter, Protective Coating | Rp3.799.900 |
| MTT DC Signal Converter | Rp6.799.900 |
| Phoenix Contact DC/DC Converter | Rp4.699.900 |
| OMRON Mini Power Relay Plug-In Terminal Type G2r- -S AC110V | Rp149.900 |
| BANDO V-Belt Power Ace 5V (Vanbelt) | Rp209.900 |
| Mitsubishi Electric Ls-110Nav Series Ac Voltmeter (Mechanical Indicator) | Rp3.099.900 |
| ARS (Eta Electric) AC/DC Converter Compact & Highly Efficient Bj Series | Rp799.900 |
| Mitsubishi Electric Lp-110Nf Series Frequency Meter (Mechanical Indicator) | Rp7.699.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)

























































































































































/qrP102038963-3.jpg)
/g0P105905576-1.jpg)
%20AC%2FDC%20Converter%20Compact%20%26%20Highly%20Efficient%20Bj%20Series/r3P110250975-1.jpg)
/fiP105905558-1.jpg)


/raP105951982-1.jpg)



/nnP102072851-84.jpg)
/71P103103253-789.jpg)

/6rP106747243-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)