ARS (Eta Electric) AC/DC Converter Compact & Highly Efficient Bj Series

Sebelum PPN:
Rp799.900
Spesifikasi
Terminal ShapeConnector
ROHS Directive (Corresponding to 10 Substances)Correspondence
Input Voltage (V)AC85~132/DC110~175
Number of OutputsSingle
Capacity (W)10
Dimensions (mm)14x40x70
Maximum Input Voltage (V)AC132/DC175
Maximum Output Current (A)2
Maximum Output Voltage (V)DC5.10
Rated Input Voltage (V) AC100~115
Rated Output Current (A) 2
Rated Output Power (W)10
Rated Output Voltage (V) DC5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High efficiency and miniaturization of the product are realized by adopting a regenerative snubber circuit designed exclusively for AC100V input. An easy-to-use 2CH output model is available for the 10W product.

Ulasan Produk

Tidak ada ulasan