Beli Co2 Detector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)
    Mulai

    Rp4.799.900

    Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)
    Deskripsi:
    High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.
    atribut:
    • Manufacturing Number: EH-2N
    • Dimensions (cm): 10x10x10
    • Type: Electrically Heated
    • Gas: Oxygen (Non-syphon cylinder)
    • Applicable Gas: CO2 (Non-syphon cylinder)
    • Flow Meter (nl/minute): 2-25
    • Flow Rate (nl/minute): 25
    • Heater Power (W): 190
    • Length (m): 2
    • Maximum Flow Rate (nl/minute): 25
    • Maximum Working Inlet Pressure (kgf/cm²): 165
    • Pressure (kgf/cm²): 1-3
    • Voltage (V): 100
    • Weight (kg): 2.06
  2. MACURCO Gas Detector CO
    Mulai

    Rp2.899.900

    MACURCO Gas Detector CO
    atribut:
    • UNSPSC: 46171613
  3. Servvo Carbon Dioxide CO2 Fire Extinguisher (APAR CO2)
    Mulai

    Rp4.999.900

    Servvo Carbon Dioxide CO2 Fire Extinguisher (APAR CO2)
    Deskripsi:
    Alat pemadam api ringan SERVVO Carbon Dioxide merupakan solusi ideal untuk memadamkan api kelas B dan C. Menggunakan media karbon dioksida (CO2), alat pemadam api ini dapat memadamkan api pada peralatan listrik tanpa merusak dan menyebabkan arus pendek, dan juga dapat memadamkan api yang diakibatkan oleh cairan mudah terbakar.Alat pemadam api ringan SERVVO diproduksi berdasarkan acuan Standar Nasional Indonesia (SNI), acuan internasional NFPA dan standar Sistem Manajemen Mutu ISO 9001:2015.
    atribut:
    • Color: Red
    • Media: Carbon Dioxide (CO2)
    • Fire Class: B, C
    • Cylinder Tube: Steel (No Welding)
    • Finishing: UV Resistance Powder Coating
    • Pressure in Tube (Bar): ± 70
    • Spray Distance (m): 2-3
    • Working Temperature (°C): -20 to 60
  4. KRISBOW CO2 Regulator (Regulator Las)
    Mulai

    Rp1.199.900

    KRISBOW CO2 Regulator (Regulator Las)
    atribut:
    • Gas Service: CO₂
    • Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(F)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x170x110
  5. Amprobe Alat Ukur CO2 Terpasang di Dinding (Monitor CO2 Stasioner)
    Mulai

    Rp15.999.900

    Amprobe Alat Ukur CO2 Terpasang di Dinding (Monitor CO2 Stasioner)
    Deskripsi:
    Instant feedback with CO2 levels, with additional temperature and humidity measurements. Built in alarm to warn against dangerous CO2 levels. The permanent mounted CO2-200 Air Quality Meter is designed to measure air quality compliance in critical environment controlled areas such as laboratories and production.
    atribut:
    • Measuring Range (ppm): 0 - 9999 (CO2); 2001 - 9999 (Out of Scale range)
    • Resolution CO2 Consentration (ppm): 1
    • Resolution Humidity (%): 0.1 (RH)
    • Accuracy: ±75ppm±5%
    • Temperature (°C): ±0.6
    • Temperature Range (°C): -10 - 60
    • RH Range (%): 0 - 95
    • Accuracy (%): ±3 (RH)
    • Dew Point Temperature (°C): -20 - 59.9
    • Wet Bulb Temperature (°C): -5 - 59.9
    • Power Supply (V): 12 (DC)
    • Temperature Resolution (°C/°F): 0.1
  6. System Sensor Smoke Detector Analog 2-Wire
    26%
    Mulai

    Rp439.900

    System Sensor Smoke Detector Analog 2-Wire
    Deskripsi:
    A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.
    atribut:
    • Diameter (cm): 10.2
    • Height (cm): 5.0 (including base)
    • Operating Temperature Range (°C): 0-49
    • Operating Humidity Range (%): 10 to 93
    • Latching Alarm: Reset by mometary power interruption
    • Alarm Current (mA): Min: 10, Max: 130
    • Operating Voltage (V DC): 8.5-35
    • Standby Current (µa): ≤90
  7. Tenmars Large LED Screen CO2
    Mulai

    Rp26.999.900

    Tenmars Large LED Screen CO2
    Deskripsi:
    Tenmars TM-187 is a CO2 meter in the air. In addition, the machine also has a large display like a clock. The Tenmars TM-187 CO2 meter also has a temperature measurement function, in addition to measuring CO2. The meter allows to store the measurement results. The CO2 meter is compact and easy to use.The Tenmars TM-187 CO2 meter is used to measure temperature and CO2 in the environment, the device is beautifully designed with a colorful LED display.Can be used for wall or desktop use for daily temperature and CO2 monitoring.
    atribut:
    • Measurement Range: Temperature : -20.0°C-70.0°C/-4.0°F-158.0°F; Humidity : 1%~99%RH; Carbon dioxide : 1~9999PPM
    • Resolution: Temperature : 0.1; Humidity : 0.1, Carbon dioxide : 1
    • Accuracy: Temperature : ±1°C(5°C~60°C) ±2°F(41°F~140°F) Other ranges ±2°C/±4°F; Humidity : ±5%RH (20~80%RH@25°C) Other ranges ±8%RH; Carbon dioxide : ±70PPM or ±5% (≦2000PPM) Other ranges ±7%; Analog Output : ±0.3mA or ±2%(load≦250Ω)
    • Power: AC Input : 24Vac/Vdc±20%(50~60Hz); DC Input : 9~15V
    • Update Rate: Once per second
    • Computer Interface: USB; RS-232; RS-485
    • Dimension (LxWxH) (mm): 260x178x47
    • Dry Contact Specification: Maximum 1A @30Vdc (Normal open)
    • Power Consumption Operation (W): ≦ 7
    • Transmission Format (bps): 115200 8:N:1
  8. TONATA Smoke Detector
    Mulai

    Rp179.900

    TONATA Smoke Detector
    Deskripsi:
    Standalone Smoke Detector Photoelectric Tonata / Pendeteksi Asap Daya BateraiBaterai sudah termasuk, smoke detector cocok untuk semua ruangan. Menggunakan sensor photoelectric yang bekerja secara independen dengan fitur indikator baterai lemah.Dalam Paket:- Smoke detector 1 pcs- Bracket (kondisi terpasang) 1 pcs- Phiser & Baut 1 bag- Baterai 9V 1 pcs- Buku manual 1 pcs
    atribut:
    • Test Button: Yes
    • Indicator: Yes
    • Low battery indicator: Yes
  9. CRC Smoke Test Detector (Detektor Uji Asap)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp98.900

    CRC Smoke Test Detector (Detektor Uji Asap)
    Deskripsi:
    SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.
    atribut:
    • Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
  10. Extech Meter Kualitas Udara CO2 Portabel (Monitor Kualitas Udara CO2)
    Mulai

    Rp13.999.900

    Extech Meter Kualitas Udara CO2 Portabel (Monitor Kualitas Udara CO2)
    Deskripsi:
    INDOOR AIR QUALITY METER LOGGER CO250 adalah suatu perangkat alat uji untuk mengukur dan memonitor kualitas udara pada sebuah ruangan. Dengan menggunakan alat ini dapat diketahui tingkat kuali tas udara sehingga didapatkan data yang terukur batas kualitas udara yang dihasilkan apakah masih dalam toleransi ataukah sudah terkena pencemaran udara. Alat ini didesain compact sehingga sangat mudah dibawa dan digunakan. Air quality meter ini mempunyai humidity 0.0 to 99.9% R H. Air quality meter sering digunakan di industri, pabrik, laboratorium atau perkantoran .
    atribut:
    • Netto Weight (kg): 0.11
    • Manufacturing Number: CO250
    • Dimension Unit (mm): 200x70x57
    • Type: Indoor Air Quality
  11. AIR SYSTEMS INTERNATIONAL Replacement Gas Detector Sensor & Part
    Mulai

    Rp10.999.900

    AIR SYSTEMS INTERNATIONAL Replacement Gas Detector Sensor & Part
    atribut:
    • UNSPSC: 46171613
    • Accessory Brand: AIR SYSTEMS INTERNATIONAL
    • Compatible Detector Manufacturer Part Number: BB100-CO; BB100-COIS; BB15-CO; BB30-CO; BB30-COIS; BB50-CO; BB50-COIS; CO-91; CO-91IS; CO2-91; CO2-91IS
    • Manufacturer Part Number: CO-91NS
    • Part Type: Replacement Part
  12. Smart Sensor Detektor Karbon Dioksida CO2 (Monitor Kualitas Udara CO2)
    Mulai

    Rp7.199.900

    Smart Sensor Detektor Karbon Dioksida CO2 (Monitor Kualitas Udara CO2)
    Deskripsi:
    Smart Sensor AR8200 adalah perangkat yang mendeteksi keberadaan gas di suatu daerah, sering sebagai bagian dari sistem keselamatan. Peralatan jenis ini digunakan untuk mendeteksi kebocoran gas dan antarmuka dengan sistem kontrol sehingga proses dapat dimatikan secara otomatis. Detektor gas dapat membunyikan alarm kepada operator di daerah di mana kebocoran terjadi, memberi mereka kesempatan untuk pergi. Jenis perangkat ini penting karena ada banyak gas yang bisa berbahaya bagi kehidupan organik.
    atribut:
    • Sensor CO2: Infrared scatter sensor
    • Gas Type: Carbon dioxide (co 2;) meters
    • Measuring Range (ppm): 350-9999
    • Resolution (ppm): 5
    • Basic Error: ±(30PPM + 5% RV)
    • Response Time: ~90 Second
    • Dimensions (mm): 181x63x30
    • Recovery Time: Less than 120 seconds
  13. CRC HVAC Leak Detector (Pendeteksi Kebocoran Gas)
    Mulai

    Rp239.900

    CRC HVAC Leak Detector (Pendeteksi Kebocoran Gas)
    Deskripsi:
    CRC® HVAC Leak Detector diformulasikan secara khusus untuk mendeteksi kebocoran gas atau udara dengan cepat dan mudah. Formula berbasis air sehingga tidak berbau, tidak mudah terbakar, tidak mengandung minyak, silikon, atau pelarut berbahaya lainnya.CRC HVAC Leak Detector dengan cepat dan andal menemukan kebocoran dengan membentuk gelembung yang terlihat saat diaplikasikan pada kebocoran apa pun.- Mendeteksi dan menemukan kebocoran gas dalam sistem bertekanan dengan membentuk gelembung- Kompatibel dengan logam dan plastik- Produk Biodegradable (OECD 301B: 31%)Cara Penggunaan :1. Semprotkan CRC HVAC Leak Detector pada area yang akan diuji secara merata2. Gunakan tabung ekstensi untuk bagian yang sulit dijangkau3. Gelembung akan muncul tepat di lokasi yang mengalami kebocoran4. Saat digunakan pada sistem plastik, tembaga atau oksigen, segera bersihkan residu dengan menggunakan air5. Tidak untuk digunakan pada peralatan berenergi listrik
    atribut:
    • Size (g): 510
  14. Fieldpiece Detektor Karbon Monoksida (Alat Pendeteksi CO)
    Mulai

    Rp18.999.900

    Fieldpiece Detektor Karbon Monoksida (Alat Pendeteksi CO)
    Deskripsi:
    SCM4 – Carbon Monoxide Detector Get real-time results. Field-replaceable CO sensorCalibrate to ambient quickly with the ZERO buttonAudio/visual alarms with muteFast electro-chemical sensorMagnetic hanger for hands freeThe SCM4 Carbon Monoxide (CO) Detector has a very fast reaction time, and measures CO in parts per million (ppm). Its electrochemical sensor is fast enough for walk-around tests.Includes:- Carbon Monoxide Detector – SCM49V Battery (installed)- Operator’s Manual
    atribut:
    • Sensor Type: Electrochemical (specific to CO)
    • Sensor Calibration: Factory calibrated @ 17ppm CO and 200ppm CO
    • Range (ppm): 0 to 1000; 0 to 2000 (less than 5 minute exposure time)
    • Initial Accuracy: @ 73℉±9℉, <75% R.H. 0-15ppm ±5% reading ±1 ppm after zeroing, 16-35ppm ±5% reading ±2 ppm after zeroing, 36-1000ppm ±5% reading ±5ppm after zeroing
    • Long Term Drift: less than 5% per year (depending on use)
    • CO Air Sample Temperature Range (°F): 32 to 105
    • Auto Power-off: After 15 minutes
    • Battery (V): 9
    • Battery Life: 150 hours typical alkaline
    • Operating Humidity (%RH): 15 to 90, non-condensing
    • Operating Temperature (°C): 0 to 50
    • Storage Humidity (%RH): <80 with battery removed from meter
    • Storage Temperature (°C): 0 to 20
  15. Bosean Gas Detector (Uji Deteksi Gas)
    Mulai

    Rp3.699.900

    Bosean Gas Detector (Uji Deteksi Gas)
    Deskripsi:
    Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
  16. Lutron Co2 Meter Temperature
    Mulai

    Rp7.399.900

    Lutron Co2 Meter Temperature
    Deskripsi:
    CO2 METER, Temperature.GC-2028- CO2 range : 0 to 4,000 ppm.- CO2 sensor : NDIR, long term reliability.- CO2 with alarm setting.- Function : CO2 (Carbon dioxide), Dew point, Temperature.- Data hold, Record (Max., Min.).- RS232/USB computer interface.
    atribut:
    • CO2 Range (ppm): 0 to 4000
    • CO2 Sensor: NDIR, long term reliability
  17. GASTEC Detector Tube
    Mulai

    Rp499.900

    GASTEC Detector Tube
    Deskripsi:
    The concentration of various gases contained in the air can be easily measured by direct reading. Measurement can be performed by simply changing the detection tube with one detector (pump). Because it is a direct reading type, there is no individual difference and it is accurate. Concentration measurement is completed in 30 to 240 seconds per stroke (100ml).
  18. CRC CO Contact Cleaner (Pembersih Komponen Elektronik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    CRC CO Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.
    atribut:
    • Appearance: Colorless Volatile Liquid
  19. KRISBOW CO2 Regulator with Heater (Regulator Las)
    Mulai

    Rp2.199.900

    KRISBOW CO2 Regulator with Heater (Regulator Las)
    atribut:
    • Gas Service: CO₂
    • Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(F)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x190x190
  20. Melzer CO2 Gas Regulator (Regulator Las)
    Mulai

    Rp309.900

    Melzer CO2 Gas Regulator (Regulator Las)
    atribut:
    • Inlet Pressure (Bar): 250
    • Outlet Pressure (Bar): 2.5
Daftar Harga Co2 Detector Terbaru October 2026
Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)Rp4.799.900
MACURCO Gas Detector CORp2.899.900
Servvo Carbon Dioxide CO2 Fire Extinguisher (APAR CO2)Rp4.999.900
KRISBOW CO2 Regulator (Regulator Las)Rp1.199.900
Amprobe Alat Ukur CO2 Terpasang di Dinding (Monitor CO2 Stasioner)Rp15.999.900
System Sensor Smoke Detector Analog 2-WireRp439.900
Tenmars Large LED Screen CO2Rp26.999.900
TONATA Smoke DetectorRp179.900
CRC Smoke Test Detector (Detektor Uji Asap)Rp98.900
Extech Meter Kualitas Udara CO2 Portabel (Monitor Kualitas Udara CO2)Rp13.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)