Fieldpiece Detektor Karbon Monoksida (Alat Pendeteksi CO)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Sensor TypeElectrochemical (specific to CO)
Sensor CalibrationFactory calibrated @ 17ppm CO and 200ppm CO
Range (ppm)0 to 1000; 0 to 2000 (less than 5 minute exposure time)
Initial Accuracy@ 73℉±9℉, <75% R.H. 0-15ppm ±5% reading ±1 ppm after zeroing, 16-35ppm ±5% reading ±2 ppm after zeroing, 36-1000ppm ±5% reading ±5ppm after zeroing
Long Term Driftless than 5% per year (depending on use)
CO Air Sample Temperature Range (°F)32 to 105
Auto Power-offAfter 15 minutes
Battery (V)9
Battery Life150 hours typical alkaline
Operating Humidity (%RH)15 to 90, non-condensing
Operating Temperature (°C)0 to 50
Storage Humidity (%RH)<80 with battery removed from meter
Storage Temperature (°C)0 to 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SCM4 – Carbon Monoxide Detector
Get real-time results.
Field-replaceable CO sensorCalibrate to ambient quickly with the ZERO buttonAudio/visual alarms with muteFast electro-chemical sensorMagnetic hanger for hands freeThe SCM4 Carbon Monoxide (CO) Detector has a very fast reaction time, and measures CO in parts per million (ppm). Its electrochemical sensor is fast enough for walk-around tests.
Includes:
- Carbon Monoxide Detector
– SCM49V Battery (installed)
- Operator’s Manual
Feature
Features and benefits include: Field-replaceable CO sensor; Advanced three-pin sensor measures 0 to 1000 ppm CO; Calibrate / Zero SCM4 to ambient quickly with the ZERO button; Audio and visual alarms w/mute; Bright-blue, backlit dual-display with MAX and real-time measurements displayed; Magnetic hanger for hands-free operation; Auto Power-Off (APO).The "Walk-Around" Test:  The SCM4 responds to changes in CO levels in real time. Zero the unit outdoors away from any source of CO (will not zero if CO levels are higher than 5ppm) Enter the structure Walk around and watch the display Move toward the area of highest concentration to find the CO sourceThe SCM4 Carbon Monoxide Detector (CO Detector) offers several features and benefits to field technicians: Field-replaceable CO sensor– Easy to install– Lasts approximately two years– Comes pre-calibrated Fast electrochemical sensor helps you find CO sources like cracked heat exchangers or breached flue stacks Calibrate to ambient quickly with ZERO button Audio and visual alarms (with MUTE function) Alarm rate increases as carbon monoxide concentration increases MAX hold to help you zero in on the source Bright-blue backlit dual-display to test in dark crawl spaces Magnetic hanger for hands free testing Auto Power Off (APO) to save battery life (easy to disable) Battery check with % of battery life left displayed

Ulasan Produk

Tidak ada ulasan