Beli Cisco 8 Port Switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROLiNK Gigabit PoE Switch 8-Port
    Mulai

    Rp2.099.900

    PROLiNK Gigabit PoE Switch 8-Port
    Deskripsi:
    Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 8
    • Switching Capacity: Up to 16G
    • Power Supply (W): 150
  2. PROLiNK Gigabit Ethernet Switch 24-Port
    Mulai

    Rp1.799.900

    PROLiNK Gigabit Ethernet Switch 24-Port
    Deskripsi:
    Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 24
  3. Netgear 24-Port Gigabit Ethernet Unmanaged Switch
    Mulai

    Rp4.499.900

    Netgear 24-Port Gigabit Ethernet Unmanaged Switch
    atribut:
    • Number of Ports: 24
    • MAC Table Size: 8K
  4. Netgear 16-Port Gigabit Ethernet Unmanaged Switch
    Mulai

    Rp979.900

    Netgear 16-Port Gigabit Ethernet Unmanaged Switch
    atribut:
    • Maximum Power Consumption (W): 11.8
  5. tp-link JetStream Smart Switch
    Mulai

    Rp1.499.900

    tp-link JetStream Smart Switch
    Deskripsi:
    JetStream 12-Port 10GBase-T Smart Switch with 4 10G SFP+ Slots. T1700X-16TS. - Equipped with 12 10GBase-T RJ45 Ports and 4 10G SFP+ Fiber Ports, providing 320Gbps Switching Capacity. - 10GBase-T Technology provides a cost-effective method for migrating from current network to 10G Ethernet by utilizing existing CAT5e/CAT6 short connections (up to 55m) and CAT6A/CAT7 connections (up to 100m). - L2+ feature, Static Routing help route internal traffic for more efficient use of network resources. - Advanced security features include IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, and Radius Authentication. - Comprehensive IPv6 support for management, QoS and ACL. - WEB/CLI managed modes, SNMP, RMON enhance management. - Dual Firmware Image improves reliability and up-time of your network.
  6. tp-link LiteWave Fast Ethernet Switch
    Mulai

    Rp96.900

    tp-link LiteWave Fast Ethernet Switch
    Deskripsi:
    5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.
    atribut:
    • External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
  7. Phoenix Contact Industrial Ethernet Switch
    Mulai

    Rp2.099.900

    Phoenix Contact Industrial Ethernet Switch
    Deskripsi:
    PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
  8. tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit L2 Managed Switch
    Mulai

    Rp5.199.900

    tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit L2 Managed Switch
    Deskripsi:
    IP-MAC-Port-VID Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X Authentication and Radius provide you robust security strategiesL2/L3/L4 QoS and IGMP snooping optimize voice and video applicationWEB/CLI managed modes, SNMP, RMON bring abundant management features
    atribut:
    • Fan Quantity: Fanless
    • Bandwidth/Backplane (Gbps): 12.8
    • Packet Forwarding Rate (Mpps): 9.5
    • Mac Address Table: 8K
    • Jumbo Frame (Byte): 10240
    • Dimensions (mm): 440x220x44
    • Maximum Power Consumption (W): 11.9
    • Power Supply (V AC): 100-240
  9. tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Mulai

    Rp3.899.900

    tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Deskripsi:
    Full Gigabit Ports: 24× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilities
    atribut:
    • Interface: • 24× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
    • Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): 65.58 (110V/60Hz)
    • Packet Forwarding Rate (Mpps): 41.66
    • Maximum Power Consumption (W): 19.22 (220V/50Hz)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
  10. tp-link 16Port Gigabit Smart Switch with 2 SFP Slots
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    tp-link 16Port Gigabit Smart Switch with 2 SFP Slots
    Deskripsi:
    Full Gigabit Ports: 16× gigabit RJ45 ports and 2× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilities
    atribut:
    • Interface: • 16× 10/100/1000 Mbps RJ45 Ports• 2× Gigabit SFP Slots
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): 41.97r
    • Packet Forwarding Rate (Mpps): 26.8
    • Maximum Power Consumption (W): 12.3 (220V/50Hz)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
  11. OLIGHT LED Flashlight (Senter)
    46%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  12. tp-link JetStream Easy Smart Switch
    Mulai

    Rp839.900

    tp-link JetStream Easy Smart Switch
    atribut:
    • Certification: FCC, CE, RoHS
    • System Requirements: Microsoft Windows for running Utility
    • Transmission Method: Store and Forward
  13. tp-link JeatStream Easy Smart Switch
    Mulai

    Rp839.900

    tp-link JeatStream Easy Smart Switch
    atribut:
    • Certification: FCC, CE, RoHS
    • System Requirements: Microsoft Windows for running Utility
    • Transmission Method: Store and Forward
  14. tp-link JeatStream Desktop Power Over Ethernet Plus Switch
    Mulai

    Rp799.900

    tp-link JeatStream Desktop Power Over Ethernet Plus Switch
    atribut:
    • External Power Supply (V/A): External Power Adapter(Output: DC 48/ 1.25)
    • Backbound Bandwidth (Gbps): 16
    • Mac Address Table: 4000
    • Dimensions (mm): 171x98x27
    • Transmission Method: Store-And-Forward
    • Certification: CE, FCC, RoHS
    • Package Contents: TL-SG1008P, Power Adapter, Installation Guide
  15. tp-link JetStream Desktop Power Over Ethernet Plus Switch
    Mulai

    Rp799.900

    tp-link JetStream Desktop Power Over Ethernet Plus Switch
    atribut:
    • External Power Supply (V/A): External Power Adapter(Output: DC 48/ 1.25)
    • Backbound Bandwidth (Gbps): 16
    • Mac Address Table: 4000
    • Dimensions (mm): 171x98x27
    • Transmission Method: Store-And-Forward
    • Certification: CE, FCC, RoHS
    • Package Contents: TL-SG1008P, Power Adapter, Installation Guide
  16. NETVIEL SFP Module 1000BaseLX SingleMode
    Mulai

    Rp979.900

    NETVIEL SFP Module 1000BaseLX SingleMode
    Deskripsi:
    The SFP transceivers are high performance, cost effective modules supporting dual data-rate of 1Gbps for up to 20km transmission distance with SMF.The transceiver consists of three sections: a FP laser transmitter, a PIN photodiode integrated with a trans-impedance preamplifier (TIA) and MCU control unit. All modules satisfy class I laser safety requirements.The transceivers are compatible with SFP MultiSource Agreement (MSA) and SFF-8472. For further information, please refer to SFP MSA.
    atribut:
    • Data Rate (Mbps): 1000
    • Media: Singlemode Fiber
  17. Mikrotik Cloud Router Switch
    Mulai

    Rp1.299.900

    Mikrotik Cloud Router Switch
    atribut:
    • CPU Core Count: 1
    • RouterOS License: 5
    • MTBF: Approximately 200000 hours at 25°C
Daftar Harga Cisco 8 Port Switch Terbaru November 2026
PROLiNK Gigabit PoE Switch 8-PortRp2.099.900
PROLiNK Gigabit Ethernet Switch 24-PortRp1.799.900
Netgear 24-Port Gigabit Ethernet Unmanaged SwitchRp4.499.900
Netgear 16-Port Gigabit Ethernet Unmanaged SwitchRp979.900
tp-link JetStream Smart SwitchRp1.499.900
tp-link LiteWave Fast Ethernet SwitchRp96.900
Phoenix Contact Industrial Ethernet SwitchRp2.099.900
tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit L2 Managed SwitchRp5.199.900
tp-link 24Port Gb L2 Managed Switch with 4 SFP SlotsRp3.899.900
tp-link 16Port Gigabit Smart Switch with 2 SFP SlotsRp2.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)