tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit L2 Managed Switch

Sebelum PPN:
Rp5.199.900
Spesifikasi
Fan QuantityFanless
Bandwidth/Backplane (Gbps)12.8
Packet Forwarding Rate (Mpps)9.5
Mac Address Table8K
Jumbo Frame (Byte)10240
Dimensions (mm)440x220x44
Maximum Power Consumption (W)11.9
Power Supply (V AC)100-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IP-MAC-Port-VID Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X Authentication and Radius provide you robust security strategies
L2/L3/L4 QoS and IGMP snooping optimize voice and video application
WEB/CLI managed modes, SNMP, RMON bring abundant management features

Ulasan Produk

Tidak ada ulasan