tp-link 16Port Gigabit Smart Switch with 2 SFP Slots

Sebelum PPN:
Rp2.699.900
Spesifikasi
Interface• 16× 10/100/1000 Mbps RJ45 Ports• 2× Gigabit SFP Slots
EnvironmentOperating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
Dimensions (WxDxH) (inch)17.3x7.1x1.7 (440x180x44mm)
Maximum Heat Dissipation (BTU/hour)41.97r
Packet Forwarding Rate (Mpps)26.8
Maximum Power Consumption (W)12.3 (220V/50Hz)
MountingRack Mountable
Power Supply (V/Hz)100-240 AC/50-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full Gigabit Ports: 16× gigabit RJ45 ports and 2× gigabit SFP Slots provide high-speed connections.
Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring.
Centralized Management: Cloud access and Omada app for ultra convenience and easy management.
Static Routing: Helps route internal traffic for more efficient use of network resources.
Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more.
Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping.
Standalone Management: Web, CLI (Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilities

Ulasan Produk

Tidak ada ulasan