Beli Camera Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Video Borescope/Camera Tester
    Mulai

    Rp9.099.900

    Extech Video Borescope/Camera Tester
    atribut:
    • Camera Pixels (VGA): 480x234
    • Camera Viewing Distance (m): 10
    • Display Size (inch): 2.4 INC
    • Duration: Set by User
    • Optional Accessories: Extension Cable
    • Transmission Range (m): 1
    • Camera Diameter (mm): 17
    • Dimension Unit (cm): 17.2x6.6x3
    • Manufacturing Number: BR50
    • Netto Weight (kg): 0.91
    • Type: Videoscope Camera
  2. KRISBOW Analog Battery Tester (Alat Tes Aki)
    Mulai

    Rp429.900

    KRISBOW Analog Battery Tester (Alat Tes Aki)
    Deskripsi:
    Cek kondisi aki ada secara berkala menggunakan alat tester persembahan Krisbow. Dengan alat ini pengecekan aki yang dilakukan akan semakin mudah. Cocok digunakan untuk mengecek aki motor atau mobil. Selain itu, alat ini dapat digunakan untuk mengukur atau memeriksa aki dengan cepat serta hasil yang didapat lebih akurat. Tester ini dapat digunakan untuk mengukur arus aki 6V, 12V dan 24V dan mengetahui tekanannya.
  3. TEKIRO Digital Battery Tester (Alat Tes Aki)
    Mulai

    Rp2.799.900

    TEKIRO Digital Battery Tester (Alat Tes Aki)
    Deskripsi:
    TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991
    atribut:
    • Display: 3.2inch HD Color Screen for visibility in dimly light areas
    • Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
    • Main Functions: Battery test, cranking test, max-load test, charging test
    • Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
  4. CHINO High-Functional Thermal Imaging Camera
    43%
    Mulai

    Rp1.499.900

    CHINO High-Functional Thermal Imaging Camera
    Deskripsi:
    The CPA-T600 series are high-quality, high-resolution thermal image cameras with 640 x 480 pixels. Equipped with a large 4.3-inch LCD monitor with a touch panel and a 5 million-pixel visible camera, high-precision diagnosis is possible from both thermal and visible images. + Dedicated application software for movie shooting can be attached to the attached thermal image and visible image (Picture in Picture, MSX) Facility diagnosis Because this product is for industrial use, body temperature cannot be measured. Please be careful.
  5. Extech Kamera inspeksi bentuk kabel
    Mulai

    Rp11.999.900

    Extech Kamera inspeksi bentuk kabel
    Deskripsi:
    BR250 adalah Kamera dan video Inspeksi dengan diameter kamera 9 mm dan layar LCD TFT berwarna 3,5 inci. Bidang pandang close-up bebas silau. Layar warna nirkabel yang dapat dilepas dapat dilihat dari lokasi yang jauh hingga 32 kaki dari titik pengukuran.
    atribut:
    • Pixels: 712x486 (NTSC)
    • Transmission Frequency: 2.4GHz
    • Dimensions: 186x215x41mm
    • Focus Distance from Object (inch/mm): 5.9 to 9.8 / 15 to 25
    • Frame Rate (fps): 10,,15,20,25,30
    • LCD Screen Type (inch): TFT 3.5
    • Minimum Bend Radius (inch/mm): 2.36/60
    • Shaft Diameter (mm): 9
    • Transmission Range (ft): 32 (unobstructed view)
    • Transmission Range (m): 10 (unobstructed view)
    • Viewing Direction (°): Viewing Angle 45
    • Working Length (inch/m): 36/0.9
  6. LEAF Collapsible-Type Linen Tester
    50%
    Mulai

    Rp269.900

    LEAF Collapsible-Type Linen Tester
    Deskripsi:
    -A collapsible type magnifier.-Textile folding lines and inspections, etc.
    atribut:
    • Purpose of Use: Textile folding lines and inspections, etc.
  7. LEAF Collapsible-Type Linen Tester
    48%
    Mulai

    Rp569.900

    LEAF Collapsible-Type Linen Tester
    Deskripsi:
    -A collapsible type magnifier and easy to carry around.-Textile folding lines and inspections, etc.
    atribut:
    • Magnification: 6times
    • Lens Dimension: Φ28mm
    • Purpose of Use: Textile folding lines and inspections, etc.
    • Width x Depth x Height: 40x49x53mm
  8. KENTA Hard Thbe Endoscopic Camera
    Mulai

    Rp70.999.900

    KENTA Hard Thbe Endoscopic Camera
    Deskripsi:
    With the use of hard tube endoscopeConnect to the computer via USB2.0Automatic exposure, automatic gain, auto white balanceThe adapter can be tunedTechnical Parameters:Software Camera, video and imageprocessing can zoom in, zoom out, flip imagePower supplyUSB poweredStandard configuration:Camera 1,1 interface,USB cable and software 1
    atribut:
    • Sensor Colour: CMOS
    • Pixels: 1.3M
    • Resolution: 1280x1024
    • Frame Rate (fp): 15 to 50
  9. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  10. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  11. Insize Camera with Display
    Mulai

    Rp70.999.900

    Insize Camera with Display
    Deskripsi:
    - For rigid borescopes; - 1080P high-definition image; - Auto-focus camera; - Take pictures and videos, saved to USB flash disk; - Automatic white balance and exposure; - Brightness, contrast ratio, gain are adjustable
    atribut:
    • Sensor (inch): 1/2.8 (CMOS)
    • Pixel: 2M
    • Resolution: 1920x1080
    • Frame Rate (fps): 60
    • Output: HDMI
    • Dimensions (mm): 350x100x430 (LxWxH)
    • Power Supply: Power Adapter
  12. Tenmars 3-Phase/Motor Rotation Tester
    Mulai

    Rp3.799.900

    Tenmars 3-Phase/Motor Rotation Tester
    Deskripsi:
    - Waterproof Phase/Motor Rotation Tester- Two UL 500mA/700V fuse protection.- Low battery detection.- Waterproof resist.
    atribut:
    • Overvoltage Category: CAT IV 600V, CAT III 1000V
    • Inter Phase Voltage (V): 45 AC up to 600 AC
    • Signal Frequency Range (Hz): 45 to 400
    • Test Current (mA): (In per phase) less than 3.5
    • Motor Power (W): 6 ~160
    • Dimension (LxWxH) (mm): 143x68x35
  13. BOSCH Thermal Camera (Kamera Termal)
    Mulai

    Rp19.999.900

    BOSCH Thermal Camera (Kamera Termal)
    Deskripsi:
    Supported Android devices : - Smartphone with Android 4.3 or higher, Tablet with Android 4.3 or higher Supported iOS devices : - iPad (3rd Gen. or higher), iPad Air (1st Gen. or higher), iPad mini (1st Gen. or higher), iPhone 4S or higher
    atribut:
    • Battery Voltage (V): 12
    • Measuring Application: Thermal image
    • Screen Size (inch): 3.5
  14. FLUKE Non-Contact Voltage Tester
    Mulai

    Rp1.299.900

    FLUKE Non-Contact Voltage Tester
    Deskripsi:
    Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
  15. KENTA Inspection Camera-Explorer Compact
    Mulai

    Rp169.999.900

    KENTA Inspection Camera-Explorer Compact
    Deskripsi:
    Allows for easy surveying of small, hard-to-reach placesMini 9mm water-proof camera with 1m (3 ft.) flexible extended tubeIncrease visibility with 3x zoom capabilityManufactured and tested to IP67 waterproof standardOSD Manu for operationVideo recording capability, supports up to 32GB micro SD cardAdjustable brightness on lens-mounted LED light3 useful accessories included: Hook, mirror and magnetLightweight, handheld design, flexible and convenient to use
    atribut:
    • TFT-LCD Monitor (inch): 2.7
  16. KYORITSU Ground Resistance Tester
    Mulai

    Rp8.099.900

    KYORITSU Ground Resistance Tester
    Deskripsi:
    Accurate measurement is possible even in environments with large auxiliary ground resistance.
  17. Amprobe Phase Sequence and Motor Rotation Tester
    Mulai

    Rp8.999.900

    Amprobe Phase Sequence and Motor Rotation Tester
    Deskripsi:
    If you install or connect 3-phase motors and systems, you recognize the importance of verifying the correct motor rotation and wiring phase sequence. Improper connections can cause motors to rotate in reverse direction, potentially damaging the motor and the equipment it is powering.The PRM-6 Motor and Phase Rotation Tester can test the motor rotation of 3-phase systems, and verify 3-phase receptacle wiring and phase sequencing with test leads.An additional advanced feature is wireless motor rotation detection, which senses motor rotation direction without use of test leads. This is particularly useful for fast-running motors when the motor rotation cannot be visually determined or when the drive shaft is not visible.
    atribut:
    • Temperature (°C): 0 - 40
    • Altitude (m): 2000
    • Power: AAA battery
    • 3 phase indication: LCD
    • Dimensions (H x W x D) (cm): 13.7 x 6.5 x 3.3
    • Overvoltage Category: CAT IV 600 V
    • Pollution Degree: 2
Daftar Harga Camera Tester Terbaru November 2026
Extech Video Borescope/Camera TesterRp9.099.900
KRISBOW Analog Battery Tester (Alat Tes Aki)Rp429.900
TEKIRO Digital Battery Tester (Alat Tes Aki)Rp2.799.900
KRISBOW Kamera Inspeksi BorescopeRp2.999.900
CHINO High-Functional Thermal Imaging CameraRp1.499.900
KYORITSU Tester Isolasi Analog (Megger Analog)Rp3.799.900
RIDGID Micro Inspection CameraRp6.999.900
Extech Kamera inspeksi bentuk kabelRp11.999.900
LEAF Collapsible-Type Linen TesterRp269.900
LEAF Collapsible-Type Linen TesterRp569.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)