Beli Automatic Pressure Switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Radarori Automatic Pressure Switch Pump
    Mulai

    Rp60.900

    Radarori Automatic Pressure Switch Pump
    Deskripsi:
    Radarori Pressure Switch memiliki variasi ukuran sambungan 1/2-3/8 inch berkualitas dan awet sangat cocok untuk aplikasi pompa rumahan, kebun dan taman
  2. OMRON Healthcare Automatic Blood Pressure Monitor
    Mulai

    Rp529.900

    OMRON Healthcare Automatic Blood Pressure Monitor
    Deskripsi:
    Automatic Blood Pressure Monitor HEM-7320 ULTRA PREMIUM Ultra comfort, advanced functionality. Providing accurate and comfortable upper arm blood pressure measurement with Enhanced IntelliSense Technology. Availability of models varies across countries. Please contact our local offices for more information. - Cuff Wrapping Guide - IntelliWrap Cuff - Body Movement Detection - Blood Pressure Level Indicator - Blood Pressure Level Indicator (Colour) - Irregular Heartbeat Detection - Enhanced IntelliSense Technology - Stores 90 Measurements in Memory with date and time - Average for last 3 readings within 10 minutes
  3. Shimizu Automatic Pressure Control Pump
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    Shimizu Automatic Pressure Control Pump
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Pipe Input & Output (inch): 1
    • Maximum Current (A) : 10.0
    • Maximum Pressure (bar): 10
    • Maximum Water Temperature (°C): 55
  4. monotaro Filter Regulator (Semi-Automatic Drain)
    Mulai

    Rp589.900

    monotaro Filter Regulator (Semi-Automatic Drain)
    Deskripsi:
    And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.
    atribut:
    • Drainage unit Port size (Rc): 43473
    • Pressure gauge connection caliber: Rc1 / 8
    • Maximum Operating Pressure (MPa): 1
    • Filtration rating ( micro m): Five
    • Filter Drain Capacity (ml): 80
    • Accessories: Pressure gauge, bracket
    • Auto drain Specification: Semi-auto drain
    • Ball Material: Polycarbonate
    • Body Material: Zinc alloy
    • Bowl material: Polycarbonate
    • Case: Zinc alloy case with case guard
    • Filter: Semi auto drain
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Material (ball guard): Zinc alloy
    • Mounting Method: With bracket
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Proof Pressure (MPa): 1.2
    • Screw Type: Rc
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Set Pressure Unit: MPa
  5. Yama Air Compressor Pressure Switch Type Full Automatic (W/O Electro Motor)
    Mulai

    Rp9.599.900

    Yama Air Compressor Pressure Switch Type Full Automatic (W/O Electro Motor)
    Deskripsi:
    Yama YM30-120P adalah kompressor angin dengan daya 3Hp dengan working 8 bar, dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan
    atribut:
    • Working Pressue (bar): 8
    • Compressor Type: Belt Driven
    • Oil Less: No
  6. Orange Automatic Pressure Switch with One Hole
    Mulai

    Rp159.900

  7. SMC Pressure Switch Isg-Series
    Mulai

    Rp1.499.900

    SMC Pressure Switch Isg-Series
    atribut:
    • Semi-Standard A: Contacts 1a1b
    • Bore Size: R3/8
    • Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
    • CE-Compliant: Noncompliant
  8. NAGANO KEIKI Pressure Gauge
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  9. Manostar Differential Pressure Gauge
    Mulai

    Rp2.699.900

    Manostar Differential Pressure Gauge
    Deskripsi:
    - Easy-to-read wide-angle scale- A small lightweight type that can be placed in any space
    atribut:
    • Gaseous body to be measured: Air and noncorrosive gas
    • Pressure measuring method: Differential pressure type
    • Pressure receiving element: Diaphragm
    • Working Ambient Humidity: 90%RH or less(but free of condensation)
    • Working Ambient Temperature: -10 to +50degrees(No icing)
  10. INGCO High Pressure Washer
    Mulai

    Rp1.599.900

    INGCO High Pressure Washer
    Deskripsi:
    INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
  11. TECHCROFT Pressure Gauge GSS63
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  12. Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Mulai

    Rp20.999.900

    Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Deskripsi:
    Shark Medium Pressure MWP-8005 5HP merupakan jenis kompresor 2 stage dengan 3 silinder berdaya 5HP/3,7 kW. dengan tekanan kerja 12 bar. Diperuntukkan untuk pengisian angin ban armada pertambangan dan aplikasi industri yang membutuhkan tekanan sampai dengan 12 bar
  13. FLUKE Pressure Calibrator
    Mulai

    Rp61.999.900

    FLUKE Pressure Calibrator
    Deskripsi:
    The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
  14. YAMAMOTO KEIKI Ordinary Pressure Gauge
    Mulai

    Rp799.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
Daftar Harga Automatic Pressure Switch Terbaru April 2026
KIP Automatic Pressure Switch PumpRp51.900
Radarori Automatic Pressure Switch PumpRp60.900
OMRON Healthcare Automatic Blood Pressure MonitorRp529.900
JP Automatic Pressure Switch PumpRp46.900
SANEI Automatic Pressure Switch PumpRp25.900
Shimizu Automatic Pressure Control PumpRp409.900
York Pump Automatic Pressure Switch PumpRp55.900
monotaro Filter Regulator (Semi-Automatic Drain)Rp589.900
Baleno Automatic Pressure Switch PumpRp32.900
Yama Air Compressor Pressure Switch Type Full Automatic (W/O Electro Motor)Rp9.599.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)