Beli 3m reusable ear plugs di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Unicare Eye Wash Faucet (Pencuci Mata)
    Mulai

    Rp939.900

    Unicare Eye Wash Faucet (Pencuci Mata)
    Deskripsi:
    The eyewash can be rotated freely 360°, with a dust cover.
    atribut:
    • Material: 304 Stainless Steel
    • Function: Faucet + eyewash ( dual-use type)
    • Switch: Rotary Switch
    • Inlet Size (inch): Internal Thread 1/2
    • Water Output of Eye Wash Nozzle (L/minute): 11.4
    • Water Pressure Resistance (kg/cm²): 1.4
  2. Unicare Emergency Eye Wash Wall Mounted (Pencuci Mata Darurat)
    Mulai

    Rp739.900

    Unicare Emergency Eye Wash Wall Mounted (Pencuci Mata Darurat)
    atribut:
    • Material: Stainless Steel 304/SS 304
    • Function: Eye and face rinse
    • Nominal Pressure (MPa): 1.0
    • Test Pressure (MPa): 2.0
    • Use Ambient Temperature (°C): 0-40
    • Drainage Outlet Size (inch): 1 1/4
    • Eyewash Flow (L/minute): 1.5
    • Inlet Size (inche): Internal Thread 1/2
    • Washing Water Flow (L/minute): 11.4
    • Working Pressure (MPa): 0.2-0.4
  3. 3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)
    Rating:
    97% of 100
    (12)
    Mulai

    Rp30.900

    3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)
    atribut:
    • Color: Yellow
    • Size: One Size Fits Most
    • Cord Type: Vinyl
    • Hearing Protection Style: Corded
    • Material: ABS/Elastomeric Polymer
    • Noise Reduction Ratings (NRR): 25 Decibel
    • Packaging: Poly bag
  4. Unicare Emergency Eye Wash Portable (Pencuci Mata Darurat)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.499.900

    Unicare Emergency Eye Wash Portable (Pencuci Mata Darurat)
    atribut:
    • Eyewash Material: Environmental PE
    • Material of Catchment Tank: SS304
    • Color: Green and Yellow
    • Volume (L): 30 (8 gallons)
    • Use Water Source Temperature (°C): 8-40
    • Dimensions (LxWxH) (mm): 550x250x360
    • Intake Size (mm): 80
    • Spacing Eyewash Nozzles (mm): 100
    • Time of Use (minute): > 15
  5. KRISBOW Alat Cuci Mata Portabel
    Mulai

    Rp3.299.900

    KRISBOW Alat Cuci Mata Portabel
    Deskripsi:
    Eye Wash Portable 9 Gallons Yellow
    atribut:
    • Color: Green
    • Size (cm): 30x24x9
  6. Unicare Emergency Eye Wash Wall Mounted Elbow (Pencuci Mata Darurat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Unicare Emergency Eye Wash Wall Mounted Elbow (Pencuci Mata Darurat)
    atribut:
    • Material: Stainless Steel 304/SS 304
    • Function: Eye and face rinse
    • Nominal Pressure (MPa): 1.0
    • Test Pressure (MPa): 2.0
    • Use Ambient Temperature (°C): 0-40
    • Drainage Outlet Size (inch): 1 1/4
    • Eyewash Flow (L/minute): 1.5
    • Inlet Size (inche): Internal Thread 1/2
    • Washing Water Flow (L/minute): 11.4
    • Working Pressure (MPa): 0.2-0.4
  7. Unicare Emergency Eye Wash and Shower (Pencuci Mata Darurat)
    Mulai

    Rp3.699.900

    Unicare Emergency Eye Wash and Shower (Pencuci Mata Darurat)
    atribut:
    • Material: Stainless Steel 304/SS 304
    • Function: Spray + Eyewash
    • Top Spray: Rotary
    • Ball Valve: Two-piece Ball Valve
    • Dust-proof: Integrated fixed type
    • Eye Wash Basin (mm): 300 straight edge design
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1 1/4
    • Eye/Face Washing Water Flow (L/minute): > 11.4
    • Eyewash Flow (L/minute): > 1.5
    • Eyewash Nozzle: Equipped with dual flow control valve
    • Influent Height (mm): 1440
    • Internal Thread Foot Pedal: Stepping on stable and easy to operate
    • Nominal Pressure (MPa): 1.0
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): > 75.7
    • Test Pressure (MPa): 2.0
    • Use Ambient Temperature (°C): 0-40
    • Working Pressure (MPa): 0.2-0.4
  8. Unicare Emergency Eye Wash Bottle (Pencuci Mata Darurat)
    Mulai

    Rp509.900

    Unicare Emergency Eye Wash Bottle (Pencuci Mata Darurat)
    Deskripsi:
    Emergency flushing bottle is suitable for local skin and eye irrigating. It can deal with the acid and alkali liquid on the skin with emergency skin solution. The capacity of each bottle is 500ML. The material of the container is made of non-toxic materials of polyethylene.
    atribut:
    • Material: Non-toxic materials of polyethylene
    • Color: Green
    • Water Pressure (kg/cm²): 0.2-0.4
    • Capacity (ml): 500 x2 bottles
    • Speed (L/minute): 2-3
  9. HAWS Eye Wash Station (Pencuci Mata)
    Mulai

    Rp4.099.900

    HAWS Eye Wash Station (Pencuci Mata)
    Deskripsi:
    Fungsi eyewash adalah sebagai perlengkapan darurat yang digunakan untuk mengairi dan menyiram kedua mata secara bersamaan pada kecepatan yang cukup rendah saat terjadi kecelakaan kerja. Alat ini digunakan saat mata pekerja secara tidak sengaja terkena debu atau cairan berbahaya. Jika ada pekerja yang terluka dibagian mata, pertolongan terbaik adalah 10-15 detik pertama. Untuk itu portable eyewash seperti Haws 7500 sangat diperlukan saat keadaan darurat. Karakteristik dari eyewash sendiri adalah alat dengan air yang dapat menyembur ke atas saat kran dinyalakan. Letakan alat ini dekat dengan drainase air yang baik, namun jauh dari benda elektronik. Hal ini untuk menghindari kecelakaan kerja yang tidak perlu, seperti kesetrum. Jika Anda bekerja di laboratorium atau tempat kerja lain yang memiliki resiko tinggi terhadap cairan kimia berbahaya, kami sangat merekomendasikan untuk membeli produk Haws 7500 ini. Semua demi mencegah terjadinya cedera yang lebih serius saat terjadi keadaan darurat lewat kecelakaan kerja.
  10. 3M Earplug Foam (Penyumbat Telinga)
    Mulai

    Rp5.900

    3M Earplug Foam (Penyumbat Telinga)
    Deskripsi:
    A high-density material molded to fit the ear canal, smooth and soft earplugs. Stable and excellent sound insulation performance from low to high frequencies.
    atribut:
    • Nrr Value (Db): 29
    • Code (mm): Yes (600)
    • Size: Free
  11. HAWS Eye Wash Portable (Pencuci Mata)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

    HAWS Eye Wash Portable (Pencuci Mata)
    Deskripsi:
    Compact portable eyewash Model 7501 is ideal for remote locations. Using gravity to supply a continuous flow of clean water to injured personnel for a full 15 minutes at .4 gpm (1.5 L), this model is a reliable source for safety. Recognizing the 7501's full patterned flushing feature, those working in remote areas can't help but feel confident with this piece of emergency equipment day after day.- Featuring a FDA approved high-density green polyethylene tank that is easily activated by pulling the yellow activation arm down to the open position- A wide-fill opening with threaded cap permits easy inspection, cleaning and filling- Measurements: 14-1/2" high, 22" wide, 10-1/8" (36.8 x 55.9 x 25.7 cm) deep. *Note: Unit must be wall hungCertified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment.Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
  12. TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.799.900

    TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat)
    Deskripsi:
    Emergency Eyewash Shower Station / Stand Eye WashAda 2 varian dengan pedal atau tanpa pedal.Eye Wash Station harus dipasang pada tempat yang dapat diakses secarra mudah, dimana bahan korosif (seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerja
    atribut:
    • Ball Valve: Two-piece Ball Valve
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1-1/4
    • Dust-proof: Integrated Fixed Type
    • Eye Wash Basin (mm): 300 Straight Edge Design
    • Eye/Face Washing Water Flow (L/minute): >11.4
    • Eyewash Flow (L/minute): >1.5
    • Eyewash Nozzle: Equipped with Dual Flow Control Valve
    • Influent Height (mm): 1440
    • Inlet Size (inch): 1-1/4
    • Internal Thread Foot Pedal: Stepping on stable and easy to operate
    • Material: Stainless Steel 304 / SS304
    • Nominal Pressure (MPa): 1
    • Production Standard: ANSIZ358.1-2014
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): >75.7
    • Test Pressure (MPa): 2
    • Top Spray: Rotary
    • Use Ambient Temperature (°C): 0-40
    • Working Pressure (MPa): 0.2-0.4
  13. GOSAVE Earplug Ultrafit (Penyumbat Telinga)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp5.900

    GOSAVE Earplug Ultrafit (Penyumbat Telinga)
    Deskripsi:
    - 100% soft silicone material- Safe for ear- PVC Cord- PVC Box
  14. KRISBOW Alat Cuci Mata Portabel (Cairan Pencuci Mata)
    Mulai

    Rp5.999.900

    KRISBOW Alat Cuci Mata Portabel (Cairan Pencuci Mata)
    atribut:
    • Color: Yellow - Green
    • Dimensions (cm): 55x49.6x58.2
    • Type: Eye Wash Portable
  15. 3M Earplug Ultra Fit No Strap 340-4003 (Penyumbat Telinga)
    Mulai

    Rp44.900

    3M Earplug Ultra Fit No Strap 340-4003 (Penyumbat Telinga)
    Deskripsi:
    It is hygienic because it can be put into the ear with a handle and can be washed and reused. Three-stage flange shape fits the ear. For general work, polishing work and welding work.
    atribut:
    • Material: Thermoplastic elastomer
    • Standard: Conforms to JIS T8161 EP-1 (1 type)
    • Shape: 3-stage flange shape
    • Cord: None
    • Noise Reduction Rating: 25
    • Frequency/Sound Insulation Value/Standard Deviation (Hz/dB): 125/26.1/4.8, 250/24.6/4.1, 500/27.4/4.6, 1000/24.9/3.3, 2000/31.3, 2.0, 4000/34.3/4.9, 8000/41.6/5.2
    • Case: None
    • Color: yellow
    • Size: Free
    • TRUSCO Number: 366-6018
Daftar Harga 3m reusable ear plugs Terbaru October 2026
Unicare Eye Wash Faucet (Pencuci Mata)Rp939.900
Unicare Emergency Eye Wash Wall Mounted (Pencuci Mata Darurat)Rp739.900
3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)Rp30.900
KRISBOW Eye and Face Wash Station (Alat Cuci Mata dan Wajah)Rp5.499.900
KRISBOW Earplug (Penyumbat Telinga)Rp15.900
Unicare Emergency Eye Wash Portable (Pencuci Mata Darurat)Rp1.499.900
KRISBOW Alat Cuci Mata PortabelRp3.299.900
Unicare Emergency Eye Wash Wall Mounted Elbow (Pencuci Mata Darurat)Rp1.099.900
Unicare Emergency Eye Wash and Shower (Pencuci Mata Darurat)Rp3.699.900
HAWS Eye Wash Solution (Cairan Pencuci Mata/Eye Saline)Rp759.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)