Beli 3m 471 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Vinyl Tape 471 (Lakban Lantai)atribut:
- Thickness (mm): 0.14
- 3M High-Function Line TapeDeskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 3.33/10
- Tensile Strength (N/mm): 27/10
- Width (mm): 50
- Thickness (mm): 0.13
- Length (m): 32.9
- Adhesive: Rubber
- Base Material: Vinyl chloride
- Main application: For display and safety
- Release Liner: None
- Tensile Strength (N/10mm): 27
- Where to Use: Indoor
- 3M High-Performance Line TapeDeskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 3.33/10
- Tensile Strength (N/mm): 27/10
- Width (mm): 50
- Thickness (mm): 0.13
- Adhesive: Rubber
- Base Material: Vinyl chloride
- Main application: For display and safety
- Release Liner: None
- Tensile Strength (N/10mm): 27
- Where to Use: Indoor
- 3M Vinyl Tape Individually Wrapped Conveniently Packaged (Lakban Listrik)atribut:
- Adhesion Strength (N/mm): 38.3/100 (metric)
- Applications: Painting & Depainting
- Backing Carrier Material: PVC
- Backing Material: Vinyl
- Backing Thickness (mm): 0.1 (metric)
- Back-Side Adhesive Thickness (mm): 0.03 (metric)
- Elongation at Break (%): 1.3
- Industries: Aerospace, Automotive, General Industrial, MRO, Marine, Military, Transportation
- Maximum Operating Temperature (°C): 77
- Minimum Operating Temperature (°C): 4
- Product Form: Roll
- Shelf Life in Months (From Date of Manufacture): 18
- Tensile Strength (N/100mm): 270
- Total Tape Thickness (mm): 0.14 (Without Liner)
- 3M Reprinted tape 471 pagesDeskripsi:The regeneration tape conforms well to uneven surfaces and leaves no residue when removed.Fixed in PS version* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.atribut:
- Adhesive: Rubber type
- Base Material: Vinyl chloride
- Tape Thickness (mm): 0.13
- ANEST IWATA Spray Gun LPH Series (Alat Semprot Cat)atribut:
- Type of feed: Gravity
- Air Pressure Inside Air Cap (MPa): 0.07
- Air & fluid connection: G1/4 - G1/8
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- TONATA Floor MarkingDeskripsi:Floor Marking Tonata / Lakban Merah / 5 cm x 33 mDigunakan untuk penanda lantai, biasa digunakan di dalam pabrik atau serbaguna di area publik seperti mall, parkiran dan lainnya. Lakban multifungsi juga dapat digunakan untuk area lalu lintas, dan di sekitar peralatan atau tumpahan.atribut:
- Length (m): 33
- Width (cm): 5
- NACHI TAPE Floor Marking Tape (Lakban Penanda Lantai)atribut:
- Size (mmxm): 48x20
- Color: Black-Yellow
- Material: PVC Insulation
- 3M Scotch Vinyl Color Coding Electrical Tape 35 (Lakban Listrik)atribut:
- Adhesive Strength (N/mm): 2.2/10
- Tensile Strength (N/mm): 30/10
- Width (mm): 19
- Length (m): 20
- Adhesive: Rubber
- Base Material: PVC resin
- Dielectric Breakdown Voltage (kV/mm): 45
- Elongation (%): 225
- Main application: For electrical insulation
- Operating Temperature Range (°C): 0 to 105
- Standard: UL
- Tensile Strength (N/10mm): 30
- Thickness (mm): 0.18
- G Tape Floor Marking Tapeatribut:
- Width (mm): 48
- Length (m): 33
- AA Notebook 50sheets (Buku Tulis)atribut:
- Size: A5
- 3M Lakban Anti Slip Safety Walk Tipe A (Lakban Anti Slip/Anti Licin)atribut:
- Adhesive Strength (N/mm): 36/25
- Tensile Strength (N/mm): 300/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Abrasive: Mineral particles
- Adhesive: Rubber
- Base Material: Aluminium Foil
- Main application: Anti-slip function
- Thickness (mm): 0.8
- 3M Durable Floor Marking Tape (Lakban Lantai)Deskripsi:3M™ Durable Floor Marking Tape 971 is specially designed to withstand heavy traffic such as scuffing from pallets and heavy equipment. It uses a tough, low-profile backing to resist curling and edge lift, prolonging the life of floor marking arrangements. This tape uses rubber adhesive to form a strong bond and provide clean, one-piece removal, even after extended use. Its linerless composition gives you the freedom to apply it by hand or using the 3M™ Lane Marking Applicator M1. Ideal for 5S lean manufacturing initiatives, a wide variety of vivid colors keep industrial floors organized with color-coded efficiency. Between long-lasting construction and vibrant colors, 3M™ Durable Floor Marking Tape 971 is ready to optimize floors in demanding shipping, manufacturing, and workshop settings. A Heavy-Duty Tape for Heavy Traffic 3M™ Durable Floor Marking Tape 971 is specially designed to withstand heavy traffic areas, with colors that remain vivid even when exposed to heavy abrasion such as scuffing from pallets and heavy equipment. The tough backing has a low profile and resists curling which can cause edge lift and reduce the life of a floor marking tape. The rubber adhesive provides a strong bond to floors but also promotes one-piece clean removal, even after extended use. This tape has no liner and can easily be applied using 3M™ Lane Marking Applicator M-1 or by hand. This floor marking tape is ideal for 5S lean manufacturing initiatives and comes in a variety of colors and widths up to 24 inches (61 cm). Recommended Applications Floor marking in factory or warehouse high traffic areas, including areas with pallets and heavy equipment Bringing Better Ideas to the Surface Through Science and Innovation In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.atribut:
- Adhesive Type: Rubber
- Dimensions (inchxyard): 2x36
- Elongation at Break: 250%, 250%
- Number of Adhesive Sides: Single side
- Operating Temperature (°C): 4 to 49
- Tensile Strength (N/mm): (Metric) 680/100, 1190/100
- Tensile Strength (psi): (Imperial) 110
- Total Tape Thickness without Liner (mil): (Imperial) 17
- Total Tape Thickness without Liner (mm): (Metric) 0.432
- TONATA Police LineDeskripsi:Police Line Kuning Hitam / Garis Polisi 2 Inchi x 300 Meteratribut:
- Material: Plastic
- AVON Lakban HazardDeskripsi:High quality self-adhesive diagonal stripe hazard tape. High grade PVC. Hazard Warning Tape Conventional usage: Black/Yellow: For low head room, obstructions to be avoided, changes in floor levels, mobile equipment and placing around warning notices. Red/White: For locating fire equipment, placing around prohibition and indicating inflammable areas. Green/White: For placing around fire escapes, safety equipment, first aid posters and equipment and breathing apparatus. Images are for illustration purposes onlyatribut:
- Tape Type: Hazard Warning Tape
- Resistance Features: Weather-resistant
- Material: PVC
- Application Area: Internal
- Adhesive Type: Rubber
- Roll Length (mm): 33
Daftar Harga 3m 471 Terbaru October 2026
| 3M General Purpose Vinyl Tape (Lakban Lantai) | Rp45.900 |
| 3M Vinyl Tape 471 (Lakban Lantai) | Rp459.900 |
| 3M High-Function Line Tape | Rp919.900 |
| 3M High-Performance Line Tape | Rp689.900 |
| 3M Vinyl Tape Individually Wrapped Conveniently Packaged (Lakban Listrik) | Rp129.900 |
| 3M Reprinted tape 471 pages | Rp11.999.900 |
| DYKEM Dalo Textile Marker | Rp469.900 |
| ANEST IWATA Spray Gun LPH Series (Alat Semprot Cat) | Rp7.699.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp99.900 |
| TONATA Floor Marking | Rp58.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102069912-2.jpg)
/2zP109161107-1.jpg)


/63P105440219-1.jpg)


/2jP103756091-3.jpg)
/P101000154-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/NACHI%20TAPE%20Floor%20Marking%20Tape%20(Lakban%20Penanda%20Lantai)/P101000096-1.jpg)
/dsP103629496-1.jpg)

/g1P101555577-2.jpg)
/hgP103628628-1.jpg)
/4dP112456157-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/TONATA%20Police%20Line/gkP108164596-1.jpg)

/jgP101573700-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)