3M High-Performance Line Tape

Sebelum PPN:
Rp689.900 - Rp919.900
Spesifikasi
Adhesive Strength (N/mm)3.33/10
Tensile Strength (N/mm)27/10
Width (mm)50
Thickness (mm)0.13
AdhesiveRubber
Base MaterialVinyl chloride
Main applicationFor display and safety
Release LinerNone
Tensile Strength (N/10mm)27
Where to UseIndoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A cutter is required for cutting
Feature
It is difficult to leave glue when peeling off. Excellent durability, wear resistance, moisture resistance, and chemical resistance. Familiarity is good, and once extended, it is difficult to return to its original shape. Paper dust is not generated because of the plastic core. Easy to replace without adhesive residue The core is made of paper. Abundant color variations and ideal for 5S management Application : For indoor use. For color coding such as pipes. For plating masking. For lane markings.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait