RS PRO Filament for 3D Printer (Filamen Printer 3D)

Sebelum PPN:
Rp469.900 - Rp3.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Printing Technology: FDM, Print Material: ABS, Machine Specifications: None, Color: Orange, Weight: 1kg, Diameter: 1.75mm, RS Pro 3D Printer Filament ABS 1.75mm. Acrylonitrile butadiene styrene (ABS) is an extremely impact-resistant filament, ideal for 3D printing of 3D printing products. ABS can be used with all common desktop FDM or FFF technology 3D printers. ABS's process stability and physical properties make this thermoplastic polymer widely used in industry. It's also extremely lightweight and durable, making it ideal for tools, toys, tableware, and more. Printed at a slightly higher temperature than the average temperature for ABS, this filament produces extremely robust 3D prints. This RS Pro series ABS 3D printing material is available in a variety of colors. 832-0311 832-0311 Black 1 kg 832-0315 832-0315 White 1 kg 832-0321 832-0321 Green 1 kg 832-0324 832-0324 Blue 1 kg 832-0327 832-0327 Red 1 kg 832-0330 832-0330 Yellow 1 kg 832-0333 832-0333 Orange 1 kg 832-0337 832-0337 Silver 1 kg 832-0343 832-0343 Grey 1 kg 832-0346 832-0346 Pink 1 kg 832-0349 832-0349 Gold 1 kg 832-0352 832-0352 Fluorescent Yellow 1 kg 832-0355 832-0355 Fluorescent Orange 1 kg 832-0453 832-0453 Black 300 g; 832-0469 832-0469 Red 300 g; 832-0472 832-0472 Pink 300 g; 832-0497 832-0497 Fluorescent Orange 300 g. Features and Benefits: Extremely impact resistant; Extremely sturdy; High-temperature build; Consistent output; Lightweight and durable; Warp resistant; Requires a heat bed; Recommended heat bed temperatures: 90 - 110°C; ABS has a glossy appearance. Proper storage of this filament is important to maintain its quality. Over time, the plastic absorbs moisture from the air, causing small blisters to form in the filament. When these bubbles heat up at the extruder nozzle, they quickly reach their boiling point, ruining the print. We strongly recommend using a desiccant dehumidifier to absorb moisture. Typical Applications: In 3D printing, ABS is used in a wide range of applications, including: General modeling, hobbyists, medical, education, prototyping, jewelry, architectural models, aerospace, engineering, and automotive. Frequently Asked Questions: What materials can be used in 3D printing? A variety of materials can be used for 3D printing, including PLA, ABS, polyamide (nylon), glass-filled polyamide, resin, silver, titanium, steel, wax, photopolymer, polycarbonate (PC), PP (polypropylene), PET, and PEEK. What are the cheapest 3D printing materials? PLA and ABS are the cheapest.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait