Beli 3-way valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PISCO Hand Valve Nipple 3 Way Valveatribut:
- Material: Lock nail/stainless steel. Open ring, cap lever/polyacetal (POM). Tubes/polyurethane or nylon. Guide ring, metal body, spool/brass (electroless nickel plating). Elastic sleeve, O ring/nitrile rubber (NBR). Resin body/polybutylene terephthalate
- Shape: Hand Valve nipple 3 way Valve
- Color: Standard color (Resin Body-Open Ring: Black, Cap Lever: Blue)
- Operating Temperature Range: 0 to 60°C
- Valve Specification: Three way valve
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: air
- Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN Seriesatribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Material (O ring): FKM
- Material (Body cap): C3771BE
- Material (stem): C3531
- Ball Material: C3771BE (Cr plating)
- Body Material: C3771BE
- Class: 400 type
- Handle Shape: Lever type
- Shape: Horizontal three directions
- Type: Bronze, brass
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- Onda Ball Valve 3 Wayatribut:
- Material: Brass
- SMC Hand Valve, Vh Series, Vh3-atribut:
- Body Size: 3/8 Standard
- Made To Order: Standard
- Thread Type: Rc
- HQ Gate Valve Brass Class 125 Screwed End (Katup)atribut:
- Material: Brass
- TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)atribut:
- Material: Cast Iron
- AS ONE Three-Way Check ValveDeskripsi:Continuous suction and discharge of liquids is possible, and the connected syringe can be used as a continuous fluid pump.When connected to the syringe and liquid tank, continuous feeding is possible.RoHS3 (EU)2015/863 Certificates can be issued.atribut:
- Cracking Pressure (kPa): 13.8-34.5
- Connection Port Shape: Female luer with/without hub, male luer
- HQ Ball Valve Brass Class 600 Screwed End (Katup)atribut:
- Material: Brass
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- TP Ball Valve 2-Pieces Body Seat PTFE Flange End Connection JIS10K (Katup)atribut:
- Material: Cast Iron
- Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)atribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Material (Body cap): C3771BE
- Ball Material: C3771BE (Ni-Cr plating)
- Body Material: C3771BE
- Bore Diameter: Standard bore
- Class: 400 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas, steam
- Handle Shape: Lever type
- Material (Packing): Fiberglass entry PTFE
- Shape: straight
- Valve Type: Ball valve
- Asahi AV PVC Ball Valveatribut:
- Material: Hard vinyl chloride (U-PVC)
- Maximum Working Pressure (MPa): 1
- Fluid Temperature (°C): 0-50
- Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)atribut:
- Material (stem): SUS403
- Material (disk): SUS403
- Material (Packing nut): SS400
- Material (bonnet): FCD-S
- Material (Ground): FCD-S
- Material (Handle): FCD400
- Class: 20K
- Material (name plate): A1050P
- HQ Check Valve Brass Class 125 Screwed End (Katup)atribut:
- Material: Brass
- monotaro Lever Type Hand Valveatribut:
- Number of Ports: 4
- Operating Pressure Range (MPa): 1
- Type Of Thread: Rc
- Pipe Connection Diameter: 1/4
- Maximum Flow Rate (L/minute): 2500 (at 1MPa)
Daftar Harga 3-way valve Terbaru September 2025
PISCO Hand Valve Nipple 3 Way Valve | Rp269.900 |
Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN Series | Rp809.900 |
TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup) | Rp1.899.900 |
Onda Ball Valve 3 Way | Rp189.900 |
SMC Hand Valve, Vh Series, Vh3- | Rp1.699.900 |
HQ Gate Valve Brass Class 125 Screwed End (Katup) | Rp139.900 |
TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup) | Rp519.900 |
AS ONE Three-Way Check Valve | Rp999.900 |
HQ Ball Valve Brass Class 600 Screwed End (Katup) | Rp139.900 |
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp7.999.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)