monotaro Lever Type Hand Valve

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp729.900 - Rp789.900
Spesifikasi
Number of Ports4
Operating Pressure Range (MPa)1
Type Of ThreadRc
Pipe Connection Diameter1/4
Maximum Flow Rate (L/minute)2500 (at 1MPa)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
This will cause the lever to malfunction and stop at an intermediate position of each position switching is done in an instant, please securely switched. Since it becomes a cause of the damage, switching is always done by hand, tool or the like, please do not use. Or the amount of leakage increases, please discontinue use immediately if the equipment is such a problem that does not operate properly occurred.
Feature
You can determine the air direction by operating the lever.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait