Beli 10x magnifier glass di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kenko Magnifier Glass (Kaca Pembesar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

    Kenko Magnifier Glass (Kaca Pembesar)
    Deskripsi:
    Terbuat dari bahan berkualitas sehingga lensa jernih dan pegangan yang kokoh membuat produk kami tahan lama dan tidak mudah rusak. Lensa yang jernih dapat membantu untuk melihat hal - hal menjadi lebih detail lagi ataupun tulisan yang tidak terbaca menjadi lebih mudah.-Lensa lebih jernih dan tebal-Pegangan sangat kokoh-Awet dan tahan lama digunakan-Kaca pembesar berkualitas-Memudahkan melihat hal-hal detail.-Memudahkan membaca tulisan yang sulit dilihat.-Bisa digunakan anak sekolah ,kantoran dll
    atribut:
    • Type: Hand Held Type
  2. monotaro Magnifier Magnifier (Kaca Pembesar)
    Mulai

    Rp1.099.900

    monotaro Magnifier Magnifier (Kaca Pembesar)
    Deskripsi:
    It is a flexible tube with a large lens of phi 100, so it is gentle to the eyes. ince the magnet is used for the base, it can be installed on a machine tool or a steel manufacturing table.
    atribut:
    • Type: Stand Magnifier (with magnet)
    • Overall Length (mm): 460
    • Adsorption Ability (N): 800
  3. Oxford Precision Folding Magnifier With Scale
    22%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp209.900

    Oxford Precision Folding Magnifier With Scale
    atribut:
    • Surface Treatment: Powder Coated
    • Additional Features: Folds flat Self-standing
    • Product Type: Pocket Magnifier
  4. OTSUKA Attachment Lens for LED Illuminated Magnifier
    Mulai

    Rp4.199.900

    OTSUKA Attachment Lens for LED Illuminated Magnifier
    Deskripsi:
    -This lens is used to add magnification by attaching over the illuminated magnifier lens.-Silicon is used for the attachment mount, which makes it difficult for the lenses to have scratches.-3 kinds of lenses are available, including 4D, 6D and 10D.-For visual examination. (car parts and precision machine parts, electronic components, resin parts) -Dedicated hard case
    atribut:
    • Lens Dimension (mm): 50
    • Frame Portion Materials: Silicone
    • Accessories: Dedicated hard case
    • Lens Material: Glass
    • Purpose of Use: For visual examination. (car parts and precision machine parts, electronic components, resin parts)
  5. TRUSCO Scale Magnifier 15 X
    Mulai

    Rp519.900

    TRUSCO Scale Magnifier 15 X
    atribut:
    • Finishing Material: Lens material: glass
    • Weight (g): 15
    • Dimensions (Diameter phixHeight H) (mm): 35x33
    • Magnification: 15 times
    • Lens Diameter (phi mm): 21
    • Minimum Indication (mm): 0.1
    • Measuring Range (mm) : 6
    • Purpose of Use: Precision part, drawings, various appraisals and tool inspections.
  6. ENGINEER Flexible Stand Magnifier (Kaca Pembesar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    ENGINEER Flexible Stand Magnifier (Kaca Pembesar)
    Deskripsi:
    - A flexible arm extends up, down, left, and right from the sturdy and stable base, and the lens at the tip can be set freely in height and inclination. - Observation and inspection can be performed under good lighting conditions.
    atribut:
    • Magnification: 3x
    • Lens Diameter (mm): 75
    • Height (mm): 60 (height)
    • Kinds: stand magnifier
    • AS ONE Part Number: 2-209-02
  7. TRUSCO Magnifier (Kaca Pembesar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    TRUSCO Magnifier (Kaca Pembesar)
    Deskripsi:
    General extended inspection.
    atribut:
    • Finishing Material: Lens: Glass
    • Purpose of Use: For general expansion inspection.
  8. OTSUKA LED Illuminated Magnifier Table Stand Type
    Mulai

    Rp8.699.900

    OTSUKA LED Illuminated Magnifier Table Stand Type
    Deskripsi:
    -The white LED is equipped with a diffusion cover for enabling even surface illumination.-LED has a long life of 40000 hours(design value).-There are 8 kinds (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x) for the replacement lens (sold separately).-Electricity consumption has decreased by 55% compared to the conventional models.-With a light intensity adjustment function(100 to 50%). -For visual examination. (car parts and precision machine parts, electronic components, resin parts)
    atribut:
    • WxD (mm): 185x300
    • Purpose of Use: For visual examination. (car parts and precision machine parts, electronic components, resin parts)
    • Total Height (mm): 330
  9. TRUSCO Stand Magnifier
    Mulai

    Rp1.299.900

    TRUSCO Stand Magnifier
    atribut:
    • Arm Length (mm): 350
    • Base Dimensions (mm): Width 73 x Depth 90
    • Finishing Material: Lens Material: Glass
    • Lens Diameter (phi mm): 90
    • Magnification: 2.5x
    • Purpose of Use: Assembly and inspection of parts and so on.
    • Type: Flexible Type
    • Weight (g): 890
  10. OTSUKA LED Illuminated Magnifier Free Arm Type
    Mulai

    Rp11.999.900

    OTSUKA LED Illuminated Magnifier Free Arm Type
    Deskripsi:
    -The white LED is equipped with a diffusion cover for enabling even surface illumination.-There are 8 kinds (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x) for the replacement lens (sold separately).-Electricity consumption has decreased by 55% compared to the conventional models.-With a light intensity adjustment function(100 to 50%). -For visual examination(auto parts and precision machine parts, electronic components, resin parts).
    atribut:
    • Lens Dimension: 130mm
    • Arm Length: 1000mm
    • Clamp Width: 15 to 60mm
    • Power: AC100 to 240V (*for 125 to 240V needs to change AC plug with code)
  11. OTSUKA LED Illuminated Magnifier Free Arm Type
    Mulai

    Rp10.999.900

    OTSUKA LED Illuminated Magnifier Free Arm Type
    Deskripsi:
    -The white LED is equipped with a diffusion cover for enabling even surface illumination.-There are 8 kinds (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x) for the replacement lens (sold separately).-Electricity consumption has decreased by 55% compared to the conventional models.-With a light intensity adjustment function(100 to 50%). -For visual examination(auto parts and precision machine parts, electronic components, resin parts).
    atribut:
    • Lens Dimension: 130mm
    • Arm Length: 1000mm
    • Clamp Width: 15 to 60mm
    • Electricity consumption: 8W
    • Standard Electric Consumption Rate: 0.22yen/h
    • Power: AC100 to 240V (*for 125 to 240V needs to change AC plug with code)
    • Light Source: Shape 20 Round LED
  12. monotaro LED Light Magnifier
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    monotaro LED Light Magnifier
    Deskripsi:
    With LED light, it looks bright.
  13. Oxford Precision LED Pocket Magnifier
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Oxford Precision LED Pocket Magnifier
    Deskripsi:
    30mm Diameter 10x magnification. 5mm diameter LED light. 30mm diameter integral 2x optical glass lens. Powered by 3x AAA batteries (not supplied). LED lasts around 40,000 hours under normal use. Battery life = 40/50 hours under continuous use. Compared to a conventional bulb the LED diode lives up to 1000 times longer with 90% less power consumption. Complete with plastic case with belt loop.
    atribut:
    • Includes: belt loop plastic case
    • Product Number: LED-3010
    • Magnification: 10x
    • Lens Diameter: 30mm
    • Additional Features: Battery life 40/50 LED light
    • Part Number: OXD3162010K
  14. OTSUKA LED Illuminated Magnifier Compact Free Arm Type
    Mulai

    Rp10.999.900

    OTSUKA LED Illuminated Magnifier Compact Free Arm Type
    Deskripsi:
    -A detachable type (replacement lens system) that allows you to easily change the magnification of the lens.-There are 8 kinds (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x) for the replacement lens (sold separately).-LED being used is a white round 20W LED.-Does not have a dimming function. -For visual examination. (car parts and precision machine parts, electronic components, resin parts)
    atribut:
    • Lens Dimension: 130mm
    • Arm Length: 680mm
    • Clamp Width: 15 to 60mm
    • Electricity consumption: 8W
    • Standard Electric Consumption Rate: 0.21yen/h
    • Power: AC100 to 240V (*for 125 to 240V needs to change AC plug with code)
    • Light Source: Shape 20 Round LED
    • Purpose of Use: For visual examination. (car parts and precision machine parts, electronic components, resin parts)
  15. Kennedy Helping Hands Clamp & Magnifier
    Mulai

    Rp339.900

    Kennedy Helping Hands Clamp & Magnifier
    Deskripsi:
    Ideal for precision soldering, wiring and model making applications. With 10 movable joints for universal adjustment. 50mm diameter x 2.5 magnification. Two spring loaded crocodile clips for holding objects up to 8mm thick. Solid cast iron base for stability. All other metal parts are chrome plated and corrosion-resistant.
    atribut:
    • Magnification: 2.5x
    • Mirror Diameter: 50mm
    • Part Number: KEN5161800K
  16. TRUSCO LED Flashlight Magnifier
    Mulai

    Rp589.900

    TRUSCO LED Flashlight Magnifier
    atribut:
    • Continuous Operating Time (hour): 30 (Manganese Dry Cell)
    • Length (mm): 180
    • Lens: Acrylic Glass (Two-Ply)
    • Lens Size (mm): 30
    • Magnification: 10
    • Measuring Range (mm) : 20
    • Minimum Indication (mm): 0.5
    • Power: AA Batteries x 2 (Sold Separately)
    • Purpose of Use: For inspection in dark places.
    • Replacement Bulb: Can not be replaced
  17. I.L.K Spectacle Magnifier
    25%
    Mulai

    Rp1.199.900

    I.L.K Spectacle Magnifier
    atribut:
    • Weight (g): 39
    • Accessories: Replacement lens: 2x, 2.5x, 3x
    • Magnification (times): 2/2.5/3
    • Purpose of Use: Assembly work, inspections, etc. that require the use of both hands.
  18. monotaro Magnifying Lens (Magnifying Glass)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

    monotaro Magnifying Lens (Magnifying Glass)
    Deskripsi:
    Produk ini juga sering disebut dengan Magnifying glass
    atribut:
    • Use: For Negative and Positive Film Inspection
  19. TRUSCO Magnifier (High Magnification Type)
    Mulai

    Rp709.900

    TRUSCO Magnifier (High Magnification Type)
    atribut:
    • Finishing Material: Lens: Glass
    • Lens Diameter (phi mm): 28
    • Magnification: 10
    • Purpose of Use: For precision parts check, small letters such as books etc.
    • Type: High Magnification Loupe
    • Weight (g): 38
  20. OTSUKA LED Illuminated Magnifier Table Stand Type
    Mulai

    Rp11.999.900

    OTSUKA LED Illuminated Magnifier Table Stand Type
    atribut:
    • Specification: With stepless light adjustment function, lighting unit protection, diffusion cover
    • Type: Table stand
    • Lens Diameter (phi mm): 130
    • Input Voltage (V): 100
    • Lens: Round series interchangeable lens 2X over 15X correspondence
    • Lens Magnification: 2 times
    • LED Lifespan (hour): 40000
    • Plug Shape: Standard / A plug (in Japan only)
    • Adjusting the Amount of Light (% ): 100-50
    • Cycle Frequency (Hz): 50/60
    • Power Consumption (W): 10
Daftar Harga 10x magnifier glass Terbaru October 2026
Kenko Magnifier Glass (Kaca Pembesar)Rp22.900
monotaro Magnifier Magnifier (Kaca Pembesar)Rp1.099.900
Oxford Precision Folding Magnifier With ScaleRp209.900
OTSUKA Attachment Lens for LED Illuminated MagnifierRp4.199.900
TRUSCO Scale Magnifier 15 XRp519.900
ENGINEER Flexible Stand Magnifier (Kaca Pembesar)Rp659.900
TRUSCO Magnifier (Kaca Pembesar)Rp209.900
OTSUKA LED Illuminated Magnifier Table Stand TypeRp8.699.900
TRUSCO Stand MagnifierRp1.299.900
OTSUKA LED Illuminated Magnifier Free Arm TypeRp11.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)