Oxford Precision LED Pocket Magnifier

Rating:
100% of 100
(1)
Sebelum PPN:
Rp759.900
Spesifikasi
Includesbelt loop plastic case
Product NumberLED-3010
Magnification10x
Lens Diameter30mm
Additional FeaturesBattery life 40/50 LED light
Part NumberOXD3162010K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
30mm Diameter 10x magnification. 5mm diameter LED light. 30mm diameter integral 2x optical glass lens. Powered by 3x AAA batteries (not supplied). LED lasts around 40,000 hours under normal use. Battery life = 40/50 hours under continuous use. Compared to a conventional bulb the LED diode lives up to 1000 times longer with 90% less power consumption. Complete with plastic case with belt loop.

Ulasan Produk

Halaman Terkait