OTSUKA LED Illuminated Magnifier Table Stand Type

Sebelum PPN:
Rp11.999.900
Spesifikasi
SpecificationWith stepless light adjustment function, lighting unit protection, diffusion cover
TypeTable stand
Lens Diameter (phi mm)130
Input Voltage (V)100
LensRound series interchangeable lens 2X over 15X correspondence
Lens Magnification2 times
LED Lifespan (hour)40000
Plug ShapeStandard / A plug (in Japan only)
Adjusting the Amount of Light (% )100-50
Cycle Frequency (Hz)50/60
Power Consumption (W)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
This product is manufactured in Japanese standards. Please check the specification before you order.

Ulasan Produk

Tidak ada ulasan