Beli zebra ribbon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Zebra Technologies Ribbon Thermal TransferDeskripsi:The Zebra 3200 high-performance wax/resin thermal transfer ribbon is a special ink formulation for use with Zebra thermal transfer printers. This ribbon provides outstanding print quality combined with chemical and solvent resistance. By providing smear and scratch resistance on Zebra coated paper and matte synthetic label stocks, this ribbon results in excellent staying power and durability in harsh environments.atribut:
- Color: Black
- Width (mm): 110
- Length (m): 300
- Core Diameter (inch): 1
- Ink Formulation: Wax/Resin
- Base Film: Polyester
- Base Film Caliper (micron): 4.5
- Recommended Storage Temperature (°C): 22 at 50%RH
- Scanning Capabilities: IR and Visible Light
- Shelf Life (year): 1
- Total Caliper (micron): 8.6 ± 10%
- Zebra Technologies Thermal Ribbon (Pita Tinta Thermal)Deskripsi:Zebra True Colors card printer ribbons produce high-quality IDs and extend the life of your printers and cards. Vibrant colors, "true-to-life" flesh tones, and sharp barcodes and text. Patented print ribbon technology for minimal printhead buildup and durable cards. Zebra True Colors I Series and C Series monochrome ribbons use thermal printer ribbon technology to deliver the most vibrant barcodes and text. The ZXP 3 Load-N-Go cartridges makes it easy to load and replace the ribbon. They use intelligent media technology for automatic ribbon detection and optimized imaging. ZXP Series 3 ribbons come in standard and high-capacity, as well as both multi-panel and monochrome options. Optimize color card printer performance with a multi-panel thermal transfer ribbon offering the latest in dye-sublimation technology, resulting in crisp, long-lasting results. The easy-to-use ZXP 1 ribbon Load-N-Go ribbon cartridges use intelligent media technology for automatic ribbon detection, optimized imaging, and a low ribbon warning.Inferior thermal ribbons can lead to failed label performance, damaged printheads, lost productivity, and ultimately reduced profits. Avoid it with Zebra thermal ribbons, which are guaranteed to deliver premium print quality and durability every time. Our ribbons are put through stringent quality tests to ensure that they consistently deliver the best possible results. This means prolonged printhead life, decreased total cost of ownership, and exceptional scanning performance.- Provides superior print quality- Consistent performance- Prolonged printhead life- Exceptional barcode scanningatribut:
- Coated Side: Coated Side Out (CSO)
- Zebra Technologies Ribbon Barcode PrinterDeskripsi:ZEBRA RESIN P4T/RP4T 5095 PERFORMANCE Ribbon
- Codeshop Label Yupo (Kertas Label)atribut:
- Material: Yupo
- Number of Line : 1
- Perforated: Yes
- Zebra Technologies Ribbon Thermal TransferDeskripsi:The Zebra 3300 wax/resin thermal transfer ribbon is a special ink formulation for use with coated paper and synthetic materials in Zebra thermal transfer printers. This versatile ribbon provides outstanding print quality for small characters at speeds up to 6 ips. By providing 100% water resistance, heat resistance up to 212ºF, and good smear resistance, this ribbon results in excellent staying power and durability in harsh environments.atribut:
- Color: Black
- Width (mm): 110
- Length (m): 300
- Core Diameter (inch): 1
- Ink Formulation: Wax/Resin
- Base Film: Polyester
- Base Film Caliper (micron): 4.5
- Recommended Storage Temperature (°C): 5 to 35 at 20 to 80%RH
- Scanning Capabilities: IR and Visible Light
- Shelf Life (year): 1
- Total Caliper (micron): 9.0 ± 10%
- ASHCROFT Pressure Gauge 30 in Hg Vac to 150psiDeskripsi:Chemical and Petroleum Process Gauges- 4-1/2" dial Accuracy: ±0.5% Solid front/blowout back housing 1/2" NPT lower connectionGlycerin-filled models vent for atmospheric pressure and temperature compensation and feature Buna N O-ring seal.atribut:
- Item: Pressure Gauge
- Gauge Application: Process
- Gauge Nominal Dial Size (inch): 4 1/2
- Basic Gauge Case Material: Plastic
- Basic Gauge Wetted Parts: Bronze
- Gauge Accuracy: +/-0.50%
- Gauge Case Color: Black
- Gauge Case Material: Phenolic/Thermoplastic
- Gauge Connection Location: Bottom
- Gauge Connection Size (inch): 1/2
- Gauge Connection Type: MNPT
- Gauge Mounting Method: Surface
- Gauge Panel Mountable: Yes
- Gauge Primary Range Numbered Graduations: 10/20
- Gauge Primary Range Smallest Graduation: 5/2
- Gauge Primary Range Units: in Hg/psi
- Gauge Primary Range Values: -30 to 0 to 150
- Liquid Filled: Yes
- Pressure and Vacuum Gauge Type: Pressure Gauge
- Zebra Technologies Ribbon Thermal Transferatribut:
- Color: Black
- Material: Wax-Resin
- Size: 110mmx300m
- Non Brand Wax Resin RibbonDeskripsi:This Wax Resin Ribbon produces dark and dense images to increase scan speed. provides abrasion and solvent resistance, uses less print energy and is designed with anti-static properties and a standard backcoat to protect the printhead and extend printhead life.Compatible with most Thermal transfer label printers and for printing on labels.atribut:
- Ink: Waxed Resin
- ASHCROFT Pressure Gauge Light-Duty General Purpose (Manometer/ Alat Ukur Tekanan)atribut:
- Brand: ASHCROFT
- Lens Material - Gauge: Plastic
- Liquid-Filled Case: No
- Process Connection Gender: Male
- Process Connection Type: NPT
- Non Brand Ribbon Thermal TransferDeskripsi:Resin thermal transfer ribbons resist smudges, scratches, abrasion, chemicals, and heat. They are suitable for use in indoor or outdoor environments where they may be exposed to heat, liquids, heavy abrasion, greases, oils, or harsh chemicals.atribut:
- UNSPSC: 44103112
- Zebra Technologies Ribbon Cartridge PrinterDeskripsi:In addition to the innovative ribbon cartridge, on-site upgrades and just about every modern wired and wireless connectivity option, the ZD420 also comes with Link-OS. This unique software platform greatly reduces time spent integrating, managing and troubleshooting all of your printers - making your thermal printers more cost-effective than ever.atribut:
- Print Technology: Direct to-Card Printer
- Print Capabilities: Single-sided, Dual-sided
- Print Speed: Single-sided: Color - 200cph, Mono - 900cph, Dual-sided: Color - 140cph, Mono - 450cph
- Max. Images Per Ribbon Roll: Color - 300, Mono - 2000
- Communications Interface: Standard – USB 2.0; Built-in 10/100 Ethernet, Optional - 802.11ac Mfi
- Options: Magnetic stripe encoder, Third party contactless encoder integration kit
- Compatible for: Printer Zebra ZD420
- SATO (Label) Printer Thermal (Alat Cetak Struk)Deskripsi:SATO printers are fully plug-and-play interchangeable with other common printer brands, such as Datamax, Zebra, and Intermec. Emulation mode allows the SATO printer to accept DPL, ZPL, or IPL printer control codes. Once the CL4NX Plus is put in emulation mode, it will automatically detect the relevant printer language and print the correct labels. This means other brand printers can be replaced easily by a new SATO without IT or software changes.The CL4NX Plus is more compact than similar-in-class printers, measuring 18.00x10.67x12.64inch. This small footprint allows the CL4NX Plus to fit into printer cabinets built for various other table-top printer brands without modification. Additionally, the folding cover design accommodates tighter spaces than other table-top printers.atribut:
- Print Method: Direct & Thermal Transfer
- Media Size Width (with liner) (mm): Continuous / Tear Off / Cutter / Dispenser : 25-131; Linerless : 60-118
- Dimensions (LxWxH) (mm): 271x457x321
- Display Panel: 3.5\" Full Color LCD
- Large Status LED: Blue / Red
- Media Type: Roll (Continuous, Die-cut, Linerless), Fan-fold, Tag, Ticket
- Mode: Continuous, Tear-off, Cutter, Dispenser, Linerless
- Power Supply (V/Hz): 100-240AC/50-60 ±10%
- Print Width (mm): Up to 104
- Printer Languages: SBPL (Sato), ZPL (Zebra), DPL (Datamax), IPL (Intermec), XML, Direct PDF Printing
- Remote Management: SNMP Ver. 3, Web Interface, SATO Online Services (SOS), All-In-One Tool (AIOT), SOTI Connect
- Self Diagnosis: Head Check, Cutter-Cover Open, Stand-by Mode, Auto-Calibration
- Sensor Type: Top Sensor, Adjustable Transmissive Sensor for Gap, Adjustable Reflective Sensor for Black Mark, Paper Out, Ribbon Near-End/Out, Label Near-End
- Settings cloning: Yes, copy settings from printer to printer via USB or ethernet
- Training: On-board training videos for simple operations like changing labels or replacing printheads for easier operator use
- Non Brand Ribbon Label Printer Wax ZebraDeskripsi:Wax thermal transfer ribbons create smudge-resistant images and are suitable for labels that will be used in indoor environments where they will not be exposed to abrasion, harsh chemicals, or sunlight, such as retail stores or warehouses.atribut:
- Color: Black
- Compatible Printer Brand: Zebra
- Core Dia. (inch): 1
- Item: Label Printer Ribbon
- Ribbon Length (ft): 1476
- Ribbon Material: Wax
- Rolls per Case: 6
- UNSPSC: 44103112
Daftar Harga zebra ribbon Terbaru October 2026
| Zebra Technologies Ribbon Thermal Transfer | Rp469.900 |
| Zebra Technologies Thermal Ribbon (Pita Tinta Thermal) | Rp369.900 |
| Zebra Technologies Ribbon Barcode Printer | Rp169.900 |
| Codeshop Label Yupo (Kertas Label) | Rp81.900 |
| Zebra Technologies Ribbon Thermal Transfer | Rp269.900 |
| ASHCROFT Pressure Gauge 30 in Hg Vac to 150psi | Rp9.299.900 |
| EZO Wax Resin Ribbon | Rp129.900 |
| Zebra Technologies Ribbon Thermal Transfer | Rp969.900 |
| RANSBURG Vacuum Gauge (Manometer/ Alat Ukur Tekanan) | Rp64.900 |
| RANSBURG Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp99.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/rlP108912993-1.jpg)
/9eP116015338-1.jpg)




/3yP108172142-1.jpg)
/nwP108171860-1.jpg)

/4bP109670155-1.jpg)
/fxP111299573-1.jpg)




%20Printer%20Thermal%20(Alat%20Cetak%20Struk)/ioP109195672-1.jpg)

/P101502878-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)