Beli zebra mobile computer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Zebra Technologies Handheld Computer
    Mulai

    Rp27.999.900

    Zebra Technologies Handheld Computer
    Deskripsi:
    MC3300 WORKS HARD IN THE REAL WORLD When it comes to delivering real-world productivity, the MC3300 is the real deal. Push-to-talk capabilities and Wi-Fi-enabled WorkForce Connect mean colleagues can communicate instantly, from the back of the store to the front. Warm-swap batteries virtually eliminate downtime, so your workforce can literally power through shifts. The MC3300 is efficiency, connectivity and productivity in one innovative package. And, it’s all backed by Zebra’s unrivalled OneCare support. Industry Use - Retail - Manufacturing - Warehouse Management DIMENSIONS Straight Shooter and 45° Scan: 7.96 in. L x 2.94 in. W x 1.35 in. D (202.2 mm L x 74.7 mm W x 34.5 mm D) Turret/Rotating Head: 8.79 in. L x 2.94 in. W x 1.35 in. D (223.4 mm L x 74.7 mm W x 34.5 mm D) Gun/Pistol: 7.96 in. L x 2.94 in. W x 6.45 in. D (202.6 mm L x 74.7 mm W x 163.9 mm D)
  2. Zebra Technologies Mobile Computer
    Mulai

    Rp9.199.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
  3. Zebra Technologies Mobile Computer and Scanner
    Mulai

    Rp8.099.900

    Zebra Technologies Mobile Computer and Scanner
    Deskripsi:
    Introducing the Zebra TC21 Mobile Computer, the ultimate cost-effective touch computer that's perfect for small and big businesses alike. Say goodbye to low-cost mobile phones and step up to the Zebra TC21 Touch Computer without breaking the bank. This powerful device offers all the right business features to help your workers capture and access data quickly and efficiently.Its rugged design ensures reliable operation, day in and day out. With multiple configurations at different price points, you only pay for the features your workers need, including the WiFi-only option for workers inside the four walls. Plus, the Zebra TC21 is compatible with a range of business-class accessories that make it even easier to use and manage. Upgrade to the Zebra TC210K-01A222-NA mobile touch computer today and take your business to the next level.Applications Include:- Inventory Management- Pick and Putaway- Ticketing- Returns- Assisted Selling
    atribut:
    • Connectivity: Wi-Fi, Bluetooth, NFC
    • Code Type: 2D
    • Scanner Range: Short Range
    • Scanner Type: Imager
    • Keypad: Virtual Keypad
    • Display: Outdoor
    • Battery: Standard Battery
    • Durability: Rugged
    • Features/Includes: Camera
    • Flash Memory (GB): 32
    • Form Factor: Handheld
    • Geographical Availability: North America
    • Operating System: Android w/ GMS
    • Product family: TC21
  4. Zebra Technologies Mobile Computer
    Mulai

    Rp8.699.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINA
    atribut:
    • Included Accecories: Adaptor, Cable Charging
  5. Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp1.499.900

    Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    DS2208-SR BLACK (WITH STAND) USB KIT:DS2208-SR00007ZZWW SCANNER, CBA-U21-S07ZBRSHIELDED USB CABLE
    atribut:
    • Dimensions: 6x2.5x3.34inch
    • Light Source: 650nm visible laser diode
    • Scan Element Frequency: 50Hz
    • Voltage and Current:: 5volts ±10% at 130mA typical, 175mA max
    • Powert Source: Host power or external power supply
    • Scanner Type: Bi-directional
    • Scan Rate: 100 scans per second typical
    • Included Accecories: Yes, with Stand
    • Included Cables: Yes
  6. HONEYWELL Mobile Computer
    Mulai

    Rp11.999.900

    HONEYWELL Mobile Computer
    Deskripsi:
    The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
  7. Zebra Technologies Handheld Computer TC5X Series
    Mulai

    Rp18.999.900

    Zebra Technologies Handheld Computer TC5X Series
    Deskripsi:
    The TC5X Series builds on the best-selling TC52 and TC57 rugged handheld mobile computers, with three models that deliver the ultimate in rugged, all-touch mobile computing. The Wi-Fi only TC52x and the Wi-Fi/cellular TC57x add support for the latest mobile innovations, paving the way for new apps that deliver more value and superior future-proofing-such as payment solutions. Support for more Mobility DNA tools makes everything easier-from the user interface to device management, integration and app development. The Wi-Fi only TC52ax adds Wi-Fi 6, a new scanner option with intelligent focusing, double the memory to boost application performance and the new Workstation Connect solution that allows the TC52ax to function simultaneously as a workstation and a mobile computer. And with LifeGuard 3, keeping all TC5X devices and data secure has never been easier. The TC5X Series-the ultimate rugged mobile computers, redefined.
    atribut:
    • Dimensions (LxWxH) (mm): 155x75.5x18.6
    • Connectivity: 802.11 a/b/g/n/ac (WLAN Only), Bluetooth, NFC
    • Integrated Scanner: SE4710 1D/2D imager
    • Display: 5.0-inch High Definition (1280x720); exceptionally bright, outdoor viewable; optically bonded to touch panel
    • Operating System: Android GMS; Upgradeable to Android 14
    • Memory (GB): 4 RAM/32 Flash
    • Camera: 13MP RFC and 5MP FFC
    • Battery Type: Rechargeable Li-Ion, PowerPrecision+, > 15.48 Watt hours, > 4150 mAh, improved battery metrics for better battery management, fast charging (up to 2.4A)
    • Drop Specification (m): Multiple 1.2 drop
    • Sealing: IP68
  8. Zebra Technologies Handheld Computer ET4X Series
    Mulai

    Rp11.999.900

    Zebra Technologies Handheld Computer ET4X Series
    Deskripsi:
    You're considering purchasing consumer-grade tablets for your business because the cost is right-and while the feature set may not be ideal, it seems good enough. But there are hidden costs-such as a case to increase durability or a scanner for tasks that require heavy barcode scanning. Without the right durability, you'll need to replace tablets more frequently-and short product lifecycles create a mixed model deployment that is more complex and time-consuming to support. Introducing the ET40 and ET45, the right-priced enterprise tablets that are built for business. You get everything you need, right out of the box. Thin and light consumer styling that is business tough. Integrated enterprise-class scanning. The fastest wireless connections. A multi-year lifecycle. Powerful new communication options. New solutions that add new capabilities. Zebra-only Mobility DNA tools that improve every aspect of the device lifecycle. And more. The ET40/ET45 Enterprise Tablets-everything you need to do business right, at the right price.
    atribut:
    • Touch Panel: Capacitive multi-touch
    • CPU: Qualcomm SnapdragonTM SM6375 Octa-Core (8): 2.2 GHz (2) and 1.8 GHz (6)
    • Operating System: Android 11; upgradeable to Android 14
    • Camera: Rear Camera: Image capture: 13MP; Front Camera: 5MP
    • Audio: Stereo speakers; two microphones; audio headset support via USB-C port or Bluetooth
    • Battery User Profile: Ample power for a full shift; continuous operation is enabled with the secondary optional battery
    • Buttons: Volume up/down; power on/off; barcode scanner; programmable buttons
    • Connectivity: Docking connector (charge and data), USB-C side port (tablet charging and data only)
    • Expansion Slot: Integrated connector to easily add accessories
    • Interface Ports: Expansion connector for Zebra accessories
    • Keyboard Options: Virtual, Bluetooth, USB
    • Memory (GB): Standard: 4 LPDDR4X SDRAM/64 UFS Flash
    • Notifications: Audible tone; multi-color LEDs; vibration
    • SIM Slots: 1 nano SIM
    • Scanning: SE4100 1D/2D Scan Engine
    • Sealing: IP65
    • Wi-Fi (WLAN): IEEE 802.11 a/b/g/n/ac/d/h/i/r/k/v/w/mc/ax, 2x2 MU-MIMO; Wi-Fi® certified; IPv4, IPv6 (Wi-Fi 6)
  9. Zebra Technologies Barcode Scanner Set (Tembakan Harga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Zebra Technologies Barcode Scanner Set (Tembakan Harga)
    Deskripsi:
    The affordable Symbol LS2208 handheld barcode scanner provides fast, reliable scanning in an ergonomic, lightweight form. The wide working range - from near-contact to 17 inches - makes this device ideal for retail, hospital, education or government settings. Multiple on-board interfaces ensure integration with a variety of host systems.Includes: USB Kit 1 unit LS2208-SR20007R Scanner, CBA-U01-S07ZAR cable,20-61019-02R Stand and SW-6107
    atribut:
    • Scanner Type: Bi-directional
    • Voltage and Current: 5 volts +/- 10% at 130 mA typical, 175 mA max
    • Light Source: 650 nm visible laser diode
    • Scan Rate: 100 scans per second typical
    • Decode Capability: UPC/EAN, UPC/EAN with Supplementals, UPC/ EAN 128, Code 39, Code 39 Full ASCII, Code 39 TriOptic, Code 128, Code 128 Full ASCII, Codabar, Interleaved 2 of 5, Discrete 2 of 5, Code 93, MSI, Code 11, IATA, GS1 DataBar (formerly RSS) variants, Chinese 2 of 5
  10. CipherLab Industrial Mobile Computer
    Mulai

    Rp18.999.900

    CipherLab Industrial Mobile Computer
    Deskripsi:
    9700 Series 9700 The 9700 series mobile computer performs with versatility and functionality, while maintaining industrial ruggedness. Fully protected with IP65 standards, 9700 series' multiple reader options of laser, 2D imager, extended range laser and near/far 2D imager give users a wide range of data collection options. Its 3 keypad options deliver user friendly usage at all times, In particular, the 53 alphanumeric key serves as an alternative for terminal emulation. Instant data transmission is made possible with CCXv4 certified IEEE 802.11 a/b/g/n and Push-to-talk features voice transmission which pushes productivity even higher in WLAN environments. The new 9700 mobile computer operates on Windows platform and TI OMAP 1GHz CPU which enables fast and easy application development. Additionally, essential accessories such as pistol grip, and software support makes operation simple with this handheld terminal. Industrial Mobile Computer Overview Deliberately created for the challenging requirements of warehousing, distribution centers and manufacturing industries, the CipherLab 9700 series mobile computer features excellent functionality and ruggedness for applications within four-wall environments. This handheld terminal comes with user-friendly software and utility support, which also provides new and updated benefits to increase user output. Industry Use: - Warehousing - Manufacturing
    atribut:
    • OS: Windows CE 6.0 R3 / Windows Embedded Handheld 6.5.3
    • CPU Speed (GHz): (TI OMAP 3730) 1
    • Dimensions (mm): 214x87x47
  11. PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp699.900

    PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Deskripsi:
    PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
  12. Zebra Technologies Ribbon Barcode Printer
    Mulai

    Rp149.900

    Zebra Technologies Ribbon Barcode Printer
    Deskripsi:
    ZEBRA RESIN P4T/RP4T 5095 PERFORMANCE Ribbon
  13. NEWLAND Portable Data Collector
    Mulai

    Rp6.899.900

    NEWLAND Portable Data Collector
    Deskripsi:
    Megapixel scan engine CM66 + MTK 8768 (Octa cores 4+64) + Android 11 + GL Frequency band + GMS + 5M Front Camera + 13M Rear Camera + Corning Gorilla Glass + NFC + 1.5M Drop + IP65 + 4800mAh battery
  14. Zebra Technologies Barcode Scanner (Tembakan Harga)
    Mulai

    Rp6.299.900

    Zebra Technologies Barcode Scanner (Tembakan Harga)
    Deskripsi:
    High-quality data and image capture!The handheld DS6708 combines a 1D and 2D barcode scanner, maximizing employee productivity and streamlining business processes in the retail store, post office, pharmacy or manufacturing floor. The DS6708 reduces capi
    atribut:
    • Brand: Symbol
    • Connection: USB
    • Form Factor: Handheld
    • Scanner Capability: 2D
    • Scanner Type: Imager
    • Connectivity: Corded
    • Ruggedness: General Purpose
    • Scan Pattern: Area
    • Included Cables: Scanner Only - No Cable
  15. Zebra Technologies Charger Adaptor
    Mulai

    Rp389.900

    Zebra Technologies Charger Adaptor
    atribut:
    • Voltage (V): 5
  16. Sunmi Handheld Computer
    Mulai

    Rp7.799.900

    Sunmi Handheld Computer
    atribut:
    • Processor: Quad Core 1.4 Ghz
    • Display: 5.5\" HD 1440x720 IPS
    • Wifi, Bluetooth & Connectivity: 2.4 Ghz / Bluetooth 5.0, BLE / 4G
    • Memory: 2GB RAM + 16GB ROM
    • Power: 3.8V/5000mAh
    • Slot: 1 x PSAM, 1 x SIM Card
    • Rear Camera: 13MP AF
    • Front Camera: 2MP FF
Daftar Harga zebra mobile computer Terbaru March 2026
Zebra Technologies Handheld ComputerRp27.999.900
Zebra Technologies Mobile ComputerRp9.199.900
Zebra Technologies Mobile Computer and ScannerRp8.099.900
Zebra Technologies Mobile ComputerRp8.699.900
Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)Rp1.499.900
HONEYWELL Mobile ComputerRp11.999.900
Zebra Technologies Handheld Computer TC5X SeriesRp18.999.900
Zebra Technologies Handheld Computer ET4X SeriesRp11.999.900
Zebra Technologies Barcode Scanner Set (Tembakan Harga)Rp1.399.900
HONEYWELL Barcode Scanner (Tembakan Harga)Rp1.299.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)