Zebra Technologies Handheld Computer ET4X Series

Sebelum PPN:
Rp13.999.900
Spesifikasi
Dimensions (LxHxD) (mm)213.9x134.8x11.4
Display8 inch: 500 nits, color WXGA 1280x800, Corning Gorilla Glass
Touch PanelCapacitive multi-touch
CPUQualcomm SnapdragonTM SM6375 Octa-Core (8): 2.2 GHz (2) and 1.8 GHz (6)
Operating SystemAndroid 11; upgradeable to Android 14
CameraRear Camera: Image capture: 13MP; Front Camera: 5MP
AudioStereo speakers; two microphones; audio headset support via USB-C port or Bluetooth
Battery Type8 inch: 6100mAh, 3.87V rechargeable Li-Ion Polymer; user replaceable (23.61Wh); Optional hot swappable 3400 mAh 7.6 V (25.84 Wh) secondary battery, for use with expansion back accessory
Battery User ProfileAmple power for a full shift; continuous operation is enabled with the secondary optional battery
ButtonsVolume up/down; power on/off; barcode scanner; programmable buttons
ConnectivityDocking connector (charge and data), USB-C side port (tablet charging and data only)
Expansion SlotIntegrated connector to easily add accessories
Interface PortsExpansion connector for Zebra accessories
Keyboard OptionsVirtual, Bluetooth, USB
Memory (GB)Standard: 4 LPDDR4X SDRAM/64 UFS Flash
NotificationsAudible tone; multi-color LEDs; vibration
SIM Slots1 nano SIM
ScanningSE4100 1D/2D Scan Engine
SealingIP65
Wi-Fi (WLAN)IEEE 802.11 a/b/g/n/ac/d/h/i/r/k/v/w/mc/ax, 2x2 MU-MIMO; Wi-Fi® certified; IPv4, IPv6 (Wi-Fi 6)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You're considering purchasing consumer-grade tablets for your business because the cost is right-and while the feature set may not be ideal, it seems good enough. But there are hidden costs-such as a case to increase durability or a scanner for tasks that require heavy barcode scanning. Without the right durability, you'll need to replace tablets more frequently-and short product lifecycles create a mixed model deployment that is more complex and time-consuming to support. Introducing the ET40 and ET45, the right-priced enterprise tablets that are built for business. You get everything you need, right out of the box. Thin and light consumer styling that is business tough. Integrated enterprise-class scanning. The fastest wireless connections. A multi-year lifecycle. Powerful new communication options. New solutions that add new capabilities. Zebra-only Mobility DNA tools that improve every aspect of the device lifecycle. And more. The ET40/ET45 Enterprise Tablets-everything you need to do business right, at the right price.
Use
Retail and Hospitality
- Assisted selling -price/inventory checks
- Line busting
- Point of sale
- Inventory management
- Staff management
- Guest check-in
- Restaurant wait staff/ordering
- Staff communications/collaboration

Transportation and Logistics (Delivery and Fulfillment)
- Routing and dispatch
- Proof of pickup and delivery
- Invoicing/Mobile Point of Sale
- In-vehicle inventory management
- Staff communications/collaboration
- Parcel track and trace

Ulasan Produk

Tidak ada ulasan