Beli x ride motor aksesoris di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIEMENS Simatic HMIatribut:
- Rated Voltage (LO) (V): 19.2
- Rate Voltage (UP) (V): 28.8
- SIEMENS Simatic PM 1507 Regulated Power SupplyDeskripsi:Simatic PM 1507 24 V/8 A Regulated power supply for SIMATIC S7-150 120/230 V AC, output 24 V DC/8 Aatribut:
- Supply Voltage 1 at AC Rated Value (V): 120
- Supply Voltage 2 at AC Rated Value: 230 V
- Rated Voltage Vout DC (V): 24
- Rated Current Value Lout Rated (A): 8
- Width of the Enclosure (mm): 75
- Height of the Enclosure (mm): 147
- Depth of the Enclosure (mm): 129
- Weight (kg): approx. 0.74
- SIEMENS SIMATIC S7-1500, Mounting RailDeskripsi:SIMATIC S7-1500, mounting rail 160 mm (approx. 6.3 inch); incl. grounding screw, integrated DIN rail for mounting of incidentals such as terminals, automatic circuit breakers and relays
- SIEMENS SIMATIC S7, Memory Card for S7-1x 00 CPU/SINAMICSDeskripsi:SIMATIC S7, memory card for S7-1x 00 CPU/SINAMICS, 3, 3 V flash, 4 MBatribut:
- Type of Memory: Flash-EPROM
- Memory Size (Mbyte): 4
- Number of Write/Delete Operations Min.: 500000
- Dimensions (WxHxD)(mm): 24x32x2.1
- Weight (g): approx. 3
- Packaging Dimension (WxLxH) (cm): 9.30x10.60x0.80
- Product Class: A: Standard product which is a stock item could be returned within the returns guidelines/period.
- SIEMENS Stabilized Power Supplyatribut:
- Dimensions (mm): 15x20x14
- Input Voltage Range (V AC): 400 - 500
- Output Current (A): 20
- Output Voltage (V DC): 24
- SIEMENS SIMATIC S7-300, Analog Input SM 331Deskripsi:SIMATIC S7-300, ANALOG INPUT SM 331, OPTICALLY ISOLATED, 2 AI, 9/12/14 BITS RESOLUTIONatribut:
- Rated Value (DC)(V): 24
- SIEMENS SIMATIC ET 200SP Base UnitDeskripsi:SIMATIC ET 200SP, BaseUnit BU15-P16+A10+2B, BU type A0, Push-in terminals, with 10 AUX terminals, bridged to the left, WxH: 15 mmx141 mmatribut:
- Product Type Designation: BU type A0
- Rated Value (DC)(V): 24
- Color Coding Labels for Process Terminals: CC00 to CC09
- Color Coding Labels for AUX Terminals: CC71 to CC73
- Terminal Type: Push-in terminal
- Dimensions (WxHxD) (mm): 15x141x35
- Maximum Conductor Cross Section (mm²): 2.5; AWG 14
- Minimum Conductor Cross Section (mm²): 0.14; AWG 26
- Number of Process Terminals to I/O Module: 16
- Number of Terminals to AUX Bus: 10
- Weight (g): approx. 50
- SIEMENS SIMATIC S7, Digital SM 326Deskripsi:SIMATIC S7, Digital input SM 326, F-DI 24x24 V DC, Fail-safe digital input for SIMATIC S7 F-systems with diagnostic alarm, up to Category 4 (EN 954-1)/ SIL3 (IEC61508)/PLE (ISO13849), 1x 40-poleatribut:
- Reverse Polarity Protection: Yes
- From Backplane Bus 5V DC Max. (mA): 100
- Required Front Connector: 40-pin
- SIEMENS SIMATIC ET 200MP. PROFINET IO-Device Interface ModuleDeskripsi:SIMATIC ET 200MP. PROFINET IO-DEVICE INTERFACEMODULE IM 155-5 PN ST FOR ET 200MP ELEKTRONIKMODULES; UP TO 12 IO-MODULES WITHOUT ADDITIONAL PS; UP TO 30 IO- MODULES WITH ADDITIONONAL PS SHARED DEVICE; MRP; IRT >=0.25MS; ISOCHRONICITY FW-UPDATE; I&M0...3; FSU WITH 500MS
- SIEMENS SIMATIC S7, MODBUS Master V3.1 Single License for 1 Installation R-SWDeskripsi:SIMATIC S7, MODBUS Master V3.1 single license for 1 installation R-SW, without SW and without documentation, HW dongle, Class A, 3 languages (de, de, fr, en fr), executable in STEP 7 V4.02 or higher, reference hardware: CP 341 and CP 441-2atribut:
- Runs Under Operating System: Windows XP, Windows 7
- Software Required: STEP 7 V4.02 or higher
- Target System: CP 341 AND CP 441-2
- Language: German, English, French
- SIEMENS SIMATIC HMI TP1200 Comfort PanelDeskripsi:SIMATIC HMI TP1200 Comfort, Comfort Panel, Touch operation, 12" widescreen TFT display, 16 million colors, PROFINET interface, MPI/PROFIBUS DP interface, 12 MB configuration memory, Windows CE 6.0 (Microsoft Support included Security updates discontinued) configurable from WinCC Comfort V11atribut:
- Product Type Designation: TP1200 Comfort
- Design of Display: TFT
- Screen Diagonal (inch): 12.1
- Display Width (mm): 261.1
- Display Height (mm): 163.2
- Number of Colors: 6777216
- Backlight Dimmable: Yes; 0-100%
- Design as Touch Screen: Yes
- Dimensions Mounting Cut Out (WxH) (mm): 310x221
- Dimensions of Housing Front (WxH) (mm): 330x241
- Max. Permissible Angle of Inclination without External Ventilation (°): 35
- Mean Time Between Failure Backlight (hour): 80000 (@25°C)
- Mounting Position: vertical
- Number of Function Keys: 0
- Numeric/Alphanumeric Keyboard: Yes; Onscreen keyboard
- Overall Depth (mm): 65
- Permissible Range, Lower Limit (DC)(V): 19.2
- Permissible Range, Upper Limit (DC)(V): 28.8
- Resolution HxV (pixels): 1280x800
- Weight without Packaging (g): 360
- SIEMENS Simatic S7-200 SmartDeskripsi:SIMATIC S7-200 SMART, CPU SR30, Standard CPU, AC/DC/relay, onboard I/O: 18 DI 24 V DC; 12 DO relay 2A; Power supply: AC 85-264 V AC at 47-63 Hz, Program/data memory 30 KB
- Non Brand Quick Coupler PP Type (Kopler)Deskripsi:QUICK COUPLER Type PP20 untuk selang OD 8 Connector Coupler Maleatribut:
- Drat Type: Male
- SIEMENS SIMATIC S7, Memory Card for S7-1X00 CPUDeskripsi:SIMATIC S7, MEMORY CARD FOR S7-1X00 CPU, 3,3 V FLASH, 256 MBYTEatribut:
- Type of Memory: Flash-EPROM
- Memory Size (Mbyte): 256
- Number of Write/Delete Operations Min.: 200000
- Dimensions (WxHxD)(mm): 24x32x2.1
- Weight (g): approx. 3
- DRI Webbing Sling Double Ply for Load 1Ton (Tali Angkat / Sling Sabuk)Deskripsi:Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.atribut:
- Color: Purple
- Material: Polyester
- Safety Factor: 7:1
- Width (mm): 30
- Working Load Limit (t): 1
- SIEMENS Inverter (Inverter Drive Kecepatan Variabel)Deskripsi:SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
Daftar Harga x ride motor aksesoris Terbaru October 2026
| SIEMENS Electronic Module SIMATIC S7-1500 | Rp859.900 |
| SIEMENS Electronic Module SIMATIC S7-300 | Rp3.299.900 |
| SIEMENS Electronic Module SIMATIC S7-1200 | Rp2.099.900 |
| SIEMENS Simatic HMI | Rp10.999.900 |
| SIEMENS Electronic Module SIMATIC ET-200SP | Rp379.900 |
| SIEMENS Simatic PM 1507 Regulated Power Supply | Rp4.099.900 |
| SIEMENS SIMATIC S7-1500, Mounting Rail | Rp2.899.900 |
| SIEMENS SIMATIC S7, Memory Card for S7-1x 00 CPU/SINAMICS | Rp13.999.900 |
| SIEMENS Stabilized Power Supply | Rp7.899.900 |
| SIEMENS SIMATIC S7-300, Analog Input SM 331 | Rp4.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



































































































































































/5mP107619202-2.jpg)

/4mP104963166-3.jpg)
/P103145198-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)