Beli wrench ratchet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL 4size Ratchet Wrench
    Mulai

    Rp509.900

    SUPER TOOL 4size Ratchet Wrench
    Deskripsi:
    -Reversing is a switching claw type.-A convenient ratchet wrench that can be used for 4 sizes of bolt and nut with 1 piece.-When using an outer socket, the inner socket is pushed up with a light force, and after use it returns to its original position wit
  2. Kennedy Push-Thru Ratchet 1/2 inch (Kunci Ring Pas Ratchet)
    Mulai

    Rp1.599.900

    Kennedy Push-Thru Ratchet 1/2 inch (Kunci Ring Pas Ratchet)
    Deskripsi:
    A very economic wrench with a one way ratchet. Push through square drive allows left and right hand operation.
    atribut:
    • Product Type: Ratchet Handle
    • Overall Length: 270mm
    • Drive Size: 1/2 Inch
    • No. of Teeth: 30
  3. TEKIRO Ratcheting Combination End Wrench Flexibel Set (Kunci Ring Pas Ratchet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    TEKIRO Ratcheting Combination End Wrench Flexibel Set (Kunci Ring Pas Ratchet)
    Deskripsi:
    Kunci Ring Pas Ratchet Flexible Set 8pcs 8-19 mm Tekiro WR-FG2031Heat Treated Alloy SteelDrop Forged for Extra StrengthHighly Fully Polishing Finish
    atribut:
    • Type: Wrench
  4. TEKIRO Air Ratchet Wrench
    Mulai

    Rp899.900

    TEKIRO Air Ratchet Wrench
    Deskripsi:
    Air Ratchet Wrench Tekiro- High Torque- Right and Left Switch- Side Exhaust- Durable aluminium Housing
    atribut:
    • Dimension 1 (mm): 263
    • Dimension 2 (mm): 25
    • Dimension 4 (mm): 19
  5. TEKIRO Construction Wrench (Kunci Ring Ratchet)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp359.900

    TEKIRO Construction Wrench (Kunci Ring Ratchet)
    Deskripsi:
    TEKIRO KUNCI KONSTRUKSI / KUNCI RING DOUBLE RACHET / PERKAKASMaterial Chrome Molybdenum
  6. Wipro Battery Charger Digital Intelligent Pulse (Pengisi Daya Aki)
    Mulai

    Rp249.900

    Wipro Battery Charger Digital Intelligent Pulse (Pengisi Daya Aki)
    atribut:
    • Working Temperature (°C): -30 to +35
  7. MAXPOWER Flare Nut Ratchet Spanner Set Tool Tray
    Mulai

    Rp469.900

    MAXPOWER Flare Nut Ratchet Spanner Set Tool Tray
    Deskripsi:
    For 201pcs 7tray wrench tool setSet Content :2pcs : Flare Nut Wrench (10x 12, 8x10mm); 2pcs : Combination Ratchet Spanner (10, 12mm); 9pcs Ex.Long Ball point Hex Key Set, S2 Bronze (1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm); 32pcs Feeler :(0.02, 0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.13, 0.15, 0.18, 0.20, 0.23, 0.25, 0.28, 0.30, 0.33, 0.38, 0.40, 0.45, 0.50, 0.55, 0.60, 0.63, 0.65, 0.70, 0.75, 0.80, 0.85, 0.90, 1.00mm)
    atribut:
    • Dimensions (cm): 18.5x39.5
  8. Mitutoyo Analog Screw Thread Micrometer Metric with Interchangeable Anvil
    Mulai

    Rp3.299.900

    Mitutoyo Analog Screw Thread Micrometer Metric with Interchangeable Anvil
    Deskripsi:
    The Mitutoyo screw thread micrometer uses optional V-Anvil and conical spindle inserts interchangeably to precisely measure pitch diameters of metric or unified screw threads. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements.
    atribut:
    • Units: Metric
    • Spindle Feed Error (µm): 3
    • Graduation (mm): 0.01
    • Optional Accessories: 126-800, 126-810
    • Technology: Mechanical
    • Ratchet/Thimble: Ratchet Stop
    • SPC Output: No
  9. INGERSOLL RAND Air-Powered Ratchet
    Mulai

    Rp4.999.900

    INGERSOLL RAND Air-Powered Ratchet
    Deskripsi:
    General duty air-powered ratchets are used for maintenance and fabrication tasks.
    atribut:
    • Air Pressure (psi): 90
    • Air inlet (inch): 1/4 NPT Female
    • Maximum Air Pressure (psi): 90
    • Min. Air Pressure (psi): 90
    • Minimum Hose Size (inch): 3/8
    • Power Source: Air Powered
    • Retainer Type: Ball Detent
    • Standards: All gov regulations and FDA certified
  10. SUPER TOOL Open Ratchet Wrench
    Mulai

    Rp529.900

    SUPER TOOL Open Ratchet Wrench
    atribut:
    • Material: Special Steel
    • Obliction Angle (°): 180
  11. Toptul Mini Ratchet Bit Set
    Mulai

    Rp449.900

    Toptul Mini Ratchet Bit Set
    Deskripsi:
    1/4inch Hex Mini Bit Ratchet, fine 60-Teeth ratcheting mechanism with hard wearing construction, ideal for use ini confined spaces, low back torque design allows faster turning and removal of fastener, curved handle for easy and comfort grip, made of Chrome Vanadium Alloy Steel, Overall Length 3 1/2inch.CONTENTS :- 3pcs FSAA0804~086E1/4inch Hex Shank Slotted Insert Bits 4, 5.5, 6.5 mm- 3pcs FSBA0801~08031/4inch Hex Shank Phillips Insert Bits PH1, PH2, PH3- 3pcs FSCA0801~08031/4inch Hex Shank Pozi Insert Bits PZ1, PZ2, PZ3- 4pcs FSDA0803~08061/4inch Hex Shank Hexagon Insert Bits 3, 4, 5, 6 mm- 7pcs FSEA0810~08401/4inch Hex Shank Star Insert Bits T10, T15, T20, T25, T27, T30, T40- 7pcs FSGA0810~08401/4inch Hex Shank Star Tamperproof Insert Bits T10, T15, T20, T25, T27, T30, T40- 2pcs FSHA0801 & 08021/4inch Hex Shank Square Insert Bits SQ1 & SQ2- 1pc FSKA08081/4inch (H) x 1/4inch Dr. Socket Adaptor- 1pc CHDV08011/4inch (H) 60 Teeth Mini Reversible Bit Ratchet Handle
    atribut:
    • Size (inch): 1/4
  12. monotaro Ratcheting Combiantion Wrench Short Gear (Kunci Ring Pas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    monotaro Ratcheting Combiantion Wrench Short Gear (Kunci Ring Pas)
    Deskripsi:
    Also used in narrow places. Easy reverse rotation with switching lever. Mirror (mirror finish), beautiful appearance that is suitable for professional. It improves corrosion resistance, it is easy to wipe oil dirt. Tightening and loosening of narrow places, deep places.
    atribut:
    • Number of Gears: 72
    • Forwarding Angle (Degree): 5
    • Material: Body: chrome alloy steel, gear part: chrome vanadium steel
    • Ratchet Mechanism: There
    • Surface Processing: Chrome plating
  13. KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  14. TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)
    Deskripsi:
    TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Flexible)-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
  15. TOTAL Ratchet Wrench 1/2inch
    Mulai

    Rp119.900

    TOTAL Ratchet Wrench 1/2inch
    Deskripsi:
    Packed by plastic hanger.
    atribut:
    • Size (inch): 1/2
    • Length: 260
    • Material: CV-R + Cr-Mo
  16. SUPER TOOL 4 Size Ratchet Wrench (Kunci Ring Ratchet)
    Mulai

    Rp429.900

    SUPER TOOL 4 Size Ratchet Wrench (Kunci Ring Ratchet)
    Deskripsi:
    -Reversing is a switching claw type.-A short type that is optimum for temporary scaffolding and residential house construction.-A ratchet wrench with a pick that corresponds to a distance between opposite sides of hexagon of 4 sizes with 1 piece.-When usi
  17. TONE Ratchet Ring Wrench
    Mulai

    Rp589.900

    TONE Ratchet Ring Wrench
    atribut:
    • Material: Structural Steel
  18. monotaro Double Ratchet Wrench Short Type (Kunci Ring Ratchet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp219.900

    monotaro Double Ratchet Wrench Short Type (Kunci Ring Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Kotrek
    atribut:
    • Shino Adjustment Function With/Without: There
    • Overall Length (mm): 180
    • Weight (g): 320
    • Dimension D (mm): 35
    • Dimension L (mm): 15
    • Dimensions d1 (mm): 6
    • Dimensions t (mm): 16
    • Material: Carbon steel
Daftar Harga wrench ratchet Terbaru October 2026
SUPER TOOL 4size Ratchet WrenchRp509.900
Kennedy Push-Thru Ratchet 1/2 inch (Kunci Ring Pas Ratchet)Rp1.599.900
TEKIRO Ratcheting Combination End Wrench Flexibel Set (Kunci Ring Pas Ratchet)Rp1.199.900
TEKIRO Air Ratchet WrenchRp899.900
TEKIRO Construction Wrench (Kunci Ring Ratchet)Rp359.900
Wipro Battery Charger Digital Intelligent Pulse (Pengisi Daya Aki)Rp249.900
MAXPOWER Flare Nut Ratchet Spanner Set Tool TrayRp469.900
Mitutoyo Analog Screw Thread Micrometer Metric with Interchangeable AnvilRp3.299.900
INGERSOLL RAND Air-Powered RatchetRp4.999.900
KYOTO TOOL (KTC) Ratchet HandleRp389.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)