Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (inch) | 1/4 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1/4inch Hex Mini Bit Ratchet, fine 60-Teeth ratcheting mechanism with hard wearing construction, ideal for use ini confined spaces, low back torque design allows faster turning and removal of fastener, curved handle for easy and comfort grip, made of Chrome Vanadium Alloy Steel, Overall Length 3 1/2inch.
CONTENTS :
- 3pcs FSAA0804~086E
1/4inch Hex Shank Slotted Insert Bits 4, 5.5, 6.5 mm
- 3pcs FSBA0801~0803
1/4inch Hex Shank Phillips Insert Bits PH1, PH2, PH3
- 3pcs FSCA0801~0803
1/4inch Hex Shank Pozi Insert Bits PZ1, PZ2, PZ3
- 4pcs FSDA0803~0806
1/4inch Hex Shank Hexagon Insert Bits 3, 4, 5, 6 mm
- 7pcs FSEA0810~0840
1/4inch Hex Shank Star Insert Bits T10, T15, T20, T25, T27, T30, T40
- 7pcs FSGA0810~0840
1/4inch Hex Shank Star Tamperproof Insert Bits T10, T15, T20, T25, T27, T30, T40
- 2pcs FSHA0801 & 0802
1/4inch Hex Shank Square Insert Bits SQ1 & SQ2
- 1pc FSKA0808
1/4inch (H) x 1/4inch Dr. Socket Adaptor
- 1pc CHDV0801
1/4inch (H) 60 Teeth Mini Reversible Bit Ratchet Handle
CONTENTS :
- 3pcs FSAA0804~086E
1/4inch Hex Shank Slotted Insert Bits 4, 5.5, 6.5 mm
- 3pcs FSBA0801~0803
1/4inch Hex Shank Phillips Insert Bits PH1, PH2, PH3
- 3pcs FSCA0801~0803
1/4inch Hex Shank Pozi Insert Bits PZ1, PZ2, PZ3
- 4pcs FSDA0803~0806
1/4inch Hex Shank Hexagon Insert Bits 3, 4, 5, 6 mm
- 7pcs FSEA0810~0840
1/4inch Hex Shank Star Insert Bits T10, T15, T20, T25, T27, T30, T40
- 7pcs FSGA0810~0840
1/4inch Hex Shank Star Tamperproof Insert Bits T10, T15, T20, T25, T27, T30, T40
- 2pcs FSHA0801 & 0802
1/4inch Hex Shank Square Insert Bits SQ1 & SQ2
- 1pc FSKA0808
1/4inch (H) x 1/4inch Dr. Socket Adaptor
- 1pc CHDV0801
1/4inch (H) 60 Teeth Mini Reversible Bit Ratchet Handle
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
