INGERSOLL RAND Air-Powered Ratchet

Sebelum PPN:
Rp4.999.900 - Rp8.699.900
Spesifikasi
Air Pressure (psi)90
Air inlet (inch)1/4 NPT Female
Maximum Air Pressure (psi)90
Min. Air Pressure (psi)90
Minimum Hose Size (inch)3/8
Power SourceAir Powered
Retainer TypeBall Detent
StandardsAll gov regulations and FDA certified

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General duty air-powered ratchets are used for maintenance and fabrication tasks.
Feature
Ratchet Air Powered Air Consumption 4 cfm Air Inlet 1/4 in NPT Female Air Pressure 90 psi Max Air Pressure 90 psi Min Air Pressure 90 psi Min Hose Size 3/8 in Exhaust Location Bottom Drive Size 3/8 in Square Retainer Type Ball Detent Free Speed 160 RPM Fastening Torque 54 ft-lb Duty Rating General Duty Tool Brand Ingersoll Rand Overall Length 11 in Side to Center 1 1/2 in Standards All gov regulations and FDA certified Tool Weight 2.8 lb

Ulasan Produk

Tidak ada ulasan