Beli worx di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WORX Rechargeable brushless impact driver bodyDeskripsi:Lightweight, low-vibration, quiet, and long life due to the use of brushless motors!For tightening and loosening screwsatribut:
- Chuck Capacity (mm): 6.35 Hex axis
- Included Accessories: Main unit x 1, double-ended bit PH2 x 65 mm x 1, belt hook x 1, instruction manual x 1
- Maximum Torque (N m): About 175
- Motor Voltage (V): 20 (maximum)
- Number of Impact (min⁻¹ [times/min]): About 0-3200
- Rated Voltage (V): DC18
- Rotation Speed at No-load (rpm): about 0 to 2900
- Suitable for Tightening: 90mm universal screw/about 80 pine nuts
- Dongcheng Cordless Impact Drill (Mesin Bor Beton Baterai)Deskripsi:Accessories & Package Charger, Battery Pack (2pcs), Driver Bit, Plastic Case Packing
- Red Wing Sepatu Safety Sneakers Low Cut Athletic 3257 (Sepatu Proyek)atribut:
- Construction: Direct Attach
- Insole: Lenzi Q FLEX TX T6 MXC Puncture Resistant
- Shank: Nylon
- Outsole: ReboundFlex
- Non-marking: Yes
- Safety Rating: ASTM F2413-18, M/I/C, SD 35 PR, EN ISO 20345:2011 S3 SRC
- DEVILBISS Spray Gun DV1-s HVLP Air Cap S2atribut:
- Air Cap: DV1-S2
- Cup Capacity (ml): 125
- Cup Material: Acetyl
- Include: Multiple fluid tips, Premium digital gauge, Tool kit
- Tip: 1.0, 1.2
- Sandvik CoroMill Plura Solid Carbide End Mill for Hard Part Milling (Mata Pahat Frais)atribut:
- Coating (COATING): PVD TiAlN
- Maximum ramping angle (RMPXFFW) (°): 2
- VTV Valve Gate Valve PN 16Deskripsi:VTV cast Iron gate valveFlange end to PN16Hand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A126 - Cast Iron
- JADEVER Bench Scalesatribut:
- Size (cm): 40x50
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- ANEST IWATA Spray Gun Katana (Alat Semprot Cat)Deskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Air Pressure (MPa): 0.25
- Wind Connection: G1/4
- ANEST IWATA Spray Gun Low Pressure Gravity Type (Alat Semprot Cat)Deskripsi:The amount of paint used can be reduced due to high coating efficiency and low scattering. Less paint mist splashes and rebounds, helping to improve the paint environment. For automobile, metal, woodwork, furniture, plastic coating.atribut:
- Required Compressor Power (kW): 0.2-0.75
- Material (Connecting Part): Stainless steel
- Atomization: High fines
- Paint Inlet: (Cup Air) G1 / 4
- Material (Main Unit): Aluminium Die Casting
- Air Consumption (L/minute): 50
- SATA J Series 18V Brushless Drill/DriverDeskripsi:51011 J Series 18V Lithium Brushless Drill/Screwdriver Product Description ●Metal chuck, durable ●Brushless motor, no carbon brush replacement, no commutation sparks, greatly extending the life of the entire machine ●Stepless speed switch, easy fingertip adjustment of speed ●Front white LED light design illuminates the workspace ●Powerful torque, effectively handles heavy loads ●Fully soft rubber handle provides a comfortable grip ●Quick charger, fully charges in about half an hour, improving continuous workability ●It is recommended to use SATA impact-resistant screwdriver bits, see the "Screwdriver and Bits" section for detailsatribut:
- Battery (AH): 2.0×2
- Battery Number: 51518
- Charger Number: 51505
- Charging Time (minute): 30
- Drilling Capacity Wood (mm): 32
- Drilling Capacity on Steel (mm): 13
- Maximum Clamping Diameter (mm): 13
- Maximum Torque (N m): 60
- No Load Speed (rpm): 0-560 Low speedl; 0-1900 high speed
- Serial Number: 51011
- Torque Adjustment: 15+1
- Voltage (V): 18
- Weight (kg): 1.6
- DEVILBISS Spray Gun Cup Lineratribut:
- UNSPSC: 31211908
- Product Type: Spray Gun Cup Liner
- JADEVER Bench Scalesatribut:
- Size (cm): 40x50
- Capacity (kg): 60
Daftar Harga worx Terbaru October 2026
| WORX Rechargeable brushless impact driver body | Rp2.499.900 |
| Dongcheng Cordless Impact Drill (Mesin Bor Beton Baterai) | Rp469.900 |
| Red Wing Sepatu Safety Sneakers Low Cut Athletic 3257 (Sepatu Proyek) | Rp4.199.900 |
| DEVILBISS Spray Gun DV1-s HVLP Air Cap S2 | Rp11.999.900 |
| DCA Cordless Impact Driver Brushless (Mesin Bor Obeng Baterai) | Rp699.900 |
| Red Wing Sepatu Boots Safety 4216 (Sepatu Proyek) | Rp5.399.900 |
| DEVILBISS Painting Equipment Part (Aksesoris Peralatan Cat) | Rp649.900 |
| BOSCH Corded Impact Drill (Mesin Bor Beton) | Rp769.900 |
| Sandvik CoroMill Plura Solid Carbide End Mill for Hard Part Milling (Mata Pahat Frais) | Rp1.899.900 |
| VTV Valve Gate Valve PN 16 | Rp2.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/o0P109969864-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/Red%20Wing%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20Athletic%203257%20(Sepatu%20Proyek)/msP105884820-1.jpg)

/1yP103759070-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Red%20Wing%20Sepatu%20Boots%20Safety%204216%20(Sepatu%20Proyek)/3hP101004125-3.jpg)
/8tP109430317-29.jpg)
/6aP105411226-2.jpg)
/ekP107425524-1.jpg)

/e8P103444512-1.jpg)

/P101000154-1.jpg)
/q0P105167936-1.jpg)
/7rP106571279-1.jpg)


/P101005797-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)