WORX Rechargeable brushless impact driver body

Sebelum PPN:
Rp2.499.900
Spesifikasi
Chuck Capacity (mm)6.35 Hex axis
Included AccessoriesMain unit x 1, double-ended bit PH2 x 65 mm x 1, belt hook x 1, instruction manual x 1
Maximum Torque (N m)About 175
Motor Voltage (V)20 (maximum)
Number of Impact (min⁻¹ [times/min])About 0-3200
Rated Voltage (V)DC18
Rotation Speed at No-load (rpm)about 0 to 2900
Suitable for Tightening90mm universal screw/about 80 pine nuts

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight, low-vibration, quiet, and long life due to the use of brushless motors!
For tightening and loosening screws
Feature
Lightweight with brushless motor! Low vibration! Quiet! Long life!
Light and compact design
Aluminum gear housing for durability and longevity
Use
For tightening and loosening screws

Ulasan Produk

Tidak ada ulasan

Halaman Terkait