Beli work platform di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Handrail for Work PlatformDeskripsi:-It is a handrail dedicated for the aluminum work platform.-The handrail for stairs and double-sided handrail on the top board side can be attached on both the left side and the right side.
- TRUSCO Work Platform (Extendable Legs)Deskripsi:38atribut:
- Top Plate Size (mm): 1000 x 400
- Top Plate Height (m): 0.87 to 1.18
- Maximum Working Load (kg): 150
- Weight (kg): 10.7
- Pitch (mm): (Leg Stretching) 6
- Specification: A Mark Approved, Folding Type
- TRUSCO Aluminum Work Platform High Strength BlackDeskripsi:-There is also a brace on the bottom and it is excellent in stability.-An all alumite finishing.-The anti-slip cap is attached with a scrivet so it is an aluminum made work platform which can be replaced with a phillips head screwdriver.-For work at factory and warehouse.atribut:
- Maximum Working Weight (kg): 150
- Top Board Dimension (mm): 500x400
- Alinco Work PlatformDeskripsi:-Since the top board is a striped plate, it has more anti-slip effect compared to the conventional aluminum profile material.-An all alumite finishing.atribut:
- Max Working Weight: 150
- Number of Steps: 2
- Top Board Dimension: 600x400mm
- Installation Dimension WxD: 615x615mm
- Top Board Height (m): 0.5
- Pica Tangga Aluminium (Tangga)Deskripsi:-This is an aluminum stepladder for multiple use with the wide top board.-The whole top board is wide with 65mm rung width and the top board size 349x300mm.
- TRUSCO Work Platformatribut:
- Material: Aluminium
- Top Platform Height (m): 0.56
- Top Platform Dimensions (mm): 600 x 400
- TRUSCO Tangga AluminiumDeskripsi:Product design that emphasizes the safety of people using it. Because the pitch from the top board to the step is wide, it is a structure that makes it difficult for a foot to hang on the top board.
- Alinco Aluminum Work Platform Pxge TypeDeskripsi:-This is an aluminum work platform that can be fit to the working area or the installation level because height is adjustable.-This is a folding type that is good for carrying and excellent in storage capacity.-You can easily operate with the simple telesatribut:
- Applicable Copper Tube Outer Diameter: 15.88mm
- Dimension L: 58mm
- TRUSCO Aluminum Work PlatformDeskripsi:-The pillars can be adjusted with the quadruped and a flat footing scaffolding piece can be secured. (maximum step level difference approx. 31cm)-Adopts double lock mechanism on extendable lever and work safely.-The top board width is 400mm and it has a watribut:
- Max Working Weight: 150kg
- Top Board Dimension: 1000x400mm
- Top Board Height: 0.60 to 0.91m
- Sakae Medium-duty WorkbenchDeskripsi:A best-selling medium-weight workbench. The core material of the tabletop is particle board, so it is resistant to bending. It will not budge even if a heavy object is placed on it. Thework table with the Sakaerium tabletop is made of PVC-based material, which is non-slip and elastic, so it will not damage the product. It has excellent durability, chemical resistance, and waterproofness, and is resistant to wear and scratches, so it can be used in any place such as factories, laboratories, hospitals, and schools. It is suitable for use as a metalworking table, training table, inspection table, assembly table, etc. Italso complies with the 10 restricted substances in the revised RoHS Directive (RoHS2) (in addition to the 6 restricted substances, there are 4 restricted substances such as phthalates). It is also ideal for electrical and electronic parts manufacturers, communication equipment manufacturing factories, toy manufacturing factories, medical equipment manufacturing factories, etc.The main body is made of square pipes (structural steel pipes), so it is very sturdy and does not accumulate dust. Optional installation of a middle board and cabinet (drawer) is also possible.atribut:
- Capacity (kg): 800
- Frontage (mm): 1800
- Depth (mm): 900
- Height (mm): 740
- Body Material: Steel (powder coated)
- Top Plate Material: Sakae Luminous Compliant with the Revised RoHS Directive 10 Substances
- Color: Green
- Dimensions (WxD) (mm): 1530×678
- Table Top Dimensions (WxDxH) (mm): 1800×900×25
- Table Top Thickness (mm): 25
- Alinco Workbench Striped Top Plateatribut:
- Material: Aluminium
- Maximum Usable Mass (kg): 150
- Pica Aluminum Work PlatformDeskripsi:-This is a workbench with the 250mm rung intervals that has steps with gentle slope and is easy to go up/down.-This is a workbench for factories that is excellent in stability and fixity.-Dusts are difficult to be accumulated on the slip prevention cap.-Iatribut:
- Max Working Weight: 150kg
- TRUSCO Scaffolding platformDeskripsi:> The table top width is 400 mm and it has a wide sense of stability, and it is excellent in workability.atribut:
- Material: Aluminium
- Top Platform Height (m): 0.85
- Top Platform Dimensions (mm): 1000 x 400
- TRUSCO One Level Aluminum Alloy Work BenchDeskripsi:For work in factory or warehouse.atribut:
- Foot Bar Width (mm): 200
- Maximum Working Load (kg): 150
- Number of Steps: 1
- Overall Height (cm): 30
- Specifications: Assembly Type
- Top Plate Height H (mm): 300
- Alinco Work PlatformDeskripsi:-Since the top board is a striped plate, it has more anti-slip effect compared to the conventional aluminum profile material.-An all alumite finishing.-Assembly Type.atribut:
- Material: Aluminium
Daftar Harga work platform Terbaru March 2026
| TRUSCO Handrail for Work Platform | Rp1.899.900 |
| TRUSCO Work Platform (Extendable Legs) | Rp6.799.900 |
| TRUSCO Aluminum Work Platform High Strength Black | Rp5.099.900 |
| Alinco Work Platform | Rp10.999.900 |
| Pica Tangga Aluminium (Tangga) | Rp3.499.900 |
| TRUSCO Work Platform | Rp3.099.900 |
| TRUSCO Tangga Aluminium | Rp809.900 |
| Alinco Aluminum Work Platform Pxge Type | Rp6.299.900 |
| TRUSCO One Level Aluminum Alloy Work Bench | Rp8.899.900 |
| TRUSCO Aluminum Work Platform | Rp6.199.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)




















































































































































/P101503608-1.jpg)


/auP102331390-4.jpg)