MILWAUKEE Spirit Level Torpedo (Waterpass)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Magnetic/NonmagneticMagnetic
Accuracy (°)0.029
Top ReadYes
Total Number of Vials3
Number of Level Vials1
Vial TypeBlock
ColorRed
FeaturesClear Reading From Any Position, Lanyard Hole, Rotating Vial with Locking Feature to Set and Identify Any Angle, Sharpsite(TM) Magnified Vial Technology for Accurate
Frame MaterialDie-Cast Aluminium
Length (inch)10
Magnet TypeRare Earth
Number of 30 Degree Vials1
Number of 45 Degree Vials1
Number of Magnets2
Number of Plumb Vials1
Number of V-Grooves1
Vial MaterialAcrylic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait