Sakae Medium-duty Workbench
#Grup produk P111538764
Spesifikasi
| Capacity (kg) | 800 |
|---|---|
| Frontage (mm) | 1800 |
| Depth (mm) | 900 |
| Height (mm) | 740 |
| Body Material | Steel (powder coated) |
| Top Plate Material | Sakae Luminous Compliant with the Revised RoHS Directive 10 Substances |
| Color | Green |
| Dimensions (WxD) (mm) | 1530×678 |
| Table Top Dimensions (WxDxH) (mm) | 1800×900×25 |
| Table Top Thickness (mm) | 25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A best-selling medium-weight workbench. The core material of the tabletop is particle board, so it is resistant to bending. It will not budge even if a heavy object is placed on it. The
work table with the Sakaerium tabletop is made of PVC-based material, which is non-slip and elastic, so it will not damage the product. It has excellent durability, chemical resistance, and waterproofness, and is resistant to wear and scratches, so it can be used in any place such as factories, laboratories, hospitals, and schools. It is suitable for use as a metalworking table, training table, inspection table, assembly table, etc. It
also complies with the 10 restricted substances in the revised RoHS Directive (RoHS2) (in addition to the 6 restricted substances, there are 4 restricted substances such as phthalates). It is also ideal for electrical and electronic parts manufacturers, communication equipment manufacturing factories, toy manufacturing factories, medical equipment manufacturing factories, etc.
The main body is made of square pipes (structural steel pipes), so it is very sturdy and does not accumulate dust. Optional installation of a middle board and cabinet (drawer) is also possible.
work table with the Sakaerium tabletop is made of PVC-based material, which is non-slip and elastic, so it will not damage the product. It has excellent durability, chemical resistance, and waterproofness, and is resistant to wear and scratches, so it can be used in any place such as factories, laboratories, hospitals, and schools. It is suitable for use as a metalworking table, training table, inspection table, assembly table, etc. It
also complies with the 10 restricted substances in the revised RoHS Directive (RoHS2) (in addition to the 6 restricted substances, there are 4 restricted substances such as phthalates). It is also ideal for electrical and electronic parts manufacturers, communication equipment manufacturing factories, toy manufacturing factories, medical equipment manufacturing factories, etc.
The main body is made of square pipes (structural steel pipes), so it is very sturdy and does not accumulate dust. Optional installation of a middle board and cabinet (drawer) is also possible.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
