monotaro LED work light 8LED with hook and magnetic stand

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp159.900
Spesifikasi
Continuous Lighting TimeSide: (strong/weak) about 5 hours/about 7 hours, tip: about 12 hours
HookWith hook
Light SourceSide: 8 LEDs, Tip: 1 LED
MagnetBottom of stand, back of light body
Mass (g)171 (battery not included)
MaterialABS
Overall Length (mm)225
Suitable Battery3 AA alkaline batteries (sold separately)
Thickness (mm)48
Total Luminous Flux (Lm)Side: 250/150 (strong/weak), tip: 50 (1 LED)
Width (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two brightness levels (250Lm/100Lm) on the side. Magnets are attached to the bottom of the stand and the back of the main unit, making it convenient for work. The lighting direction can be adjusted 180 degrees by using the stand. A hook is included for hanging. There is a secondary LED light at the tip, which is convenient for illuminating tight spaces.
As a work light
*Please do not use it for any other purpose. *LED cannot be replaced. *Batteries are not included. *Rechargeable batteries cannot be used. *Do not look into the light. *Please do not aim at people.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait