GROTE Vehicle Work Light

Sebelum PPN:
Rp609.900 - Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Floodlights mount to work vehicles to provide a wide beam of bright light. They illuminate the area around a jobsite at short distances.
Feature
Vehicle Work Light IP Rating Not Applicable Beam Type Flood Overall Depth 4 in Installation Type Removable Mount Type Magnetic Operating Voltage 12V DC Lighting Technology LED Overall Diameter Not Applicable Overall Height 9 in Head Shape Rectangular Overall Width 5 in Electrical Connection Not Applicable Vehicle Class 3 4 5 6 7 8 9 10 11 12 13 Standards Not Applicable Includes Electrical Connection Electrical Connection Included Compatible Vehicle Type Universal

Ulasan Produk

Tidak ada ulasan