Beli wireless charger di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UGREEN Wireless Charger PadDeskripsi:UGREEN Wireless Charger Pad 15W CD186 / CD191 merupakan wireless charging yang memiliki desain yang tipis dan minimalis, membuat kesan elegan. Pada lapisan atas dan bawah dilengkapi dengan Non Slip pad agar pada saat digunakan permukaan tidak licin.atribut:
- Size (W): 15
- ELECOM Wireless Charger Qi Certification Qi2 Compatible 15W/7.5W/5W Magnetic Tabletop Cable Integrated 1.5m Just Place ChargerDeskripsi:This wireless charger supports the Qi2 standard and can be fast charged simply by attaching it to a Qi2-compatible smartphone with a magnet. The magnet fits snugly to the back of the smartphone, making it easy to operate the smartphone while it is charging wirelessly. The maximum output is 15W.This is a wireless charger that supports the Qi2 standard and allows for high-speed charging by simply attaching it to a Qi2-compatible smartphone with a magnet. This is an officially certified product that complies with the international standard for wireless power supply, Qi 2, established by the WPC (Wireless Power Consortium). *ELECOM is a member company of the Wireless Power Consortium. It can charge iPhones with a maximum output of 15W, achieving faster charging than the previous Qi standard. It has a compact size of approximately 60mm in diameter that does not interfere with the iPhone's rear camera. The magnetic attachment allows it to fit snugly onto the back of your smartphone, making it easy to operate your smartphone while it's wirelessly charging. Even if your smartphone rings, the charging part will not shift or come off due to vibration, allowing for stable charging. It is equipped with a foreign object detection function, making it safe to use. Even if your smartphone gets wet, you can quickly charge it by wiping off the water droplets on the back. This is also useful in situations where the connector gets wet and you can't connect it right away. *This product is not waterproof. You can also charge it with the case on. *Only for cases 3mm thick or less and cases that support wireless charging. Also, only compatible cases can be secured with magnets. Even if the above applies, charging may not be possible depending on the specifications and conditions. Smartphone rings and cases that contain metal or magnets, other than cases that are compatible with wireless charging, cannot be used. Please remove them before use as they may generate heat. It uses an integrated cable that is approximately 1.5m long, allowing for a relaxed connection. The integrated cable uses a USB Type-C(TM) plug, so you can charge it from an AC charger with a USB Type-C port. *This product does not come with a USB output adapter (such as an AC charger). To use this product, you will need a separate USB output adapter that supports USB Power Delivery of 20W or more. *Please check the compatibility table for compatible charging models. *USB Type-C and USB-C are trademarks of USB Implementers Forum These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark. As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials. As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard. This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.atribut:
- Cable: Built-in USB Type-C cable
- Cable Length (m): About 1.5
- Color: Silver, [Cable] White
- Input: Maximum 5V/3A or 9V/2.2A (USB Power Delivery compatible)
- Input Terminal: USB Type-C(TM) plug (cable integrated)
- Mass (g): Approx. 65 *including cables and connectors
- Operating Temperature Range (°C): 0~35
- Output Power (W): 5/7.5/15
- Suitable Models: Devices that support Qi2 (MPP) 15W standard wireless charging
- Target Area: Japan
- Various certifications: Qi2(MPP)
- kiip Dual Wireless Charger Pad 5in1 Fast Chargingatribut:
- Color: Black
- Input(V)/(A): 20/3 (60W)
- Usb-A1 Output(V)/(A): 5/1 (12W Maximum)
- Usb-A2 Output(V)/(A): 4.5/5; 5/4.5; 9/3; 12/2.5; 20/1.5 (30W Maximum)
- Adapter Input (V/Hz): 100-240; -50/60 (15A Maximum)
- Ouotput(V)/(A): 20/3 (60W)
- Output Usb-A2 + Type-c (V)/(A): 5/3
- Power (W): 50
- Type-C Output (V/A): 5/3; 9/3; 12/2.5; 15/2; 20/1.5 (30W Maximum)
- Wireless Charging (W): 5/7.5/10 (Maximum)
- Philips Wireless ChargerDeskripsi:Pengisi Daya Nirkabel Magsafe Pengisi daya nirkabel dengan ring magnetis. Letakkan iPhone Anda pada permukaan magnet untuk melakukan pengisian daya nirkabel 15 W yang cepat. Cocok untuk iPhone 12/13/14 dan iWatch.atribut:
- Color: Black
- Cable Type: Kabel USB-C
- Wireless Output Power (W): Hingga 15
- kiip Wireless Power Bank Fast ChargingDeskripsi:Pengisian cepat dengan input dan output PD type-c MAX 20W . Pada saat yang sama, power bank ini juga mendukung pengisian cepat arus utama lainnya dan pengisian fast charging wireless denganmaks 10W. Selain kapasitasnya yang besar, power bank ini memiliki keahlian khusus dengan gaya desain yang membuat kita merasa lebih nyaman untuk digenggam dan lebih tahan lama.Fitur Wireless charging hanya bisa untuk handphone yang support wireless charge saja,untuk mengetahui support atau tidaknya handphone anda dengan fitur wireless charger bisa di cek di kardus atau manual book handphonenya, jika tidak support bisa menggunakan kabel seperti powerbank pada umumnyaatribut:
- Capacity(mAh): 20000
- Micro Input (V): 5; 9
- Power (W): 20
- Type-C Input (V): 5; 9
- Type-C Output (V/A): 5; 9; 12
- Wireless Charging (W): 5; 7.5; 10
- V-Gen Wireless ChargerDeskripsi:Led light status :1. Once connected, blue light on and then off2. During wireless charging, the green light on3. Once fully charged, blue light on4. Any mistake, green and blue light flicker alternatelyatribut:
- Power (W): 10
- Input Voltage (V/A): DC 5/2, 9/2
- Charging Voltage (V/A): DC 5/9
- Charging Frequency (kHz): 105-205
- Charging Distance (mm): around 6 (max)
- Dimensions (mm): 120x84x83
- Product Standard: Qi Standard
- Ohm Electric Qi Certified Wireless Charger, Round, Compact, Non-Slip, USB Cord IncludedDeskripsi:Tabletop circular type, compact size Officially certified Qi standard. Includes a non-slip silicone cushion. Includes a heat dissipation slit to reduce heat generation during charging. Includes a dedicated 1.2m long USB cord.* A USB-AC power adapter (sold separately) with a rating of 5V/2A or higher is required. * Remove the case before charging in the following cases: - Cases made of thick shock-absorbing material - Metal cases, cases with magnets - Cases with drop prevention rings - Cases with IC cards or credit cards insideatribut:
- Included Accessories: Dedicated USB cord (USB-A/USB-C terminal, cord length approx. 1.2 m), warranty card
- Input: DC5V-2A,9V-1.67A(USB-C)
- Mass (g): About 45
- Operating Temperature (°C): 0~45
- Output: 5W (maximum 7.5/10W)
- Standard: Qi ver.1.3.3 (BPP standard)
- KENTA Digital Calipers (Jangka Sorong)Deskripsi:- Functions: mm/inch conversion, on/off, zero-setting, battery low indication.- Made of stainless steel and carbide tipped measuring jaws.- Ground micro-lapped measuring surfaces.- Soft keys for maximum operating comfort. - Features carbide tipped measuring jaws.- Supplied in plastic case.- Digital reading 0.01mm / 0.0005inch.- Large LCD display, with locking screwatribut:
- Resolution (mm): 0.01
- Belkin Wireless Charging PadDeskripsi:Get ultra-convenient wireless charging. Our dual pad delivers 15W of lightning-fast charge to your iPhone 15, 14, or 13 and up to 5W for your AirPods. Leveraging MagSafe technology, place your iPhone on the charging pad for a secure, aligned connection.At a Glance:- Wirelessly charge iPhone 15/14/13 series and AirPods at the same time - Get fast charging for your new iPhone up to 15W - Seamless MagSafe wireless charging experience - Charge a second device on the 5W Qi pad - Lay-flat, modern, compact design that is great for travel - LED lets you know when your AirPods are charging correctly - 100% plastic-free packaging - Product made from Post-Consumer Recycled materials* - A 2-year warranty gives peace of mindWhat’s in the Box:BoostCharge Pro 2-in-1 Wireless Charging Pad with MagSafe 15W5-ft./1.5m USB-C to USB-C cableCompatibility:Wireless Charging Case for AirPodsCompatible with official MagSafe cases AirPods (3rd generation) with MagSafe Charging CaseApple AirPodsApple AirPods ProApple AirPods Pro 2nd genApple AirPods 2nd geniPhone 15iPhone 15 ProiPhone 15 PlusiPhone 15 Pro MaxiPhone 14iPhone 14 ProiPhone 14 PlusiPhone 14 Pro MaxiPhone 12iPhone 12 miniiPhone 12 ProiPhone 12 Pro MaxiPhone 13iPhone 13 miniiPhone 13 ProiPhone 13 Pro Max
- monotaro.id Kain Lap Microfiber 40x40cm 320gsmDeskripsi:Lap Microfiber adalah kain lap yang terbuat dari jenis serat umum dengan kombinasi 80% Polyester + 20% Polyamide. Umum nya kain lap pembersih biasanya digunakan hanya untuk mendorong dan memindahkan kotoran dan debu dari satu tempat ke tempat lainnya. Sedangkan untuk Lap Microfiber dapat mengangkat debu dan membersihkan kotoran melalui serat serat benangnya dan mampu menyerap air 7 kali lebih banyak dibandingkan lap biasa. Lap Microfiber memiliki 3 ukuran yaitu ukuran 30x30cm, 35x35cm dan 40x40cm yang dapat di sesuaikan dengan kebutuhan area yang akan di bersihkan.atribut:
- Size (cm): 40x40
- Weight (gsm): 320
- Material: 80% Polyester + 20% Polyamide
- Model : 1 Sisi
- Phillips Magnetic Wireless ChargerDeskripsi:3-in-1 Magnetic Wireless Charging Pad Portable wireless charger for Android & iPhone Phone, TWS, and Smart Watch-15W Wireless Charging - Magnetic Positioning - Overheat protection - Foldable for portability - 15W performance requires power supply with Quick Charge Box content: - DLP8310CB Wireless charger - User manual - USB-C cable
- SONY BRAVIA 3 4K Ultra HD Smart TVatribut:
- HDCP: HDCP2.3(for HDMI™1/2/3/4)
- USB Ports: 2 (Side)
- Wi-Fi Frequency (GHz): 2.4/5
- Audio Output (W): 10 + 10
- Bravia Sync: Yes (Including HDMI-CEC)
- Display Resolution (Pixel): 3840 x 2160 (HxV)
- Display Type: LCD
- HDMI Inputs Total: 4(4Side)
- Kramer Wireless ChargerDeskripsi:KWC−1 (Kramer Wireless Charging) is a built−in table mounted charging spot that enables you to charge your mobile device by simply placing it on the charging spot.If your mobile device does not feature wireless charging, you can connect it to a charging dongle (sold separately) and then place it on the charging spot.atribut:
- Charging Efficiency (%): 73
- Charging Power Output (mA): 900
- Charging Spot Voltage/Current (V/A): 12, 1.25
- Fuse Rating (A): 6.3, 250V
- Included: Mounting Bracket, Power Adapter, Power Supply Bracket
- Operating Humidity (%RH): 10 to 90 (non-condensing)
- Operating Temperature (°C): +5 to +4
- Operating Temperature (°F): 41 to 113
- Sold Separately: Power Cord
- Standard Compliance: Qi
- Storage Humidity (%RH): 5 to 95 (Non-Condensing)
- Storage Temperature (°C): -20 to 70
- Storage Temperature (°F): -4 to 158
- Deli Heavy Duty Punchatribut:
- Color: Black
- UGREEN Wall Charger iPhone 11 USB ADeskripsi:UGREEN Charger iPhone 18W CD122 merupakan kepala charger atau adapter dari Ugreen yang memiliki satu port, namun sudah support fast charging 18W (max). Memiliki USB A interface yang sifatnya universal sehingga mudah untuk digunakan.atribut:
- Size (W): 18
- Anker ChargerDeskripsi:Wall Charger Anker Powerport Nano 20W White - A2633Apa yang Anda Dapatkan:*PowerPort III Nano*Panduan selamat datang,*Garansi 18 bulan bebas khawatir kami, dan layanan pelanggan yang ramah (kabel tidak termasuk).
- Belkin CableDeskripsi:BoostCharge USB-C to USB-C Cable 240WDesigned for Extended Power Range (EPR) up to 240W, our USB-C to USB-C cable is compatible with the latest USB-IF guidelines on USB 2.0 and PD 3.1 devices. Charge your MacBook, Chromebook, gaming laptop, iPad and other high-powered USB-C devices with a durable cable that delivers safe and optimal charging speeds.- Supports fast charging up to 240W for laptops, tablets, and smartphones- Fast charge MacBook Pro 14” from 0-50% in 31 minutes** - Dual E-marker chips with OTP (Over-Temperature Protection) ensure charging safety- Durable anodized aluminum cable head- Double-braided nylon cable design tested to survive over 30,000 bends*- Certified by USB-IF to be compliant with USB 2.0- Universal compatibility with MacBook, Chromebook, iPad and a wide range of other USB-C devices- Available in 3.3 ft./1m or 6.6 ft./2m lengths- 100% plastic-free packaging
Daftar Harga wireless charger Terbaru March 2026
| UGREEN Wireless Charger Pad | Rp359.900 |
| ELECOM Wireless Charger Qi Certification Qi2 Compatible 15W/7.5W/5W Magnetic Tabletop Cable Integrated 1.5m Just Place Charger | Rp599.900 |
| kiip Dual Wireless Charger Pad 5in1 Fast Charging | Rp659.900 |
| Philips Wireless Charger | Rp189.900 |
| kiip Wireless Power Bank Fast Charging | Rp449.900 |
| V-Gen Wireless Charger | Rp229.900 |
| Ohm Electric Qi Certified Wireless Charger, Round, Compact, Non-Slip, USB Cord Included | Rp249.900 |
| KENTA Digital Calipers (Jangka Sorong) | Rp2.499.900 |
| Belkin Wireless Charging Pad | Rp359.900 |
| Robot Power Bank | Rp109.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































/KENTA%20Digital%20Calipers%20(Jangka%20Sorong)/9zP105986359-1.jpg)