Spesifikasi
| Dimensions (LxWxH) (inch) | 0.9x3.15x2.42 |
|---|---|
| Dimensions (LxWxH) (mm) | 22.76x80x61.594 |
| Integrated/Included Cable Length | 6in/0.15m USB-A to USB-C cable |
| Number of USB-A Port | 2 |
| Number of USB-C Port | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Charge three devices at the same time with our BoostCharge Power Bank 10K§. Two USB ports and one USB-C® port keep all your devices powered with up to 40§ hours of battery life for your smartphone and smart devices.
Binge movies, make FaceTime calls, and keep your navigation apps running to your destination. The included USB-A to USB-C cable lets you start charging right out of the box and recharge your power bank when the time comes.
- Our battery pack products undergo 20+ quality tests and achieve 8+ global certifications, to keep your devices safe for years to come.
- Charge up to three devices at the same time with two 12W USB-A ports and one 15W USB-C port
- Total 15W of power is shared across all ports when used simultaneously
- 10,000 mAh recharges your smartphone for up to 40 hours of additional video playback§
- Charge an iPhone 15 Pro 0-50% in 32 minutes or Galaxy S23 Plus 0-50% in 45 minutes‡
- USB-A to USB-C cable included to start charging right out of the box
- LED indicator light lets you know the power bank’s power status, so you always know when it’s time to recharge
- Product made with recycled plastic*
- 100% plastic-free packaging
What's in the Box
- BoostCharge Power Bank 10K
- USB-A to USB-C cable
Binge movies, make FaceTime calls, and keep your navigation apps running to your destination. The included USB-A to USB-C cable lets you start charging right out of the box and recharge your power bank when the time comes.
- Our battery pack products undergo 20+ quality tests and achieve 8+ global certifications, to keep your devices safe for years to come.
- Charge up to three devices at the same time with two 12W USB-A ports and one 15W USB-C port
- Total 15W of power is shared across all ports when used simultaneously
- 10,000 mAh recharges your smartphone for up to 40 hours of additional video playback§
- Charge an iPhone 15 Pro 0-50% in 32 minutes or Galaxy S23 Plus 0-50% in 45 minutes‡
- USB-A to USB-C cable included to start charging right out of the box
- LED indicator light lets you know the power bank’s power status, so you always know when it’s time to recharge
- Product made with recycled plastic*
- 100% plastic-free packaging
What's in the Box
- BoostCharge Power Bank 10K
- USB-A to USB-C cable
Feature
Versatile power for 3 devices at once.Charge your smartphone and other devices with up to 15W of power from 2 USB-A ports and 1 USB-C port.
Up to 40** hours of battery life.
10,000 mAh provides up to 40 hours of additional video playback.§ Charges an iPhone 15 Pro 0-50% in 32 minutes or a Galaxy S23 Plus 0-50% in 45 minutes.
Precharged with cable included.
A USB-A to USB-C cable is included so you can start charging your USB-C device immediately. Your power bank ships precharged, so you’ll be ready for quick power right out of the box.
Air travel friendly.
Compliant with TSA airline safety standards for peace of mind while flying, our power bank can be with you in your carry-on.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
