Reagecon Conductivity Standard (Larutan Kalibrasi Konduktivitas)

Sebelum PPN:
Rp2.199.900 - Rp6.299.900
Spesifikasi
Additional InformationAccuracy ± 1.0% µS/cm
Package Size (ml)500
PackagingHDPE Bottle GL45
Physical FormLiquid
Testedat 25°C
UseWith Conductivity Meters

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reagecon's Conductivity Standard at 25°C is tested by an ISO 17025 Accredited Test Method (A2LA Ref: 6739.03) and NIST traceable. The product is aqueous based; non-hazardous and accurate to a specification of ± 1%.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
- To enable analysts to achieve the correct result when measuring conductivity and to prove the correctness of that result; Reagecon has developed a high quality range of Conductivity Standards; which can be used for calibration of conductivity senors; quality control; method validation and instrument qualification.
- Reagecon Conductivity Standards are aqueous based; thereby eliminating any errors attributable to matrix mismatch.
- Directly traceable to NIST standard reference materials; meets the specification requirements of all the major Pharmacopoeias.
- Each bottle is supplied with a comprehensive Certificate of Analysis and has a table of conductivity variation with temperature available via the product label; as are lot numbers and expiry dates for user convenience.
- The low temperature coefficient of variation; reduces measurement errors and enables non-temperature controlled use and is suitable for field work.
- High accuracy ± 1% at 25°C; enables the standards to be used as calibrators and/or controls; in accordance with the most exacting industrial requirements.
- Manufactured to exacting specifications with an extended shelf life and stability; even after opening the bottle thereby eliminating the requirement to open a fresh bottle of standard every time it is used.
- Conductivity Standard, Conductivity Material

Ulasan Produk

Tidak ada ulasan