Beli wire stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Stainless Steel Wire Small Typeatribut:
- Material: Stainless steel (SUS304)
- Weight (kg): 1
- Weight (g): 13
- Length (m): 7
- Working Load (kgf): 5
- Count: 24
- Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
- Wire Diameter (mm): 0.55
- TRUSCO Steel WireDeskripsi:Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
- WESTWARD Metal-Cored Welding WireDeskripsi:Nickel/iron metal-cored welding wire is used for welding cast iron to cast iron or cast iron to mild steel. It contains approximately 55% nickel and creates moderately hard welds that can only be machined with carbide-tipped tools.atribut:
- UNSPSC: 23171510
- Process: Metal-Cored Welding (MCAW)
- TRUSCO Steel Wire Small Roll TypeDeskripsi:Small volume type. For gardening, farming, and other work. For various bonds.atribut:
- Material: Steel (SWMGS-2)
- Surface Treatment: Hot-dip galvanized finish
- KRAKATAU STEEL Besi Kanal Uatribut:
- Length (m): 6
- Thickness (mm): 5
- Dimensions (mm): 100x50x5
- Anzen AgitatorDeskripsi:Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.atribut:
- Air Inlet Adj Valve: PT-1/4 x1
- Maximum Pressure (bar): 6
- Non Brand Kawat BendratDeskripsi:Kawat ini biasa digunakan untuk tali besi atau casting pada konstruksi, dan bisa digunakan untuk pengikat lainnya.atribut:
- Diameter Thickness (mm): 0.813
- TRUSCO WireDeskripsi:The iron wire is plated. 1kg roll. For a wide variety of ties such as gardening, farms, and other work.atribut:
- Finish Material: Steel (SWMGS-2) / Unichrome plating
- GOLDENSEA Kawat Nyamuk Stainless Steelatribut:
- Material: Stainless Steel Grade 201
- Thickness (mm): 0.7
- Mesh: 14
- Non Brand Kawat Nyamuk Stainless Steelatribut:
- Width (m): 1
- Non Brand Stainless Steel Wiremeshatribut:
- Thickness (mm): 0.43
- Size (m): 1x30
- Hole (mm): 2.75
- Material: Stainless Steel 201
- Non Brand Kawat Loket Galvanis (Ram Wire)Deskripsi:-Kawat loket adalah Kawat galvanis bermutu tinggi dengan memiliki daya tahan karat yang jauh lebih baik dari Kawat besi biasa.-Kawat loket galvanis terbuat dari bahan galvanis sehingga tidak mudah berkarat dan korosi, yang di buat dari besi berkualitas tinggi dengan tekhnik super kuat.-Produk ini memiliki karakter yang mengkilap juga sangat kuat karena tiap sambungannya di las dengan sangat kuat, sehingga tidak mudah lepas meskipun di potong di tengah tengah ruas kotaknya.-Kebutuhan bisa di gunakan untuk peternakan, perkebunan, penyekat gudang/pabrik maupun konstruksiatribut:
- Length (m): 10
- Height (m): 0.9
- TRUSCO Steel Wireatribut:
- Material: Steel (SWMGS-2)
- Surface Processing: Hot-dip galvanized finish
- Purpose of Use: For gardening, farm, other works. For uniting.
- Non Brand Kawat NyamukDeskripsi:Kasa nyamuk bahan parabola / aluminium merupakan bahan kasa nyamuk pilihan terbaik dibandingkan dengan fiberglass maupun nilon. Keunggulan dari kasa nyamuk parabola, bahan tidak mudah sobek dan cukup lentur untuk disesuaikan dengan kondisi di lapangan. Apabila anda ingin memiliki kasa nyamuk yang tidak mudah berlubang dalam jangka panjang, maka kasa nyamuk parabola ini adalah solusinya.atribut:
- Length (m): 10
- Height (m): 1
- AB Mesh Galvanized RoofmeshDeskripsi:AB Mesh Roofmesh are:High quality wiremesh with spacing 75 mm x 75 mm and processed through hot dipped galvanized. Produce wiremesh High quality and resistant to rust.AB Mesh Roofmesh are:Wire netting is manufactured by machines controlled by electronic system using modern control.Produce wiremesh products are guaranteed strength and maximum durability as well as having the form of fixed nets and precise.AB Mesh Roofmesh useful for:- Versatile: As Glasswool / Rockwool & Aluminum foil barrier in roof of the building both factories, warehouses and homes, etc..- Safety: Closing machines, fans, roofs, etc.- Durable: galvanized wire that provides power and protection against rust- Practical: Easy to use, easy to cut and stretched.- Save: With a width of 1.8 m and a length of 30 matribut:
- Diameter (mm): 1.3
- Mesh (mm): 75x75
- Roll Size (m): 30x1.8
- Application: Insulation/Roofmesh
- Bevananda Roofmesh Galvanis Beva MeshDeskripsi:Roofmesh merupakan jaring kawat yang berkualitas tinggi dan diproses melalui hotdip galvanis menghasilkan jaring kawat yang tahan terhadap karat,Produk dengan lapisan Galvanized akan memberikan proteksi terhadap karat paling baik, Diameter kawat semakin besar, kekuatan topang semakin baik,Lubang jaring semakin kecil kekuatan bentang semakin bagus,Fungsi :Insulasi Atap/Penahan Glasswool,Kandang Binatang,Kandang Burung,penguat dinding penahan,Rak, Partisi, Kandang Ternak, Pengurung, Dinding Tanaman merambat, Teralis, Pagar dllProduk asli IndonesiaAnti karat hingga diatas 1 tahun pada keadaan lingkungan yang normalSNI 07-1590-1989, Tersertifikasi TKDN (Tingkat Komponen Dalam Negeri)Proses produksi sesuai standar ISO Management Mutu 9001:2015atribut:
- Wire Material: Galvanized
Daftar Harga wire stainless steel Terbaru March 2026
| TRUSCO Stainless Steel Wire Small Type | Rp70.900 |
| Forte Wire Stainless Steel Wiremesh | Rp229.900 |
| TRUSCO Steel Wire | Rp99.900 |
| Non Brand Kawat Stainless Steel | Rp169.900 |
| Forte Wire Kawat Baja | Rp63.900 |
| WESTWARD Metal-Cored Welding Wire | Rp2.099.900 |
| TRUSCO Steel Wire Small Roll Type | Rp99.900 |
| KRAKATAU STEEL Besi Kanal U | Rp919.900 |
| Anzen Agitator | Rp6.399.900 |
| Non Brand Kawat Bendrat | Rp25.900 |
Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)
























































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/WESTWARD%20Metal-Cored%20Welding%20Wire/pqP107742926-1.jpg)









/goP108036600-1.jpg)