Beli stainless steel wire di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Stainless Steel Wire Small Type
    Mulai

    Rp70.900

    TRUSCO Stainless Steel Wire Small Type
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  2. TRUSCO Steel Wire
    Mulai

    Rp99.900

    TRUSCO Steel Wire
    Deskripsi:
    Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
  3. WESTWARD Metal-Cored Welding Wire
    Mulai

    Rp2.099.900

    WESTWARD Metal-Cored Welding Wire
    Deskripsi:
    Nickel/iron metal-cored welding wire is used for welding cast iron to cast iron or cast iron to mild steel. It contains approximately 55% nickel and creates moderately hard welds that can only be machined with carbide-tipped tools.
    atribut:
    • UNSPSC: 23171510
    • Process: Metal-Cored Welding (MCAW)
  4. Forte Wire Kawat Baja
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

  5. TRUSCO Steel Wire Small Roll Type
    Mulai

    Rp99.900

    TRUSCO Steel Wire Small Roll Type
    Deskripsi:
    Small volume type. For gardening, farming, and other work. For various bonds.
    atribut:
    • Material: Steel (SWMGS-2)
    • Surface Treatment: Hot-dip galvanized finish
  6. KRAKATAU STEEL Besi Kanal U
    Mulai

    Rp919.900

    KRAKATAU STEEL Besi Kanal U
    atribut:
    • Length (m): 6
    • Thickness (mm): 5
    • Dimensions (mm): 100x50x5
  7. Anzen Agitator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.399.900

    Anzen Agitator
    Deskripsi:
    Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.
    atribut:
    • Air Inlet Adj Valve: PT-1/4 x1
    • Maximum Pressure (bar): 6
  8. TRUSCO Wire
    Mulai

    Rp319.900

    TRUSCO Wire
    Deskripsi:
    The iron wire is plated. 1kg roll. For a wide variety of ties such as gardening, farms, and other work.
    atribut:
    • Finish Material: Steel (SWMGS-2) / Unichrome plating
  9. Non Brand Kawat Bendrat
    Mulai

    Rp25.900

    Non Brand Kawat Bendrat
    Deskripsi:
    Kawat ini biasa digunakan untuk tali besi atau casting pada konstruksi, dan bisa digunakan untuk pengikat lainnya.
    atribut:
    • Diameter Thickness (mm): 0.813
  10. TRUSCO Steel Wire
    Mulai

    Rp49.900

    TRUSCO Steel Wire
    atribut:
    • Material: Steel (SWMGS-2)
    • Surface Processing: Hot-dip galvanized finish
    • Purpose of Use: For gardening, farm, other works. For uniting.
  11. POWERTEC Wire Rope
    Mulai

    Rp1.900

    POWERTEC Wire Rope
    Deskripsi:
    Merupakan Jenis Kawat Seling berbahan baja penuh dengan konstruksi 7 Strand yang mana pada setiap strand terdapat 1 kawat
  12. TRUSCO Wire
    Mulai

    Rp399.900

    TRUSCO Wire
    Deskripsi:
    Purpose: Gardening, plantations, and other work, etc, a broad range For various types of binds.
    atribut:
    • Finishing Material: Steel (SWMGS-2)/uni-chrome plating
    • Weight (kg): 1
    • Length (m): 60
    • Working Load (kgf): 21
    • Count: 16
    • Purpose of Use: For uniting.
    • Wire Diameter (mm): 1.6
  13. Non Brand Kawat Loket Galvanis (Ram Wire)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Non Brand Kawat Loket Galvanis (Ram Wire)
    Deskripsi:
    -Kawat loket adalah Kawat galvanis bermutu tinggi dengan memiliki daya tahan karat yang jauh lebih baik dari Kawat besi biasa.-Kawat loket galvanis terbuat dari bahan galvanis sehingga tidak mudah berkarat dan korosi, yang di buat dari besi berkualitas tinggi dengan tekhnik super kuat.-Produk ini memiliki karakter yang mengkilap juga sangat kuat karena tiap sambungannya di las dengan sangat kuat, sehingga tidak mudah lepas meskipun di potong di tengah tengah ruas kotaknya.-Kebutuhan bisa di gunakan untuk peternakan, perkebunan, penyekat gudang/pabrik maupun konstruksi
    atribut:
    • Length (m): 10
    • Height (m): 0.9
  14. Resiltools Wire Sling Rope Stainless Steel
    Mulai

    Rp149.900

    Resiltools Wire Sling Rope Stainless Steel
    atribut:
    • Material: Stainless Steel
    • Temperature Resistance (°C): 200
    • Durability of Goods: 20 Years
  15. WESTWARD MIG Welding Wire
    Mulai

    Rp419.900

    WESTWARD MIG Welding Wire
    Deskripsi:
    These hardfacing alloys resist abrasion and impact. They are suitable for overlaying surfaces that are exposed to both heavy pounding that can chip or crack the surfaces and gritty materials that can grind the surfaces. These alloys are commonly used for hardfacing equipment such as bulldozer blades, pump housings, and dredge cutter teeth.
    atribut:
    • UNSPSC: 23171510
  16. WGS Kawat Beton
    Mulai

    Rp969.900

    WGS Kawat Beton
    Deskripsi:
    Kawat Bendrat atau Kawat Beton ini biasanya digunakan untuk mengikat rangka besi sebelum di cor dimana Kawat Bendrat ini akan dibuat sebagai pengikat rangkaian tulangan antara satu tulangan dengan yang lainnya, baik pada tulangan kolom, slab, balok maupun rangkaian tulangan lain sehingga nantinya akan membentuk suatu kerangka yang siap untuk di cor.
    atribut:
    • Type: Local
  17. Non Brand Kawat Baja
    Mulai

    Rp139.900

    Non Brand Kawat Baja
    Deskripsi:
    Baja karbon tinggi/WIRE HIGH CARBON STEEL adalah baja paduan dengan kandungan karbon antara 0,6–1,4% dari keseluruhan berat baja paduan.
    atribut:
    • Size (mm): 0.2
    • Volume (Kg): 1.1375
Daftar Harga stainless steel wire Terbaru March 2026
TRUSCO Stainless Steel Wire Small TypeRp70.900
TRUSCO Steel WireRp99.900
Non Brand Kawat Stainless SteelRp169.900
Forte Wire Stainless Steel WiremeshRp229.900
WESTWARD Metal-Cored Welding WireRp2.099.900
Forte Wire Kawat BajaRp63.900
TRUSCO Steel Wire Small Roll TypeRp99.900
KRAKATAU STEEL Besi Kanal URp919.900
Anzen AgitatorRp6.399.900
TRUSCO WireRp319.900

Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)

Halaman Terkait