Beli wing nut di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMT Wing Nut SUS304 (Mur Kupu-kupu)atribut:
- Material: SUS 304
- Type: Slotted
- monotaro.id Mur Kupu-KupuDeskripsi:MUR KUPING 6MM / WING NUT M6 - 1,0- Untuk Baut M6 (BAUT 10)- Pitch (Drat) 1,0- Shield +- Material Carbon Steel not stainless- Finishing Galvanis
- RIDGID NutDeskripsi:Nut for 450 etc.
- monotaro.id Wing Nut White Galvanisatribut:
- Diameter: M4
- Pitch: 0.7
- Material: White Galvanish Iron
- TRUSCO Wing Bolt (Stainless)Deskripsi:The butterfly part, which utilizes the technology of forged wing nuts, is set on the bolt using our original setting technology. The guaranteed torque conforms to JIS and has sufficient strength as a hand-tightened screw.atribut:
- Blade Width (mm): 21
- Blade Height (mm): 11.8
- Threads (mm): 0.7
- Material: Stainless steel (SUS304 equivalent)
- Dimensions (DxL) (mm): M4x35
- KUP Wing Boltatribut:
- Material: Stainless Steel 304
- RYU Wing Bolt (Baut)atribut:
- Size (mm): M6x20
- Compatible for: Series RRT12-1
- HOZAN ESD BagDeskripsi:-There is almost no worry of transferred contamination of contents due to bleeding out.-Electrostatic prevention of electronic components and electronic component mounting circuit board.atribut:
- Material: Polyethylene (PE)
- Surface Resistivity (ohm): Rs<1x10¹¹
- monotaro.id Wing Nut (inch) Pack Kecilatribut:
- Material: Aluminium
- Color: White
- monotaro.id Wing Bolt Stainlees Steel M5x10mmatribut:
- Size: M5(13/64 inch)
- Length (mm): 10
- Material: Stainless Steel
- Length (inch): 25/64
- monotaro.id Ring Per SS304 Pack Kecilatribut:
- Material: SS304
- KENTA Powerful Permanent Mangnetic Chuck (Grid)Deskripsi:The powerful permanent magnet sucker can meet the processing center, CNC milling machine and so the demand for high precision workpiece clamping and alignment shorten time to fill a super-magnetic clamping tool machine tool accessories blank.Can significantly improve the efficiency, magnetic constant, uniform, predictable, simple and fast to replace the work to achieve five-sided machining, the workpiece can be outside the scope table, under normal circumstances, can assist time by more than 70% -80%Strong magnetic force from the magnetic pole combination square pole distribution density, magnetic field strength, can be further processed while the internal stress of the workpiece is released, highly accurate workpiece.Poles into the Founder, magnetic flux perpendicular to each other, densely interwoven, uniform penetration to the bottom of the workpiece, shallow and dense magnetic circuit can be strong sorption of 2mm or more sheets were milling.Magnetic force generated by the high-energy magnetic materials, no time limits, no energy consumption, no heat, environmentally safe, simple and practicalatribut:
- Dimensions a (mm): 300
- Size (mm): 18x18
- monotaro.id Ring Plat SS304 Pack Kecilatribut:
- Material: SS304
- TAIYO MARSOL Pallet Cover PE FILM (Penutup Palet)Deskripsi:- Polyethelene film material- Protecting pallet loads indoor- Cover type Without bottom- Dust Coveratribut:
- Thickness (micron): 50
- snap clean Hand Soap (Sabun Cuci Tangan)Deskripsi:Sabun cair khusus untuk mencuci tangan, terbuat dari bahan selulosa, an-ionic surfactant, dan wewangian alami. Bersih, lembut, wangi dan aman bagi kulit.PENGGUNAAN 1. Larutkan liquid Hand Soap dengan air dengan perbandingan 1:3 sampai 1:5, aduk hingga kekentalan merata, kemudian tuangkan ke dalam Soap Dispenser. 2. Dianjurkan untuk mencuci/membersihkan Soap Dispenser dalam 1 minggu sekali. 3. Perlu diperhatikan bahwa pencampuran Hand Soap harus dilakukan sesuai kebutuhan harian. Hand Soap yang telah dicampur air terlalu lama (lebih dari 3 hari) akan mengalami proses pembusukan.
- THE Spring Washer SS304Deskripsi:Plat Spring dari THE ini memiliki ragam ukuran M4-M36 dan biasa digunakan oleh industri manufaktur, semua industri otomotif, dllatribut:
- Material: SS 304
- Osaka Spirit U Bolt (Iron/Unichrome)atribut:
- Suitable Pipe Diameter (mm): 17.3
- Suitable Pipe Nominal Size: 10A (3/8)
- Thread Size d: M6
- Dimensions k (mm): 36
- Dimension B (mm): 25
- Thread Type: Metric coarse
- Dimension S (mm): 25
- Material: Iron
- Nominal Size: 10A(3/8)
- Screw Length (mm): 25
- Surface Treatment: Unichrome plating
- Threads (mm): 1
- THE Spring Washer SS316Deskripsi:Ring per dari THE ini memiliki variasi ukuran M6 - M12 yang biasa digunakan di semua perusahaan manufaktur yang ada proses permesinanatribut:
- Material: SS 316
- RUCIKA Sambungan Pipa PVC Faucet Socket AWatribut:
- Application For: Clean and Pressure Water
Daftar Harga wing nut Terbaru October 2026
| SMT Wing Nut SUS304 (Mur Kupu-kupu) | Rp27.900 |
| monotaro.id Mur Kupu-Kupu | Rp7.900 |
| RIDGID Nut | Rp87.900 |
| monotaro.id Wing Nut White Galvanis | Rp19.900 |
| monotaro.id U Bolt + 2 mur | Rp26.900 |
| TRUSCO Wing Bolt (Stainless) | Rp199.900 |
| KUP Wing Bolt | Rp419.900 |
| RYU Wing Bolt (Baut) | Rp10.900 |
| HOZAN ESD Bag | Rp329.900 |
| monotaro.id Wing Nut (inch) Pack Kecil | Rp54.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102894233-1.jpg)




/m1P106853793-2.jpg)

%20Pack%20Kecil/9sP106034352-1.jpg)


/1dP106013049-1.jpg)

/72P104734254-1.jpg)
/4oP103452168-1.jpg)

/mlP105844813-1.jpg)

/RUCIKA%20Sambungan%20Pipa%20PVC%20Faucet%20Socket%20AW/66P104821222-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)