KENTA Powerful Permanent Mangnetic Chuck (Grid)

Sebelum PPN:
Rp229.999.900 - Rp399.999.900
Spesifikasi
Dimensions a (mm)300
Size (mm)18x18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The powerful permanent magnet sucker can meet the processing center, CNC milling machine and so the demand for high precision workpiece clamping and alignment shorten time to fill a super-magnetic clamping tool machine tool accessories blank.
Can significantly improve the efficiency, magnetic constant, uniform, predictable, simple and fast to replace the work to achieve five-sided machining, the workpiece can be outside the scope table, under normal circumstances, can assist time by more than 70% -80%
Strong magnetic force from the magnetic pole combination square pole distribution density, magnetic field strength, can be further processed while the internal stress of the workpiece is released, highly accurate workpiece.
Poles into the Founder, magnetic flux perpendicular to each other, densely interwoven, uniform penetration to the bottom of the workpiece, shallow and dense magnetic circuit can be strong sorption of 2mm or more sheets were milling.
Magnetic force generated by the high-energy magnetic materials, no time limits, no energy consumption, no heat, environmentally safe, simple and practical

Ulasan Produk

Tidak ada ulasan