Beli wing bolt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Wing Bolt (Stainless)Deskripsi:The butterfly part, which utilizes the technology of forged wing nuts, is set on the bolt using our original setting technology. The guaranteed torque conforms to JIS and has sufficient strength as a hand-tightened screw.atribut:
- Blade Width (mm): 21
- Blade Height (mm): 11.8
- Threads (mm): 0.7
- Material: Stainless steel (SUS304 equivalent)
- Dimensions (DxL) (mm): M4x35
- RYU Wing Bolt (Baut)atribut:
- Size (mm): M6x20
- Compatible for: Series RRT12-1
- monotaro.id Wing Bolt Stainlees Steel M5x10mmatribut:
- Size: M5(13/64 inch)
- Length (mm): 10
- Material: Stainless Steel
- Length (inch): 25/64
- KUP Wing Boltatribut:
- Material: Stainless Steel 304
- monotaro.id Mur Kupu-KupuDeskripsi:MUR KUPING 6MM / WING NUT M6 - 1,0- Untuk Baut M6 (BAUT 10)- Pitch (Drat) 1,0- Shield +- Material Carbon Steel not stainless- Finishing Galvanis
- Waterplus Toilet Paper HolderDeskripsi:Toilet Paper Holderatribut:
- Material: Plastic ABS
- Length (mm): 138
- Height (mm): 54
- Quantity per Box: 26
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)Deskripsi:Also known as differential pressure controllers, these gauges measure differential pressure and static positive or negative pressure of air and gases. They are highly accurate and commonly used to measure static pressures in ducts and buildings, filter status, and fan control.
- IMAO Clamp knob (wing type)Deskripsi:Since the tip of the bolt tip is made of polyacetal or brass, it will not damage the work. The ergonomically designed wing shape fits your fingers and won't hurt when tightened with strong force.* If used under high temperature or high humidity conditions, the material properties of the resin may deteriorate. * You can specify the color of the cap, so please specify the color code. * The caps are packed separately to protect them from scratches and dirt during transportation, so please assemble them by yourself.atribut:
- Cap Material: polyamide
- Color (Body): Matte black
- Connection to Equipment: Male screw
- Material (Main Unit): Polyamide (glass fiber reinforced)
- Material (mounting part): SUS303
- Tip Material: Polyacetal
- Type: Wing shape
- Sika Sikaflex Pro-3 Concrete (Sealant PU)Deskripsi:Sikaflex PRO-3 WF adalah sealant 1 komponen yang fleksibel berdasarkan polyurethane dengan tahanan mekanis yang baik dan kapasitas gerak yang diizinkan sebesar 20%. Sikaflex PRO-3 WF bereaksi dengan kelembaban udara dan berubah menjadi sealant yang elastisatribut:
- Packaging: Sausage
- Size (ml): 600
- Sato Keiryoki Mfg Thermocouple Digital ThermometerDeskripsi:Digital thermometer ideal for food temperature measurementatribut:
- Power Supply: 2 AAA alkaline batteries
- Probe Length (mm): 150
- Accuracy (%): ± (0.1 + 1digit)
- Temperature Range (°C): -40 to +250
- Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
- Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
- Body Dimensions (mm): Approx. 70x171x40
- Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
- Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
- Measurement Range: -40.0 ~ 250.0 degrees Celsius
- Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
- Weight (g): Body: approx. 155 (including battery), sensor: 123
- Shenpai Caster Wheel 40A 1000kg (6inch)atribut:
- Diameter: 6 inch
- Capacity Per Castor: 1000kg
- HIWIN Linear Guideway Block HGWDeskripsi:Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.
- UVEX Safety Goggles (Kacamata Safety)Deskripsi:uvex's lightest compact wide-vision goggles (34 grams).high mechanical strength B (120 m/s).designation 3 (liquids), 4 (coarse dust) and T (extreme temperatures).comfortable protection thanks to soft forehead and nose piece mould-ed directly onto the lens.uvex supravision coating technology.very soft, light textile headband for secure and comfortable fit.can be easily combined with other PPE.
- WOKIN Cutting Wheel Flat Type 41 (Mata Gerinda Potong)Deskripsi:- Cutting disc for metal & stainless steel- Packing: Shrink
- Burkle Snap Hook Stainless SteelDeskripsi:Snap-hook made of stainless steelatribut:
- Material: AISI 316L
- Diameter (mm): 5
- Length (mm): 50
- Opening Diameter (mm): 8
- monotaro.id Wing Nut White Galvanisatribut:
- Diameter: M4
- Pitch: 0.7
- Material: White Galvanish Iron
Daftar Harga wing bolt Terbaru October 2026
| TRUSCO Wing Bolt (Stainless) | Rp199.900 |
| RYU Wing Bolt (Baut) | Rp10.900 |
| monotaro.id Wing Bolt Stainlees Steel M5x10mm | Rp98.900 |
| KUP Wing Bolt | Rp419.900 |
| monotaro.id Mur Kupu-Kupu | Rp7.900 |
| Waterplus Toilet Paper Holder | Rp29.900 |
| KRISBOW Termometer Digital | Rp999.900 |
| Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan) | Rp3.699.900 |
| IMAO Clamp knob (wing type) | Rp249.900 |
| Sika Sikaflex Pro-3 Concrete (Sealant PU) | Rp209.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/m1P106853793-2.jpg)




/hrP109666639-1.jpg)
/i4P115792652-6.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikaflex%20Pro-3%20Concrete%20(Sealant%20PU)/qlP107533957-1.jpg)

/jyP107570718-1.jpg)
/P101005136-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/UVEX%20Safety%20Goggles%20(Kacamata%20Safety)/nfP106770843-1.jpg)
/9uP110930354-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)