IMAO Clamp knob (wing type)

Sebelum PPN:
Rp249.900 - Rp339.900
Spesifikasi
Cap Materialpolyamide
Color (Body)Matte black
Connection to EquipmentMale screw
Material (Main Unit)Polyamide (glass fiber reinforced)
Material (mounting part)SUS303
Tip MaterialPolyacetal
TypeWing shape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the tip of the bolt tip is made of polyacetal or brass, it will not damage the work.
The ergonomically designed wing shape fits your fingers and won't hurt when tightened with strong force.
* If used under high temperature or high humidity conditions, the material properties of the resin may deteriorate.
* You can specify the color of the cap, so please specify the color code.
* The caps are packed separately to protect them from scratches and dirt during transportation, so please assemble them by yourself.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait