Beli winch electric hoist di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Elephant Lever Hoist (Katrol)Deskripsi:-A single-operation free rotation system has been employed to improve operability.-A rustproofing treatment has been applied around the brake to prevent biting.-The tip of the hook has been shortened, making the slinging wires, etc. less likely to come ofatribut:
- Rated Load: 3.2t
- Standard Lift: 1.5m
- Min Distance Between Hooks: 420mm
- Lever Length (mm): 360
- Future Star Electric Winch Hoistatribut:
- Capacity (kg): 750-1500
- Motor Voltage (V): 380 (3 Phase)
- Power (kW): 1.5
- Sling Diameter (mm): 7.7
- Sling Length (m): 30
- Elephant Beta Type Electric Chain Hoist (Single-Speed Type)atribut:
- Power Cord Length (m): 3
- Finishing Material: Load Chain: Class V Surface Cured Chain
- Minimum Distance Between Hooks (mm): 280
- Time Rating (minute): 25
- KRISBOW Katrol Elektrik Double Hookatribut:
- Lift (m): 9-18
- Item: Hoist
- Material: Steel
- Hook opening: Double
- Type: Hoist Reel
- Voltage Phase: 1
- Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type)atribut:
- Power Cord Length (m): 5
- Finishing Material: Load Chain: Special Alloy Steel
- Standard Lift (m): 3
- Time Rating (minute): 25
- HITACHI Katrol ElektrikDeskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- SEKAI Kipas ExhaustDeskripsi:- Industrial metal exhaust - Kuat & tahan lama dengan metalbody - Motor dengan laher/bantalan peluru - Dilengkapi grill/kawat pengaman depan dan belakang - Tidak berisik - Dilengkapi sekring pengaman - Direkomendasikan untuk : Dapur, Gudang & Bengkel, dllatribut:
- Voltage (V/Hz): 220/50
- TOYO Hoist Chain Hoist Listrikatribut:
- Lifting Motor Frequency (Hz): 50
- Lifting Motor Rotary Speed (m/minute): 1440
- Running Motor Frequency (Hz/s): 50
- Running Motor Rotary Speed (m/minute): 1440
- Elephant Katrol Rantai Manual (Katrol / Takel)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- OH Electric Chain Hoistatribut:
- Load Chain Material: Special Alloy Steel
- Power Cord Length (m): 3
- Power Supply (V): 100
- Time Rating (minute): 5
- Elephant Electric Chain Hoist 1 SpeedDeskripsi:Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspensionatribut:
- Load Capacity (t): 0.5
- Whaly BoatDeskripsi:The Whaly 210 is an incredibly, double-walled robust boat manufactured from high-grade plastic (Polyethylene) – it’s almost unsinkable and indestructible. This boat is low-maintenance and is produced in 100% colour-fast plastic. These specifications will certainly convince you of its quality.
- SEKAI Industrial Metal ExhaustDeskripsi:Kipas Exhaust IME 1072 N merupakan jenis kipas exhaust khusus Industri ukuran 10inch (25cm), desain metal body sehingga kuat dan tahan lama.Motor kipas dilengkapi dengan Laher/Bearing yang berkualitas menghasilkan suara yang tidak berisik.Sekring pengaman secara otomatis bekerja jika ada panas berlebih, juga dilengkapi Grill pengaman depan dan belakang.Sangat cocok digunakan untuk ruangan dapur, gudang, bengkel dan lain-lain.atribut:
- Color: Black
- Voltage (V): 220
- Frequency (Hz): 50
- Milton KCD Electric Winchatribut:
- Lifting Height (meter): 100
- Lifting Speed (m/minute): 16 / 8
- Rated Voltage (V/Hz): 380/50
- Wire Rope Length (m): 30/60/70/100/ For Option
Daftar Harga winch electric hoist Terbaru March 2026
| Elephant Lever Hoist (Katrol) | Rp9.899.900 |
| Future Star Electric Winch Hoist | Rp6.199.900 |
| AMEKO Electric Winch Crane Hoist | Rp7.099.900 |
| POWERTEC Electric Winch Hoist | Rp6.699.900 |
| Elephant Beta Type Electric Chain Hoist (Single-Speed Type) | Rp16.999.900 |
| KRISBOW Katrol Elektrik Double Hook | Rp1.699.900 |
| Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type) | Rp18.999.900 |
| King Power (Hoist) Electric Winch | Rp9.999.900 |
| HITACHI Katrol Elektrik | Rp24.999.900 |
| SEKAI Kipas Exhaust | Rp599.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102795792-1.jpg)



/m5P105401797-1.jpg)

/e8P105400512-1.jpg)
%20Electric%20Winch/etP107340533-1.jpg)



/epP104627529-1.jpg)

/P101002492-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Persediaan%20Evakuasi/Whaly%20Boat/hxP111990645-1.jpg)