STRONGARM Pulling Electric Winch (Alat Derek Elektrik / Katrol Listrik)

Sebelum PPN:
Rp17.999.900 - Rp22.999.900
Spesifikasi
Body MaterialCarbon Steel
ColorBlack
Compatible LineWeb Strap
Control TypeManual Lever
Controller Cord Length (ft)10
ControlsHandheld
Free Spooling Clutch TypeFree Spooling Clutch
Gear TypeSpur
Included ComponentsBrake; Handle
Included Rope Diameter (inch)1/5
Includes BrakeBrake Included
Maximum Strap Width (inch)2
Motor Horsepower (HP)1
Mounting LocationWall
Operating Voltage (V)120 AC
OperationPulling
Product TypeElectric Winch
Resistance PropertiesRust Resistant; Weather Resistant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum solid wall-mount shelving is lighter than steel or stainless steel shelving and resists rust and corrosion when used in damp or wet areas such as kitchens. This shelving has a solid surface that will not let small items, dust, or debris fall through.
Feature
Electric Winch 1st Layer Line Speed 2 fpm 1st Layer Load Capacity 2 700 lb Operating Voltage 120V AC Motor Horsepower 1 hp Maximum Current 7 A Gear Ratio 570 1 Gear Type Spur Line Length 50 ft Clutch Type Free Spooling Clutch Control Type Manual Lever Compatible Line Wire Rope Controller Cord Length 10 ft Maximum Drum Capacity per Line Diameter 68 ft per 1/4 in Included Components Clutch Release Brake Included Line Diameter 1/5 in Includes Brake Brake Included

Ulasan Produk

Tidak ada ulasan