Beli wifi range extender di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Totolink 300Mbps Wireless N Range ExtenderDeskripsi:EX200 is a 2.4G wireless N range extender designed to expand the coverage of existing Wi-Fi network to eliminate "dead spots".By pressing the WPS button on both EX200 and router in two minutes, Wi-Fi network could be extended quickly and easily.With wall-plugging design, two high performance antennas, up to 300Mbps wireless N speed, EX200 can meet users’ demands for wireless Internet access on hard-to-reach areas.Package Contents:EX200 Wireless Extender x1, Quick Installation Guide x1atribut:
- Data Rate (Mbps): Up to 300
- Dimensions (LxWxH) (mm): 52x85.7x30.9
- LED Indicator: 1x SYS, 1x Wi-Fi
- RF Frequency (GHz): 2.4-2.4835
- Standard & Protocol: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
- tp-link Wi-Fi Range Extender With AC Passthroughatribut:
- Plug Type: EU, UK, US
- Standards and Protocols: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
- Interface (Mbps): 1x10/100 Ethernet Port (RJ45)
- Button: RE (Range Extender) Button, Reset Button
- Dimensions (mm): 110.0x65.8x75.2
- Antenna Type: 2 x external
- Certification: CE, RoHS, FCC
- Frequency (GHz): 2.4-2.4835
- Power Consumption (W): About 3
- Transmission Power (dBm): < 20 (EIRP)
- Wireless Modes: Range Extender/Access Point
- Wireless Security: 64/128/152-bit WEP WPA-PSK / WPA2-PSK
- tp-link Outdoor CPEatribut:
- Operating Humidity (%): 10 to 90 non-condensing
- Operating Temperature (°C): -40 to 70
- Operating Temperature (°F): -40 to 158
- Protection (kV): 15 ESD Protection; 6 Lightning Protection
- Storage Humidity (%): 5 to 95 non-condensing
- Storage Temperature (°C): -40 to 70
- Storage Temperature (°F): -40 to 158
- tp-link AX3000 Mesh WiFi 6 Extenderatribut:
- Ports: 1 Gigabit Ethernet Port
- Button: WPS Button, Reset Button
- Input Power (V): 100-240 (50/60Hz)
- Dimensions (mm): 97x46x158
- Antenna: 2 External Antennas
- Certification: CE, RoHS
- Frequency Range (GHz): 2.4 and 5
- Package Contents: Wi-Fi Range Extender RE705X, Quick Installation Guide
- Power Consumption (W): 13
- Signal Rate: 574 Mbps at 2.4GHz, 2402 Mbps at 5GHz
- Wireless Standards: IEEE 802.11a/n/ac/ax 5GHz, IEEE 802.11b/g/n/ax 2.4GHz
- Working Modes: Range Extender / Access Point
- tp-link Universal Wi-Fi Range Extenderatribut:
- Button: WPS Button, Reset Button
- Wireless Standards: IEEE 802.11b/g/n
- Dimensions (mm): 65.8x75.2x110
- Antenna Type: 2 Internal Antennas
- Buttons: · Button: WPS Button, Reset Button
- Certification: CE, RoHS
- Frequency (GHz): 2.4
- Power Consumption (W): 3.3
- Signal Rate: 300Mbps at 2.4GHz
- Transmission Power (dBm): CE: <15
- Wireless Functions: Enable/Disable Wireless Radio, Power Schedule
- Wireless Security: 64/128-bit WEP, WPA/WPA2-PSK encryptions
- tp-link AC1200 Wi-Fi Range Extenderatribut:
- Plug Type: EU, UK, US
- Interface: 1 x 10/100M Ethernet Port (RJ45)
- Button: WPS Button, Reset Button
- Dimensions (mm): 156.5x101.5x95)
- Antenna Type: 2 x external
- Certification: CE, FCC, RoHS
- Frequency (GHz): 2.4 and 5 (11ac)
- Power Consumption (W): Max. 7.3
- Signal Rate: 5GHz:Up to 867Mbps 2.4GHz:Up to 300Mpbs
- Transmission Power (dBm): <17 (2.4GHz & 5GHz)
- Wireless Security: 64/128-bit WEP WPA-PSK / WPA2-PSK
- DeLonghi Espresso Coffee Machine EC Series (Mesin Kopi)Deskripsi:- Sensor Grinding Technology for consistent dose grinding - Smart Tamping Station for ideal tamp by simply pressing a lever to tamp with the right pressure - Active Temperature Control controls stability to optimize coffee extraction - Advanced Latte System for velvety milk texture or hot milk - Your coffee beverage within minutes thanks to 3 pre-set recipes
- monotaro.id Kantong Plastik Sampah Hitam HDPE 40micron (Trash Bag / Kresek)Deskripsi:monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan andaatribut:
- Thickness (mm): 0.04
- Color: Hitam
- Material: HDPE
- Thickness (micron): 40
- JONARD TOOLS Fiber Optic ToolDeskripsi:The swab tip of these cleaners reaches inside fiber optic connectors and conforms to cable end faces to remove dirt, oil, and particles that could interfere with signals. Also known as optical fiber cleaners, they clean surfaces without leaving behind scratches or lint.
- Chint Stop Kontak TV + Internet 2in1 (TV Socket)atribut:
- Color: White
- Taffware Wireless-N WiFi RepeaterDeskripsi:WiFi Repeater berfungsi untuk memperpanjang sinyal WiFi Anda sehingga komputer Anda yang jauh di ujung ruangan tetap mendapat sinyal meskipun sudah keluar dari jangkauan modem utama. Alat ini cocok digunakan jika rumah Anda memiliki banyak barang atau tembok yang menghalangi sinyal WiFiatribut:
- Dimensions (cm): 5x8x9
- RJ41 Cable (cm): Sekitar 45
- Signal Frequency (GHz): 2.4 - 2.4835
- Signal Transmit (dBm): 14 - 17
- Wireless Network: WiFi 802.11 b/g/n
- Power (V): 100 - 240 AC
- Material: Plastik
- tp-link Outdoor 2.4GHz 150Mbps 12dBi Wireless CPEDeskripsi:Up to 150Mbps on 5GHz wireless data rates 23dBi high-gain directional antenna and a dedicated metal reflector, ideal for long-distance application Excellent beam directivity, improved latency and noise cancellation Innovative snap-lock parts make for fast assembly and a sturdy structural design keeps CPE605 stable even in strong winds Durable IP65 weatherproof enclosure along with 15 kV ESD and 6 kV lightning protection ensures all-weather suitability TP-Link Pharos MAXtream TDMA technology improves throughput, capacity and latency performance Pharos Control gives administrators a free, centralized management system Passive PoE supports to allow flexible deployment and convenient installation.atribut:
- Wireless Speeds (Mbps): Up to 150 (40MHz,Dynamic)Up to 72.2 (20MHz,Dynamic)Up to 36.1 (10MHz,Dynamic)Up to 18.05 (5MHz,Dynamic)
- Transmit Power (dBm): Max. 23 (Adjustable power by 1)
- Interface: 1 10/100Mbps Shielded Ethernet Port (LAN/POE)1 Reset Button
- System Requirements: Microsoft Windows 98SE, NT, 2000, XP, Vista™ or Windows 10, Windows 8, Windows 7, MAC OS, NetWare, UNIX or Linux.Note: We recommend you to use one of following Web browsers for an improved user experience: Google Chrome, Safari, and Firefox. IE browsers
- Environment: Operating Temperature (°C): -40 to 70 (-40 to 158℉)Storage Temperature (°C): -40 to 70 (-40 to 158℉)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
- Antenna Gain (dBi): 23
- Dimensions (WxDxH) (mm): 350x255x207 (13.8x10.0x8.1inch)
- Frequency (GHz): 5.15-5.85
- Memory (Mb): 64 DDR2 RAM, 8 Flash
- Power Supply (V): Passive Power over Ethernet via LAN (+4,5pins; -7,8pins)Voltage range: 16-27 DC
- Processor: Qualcomm 560MHz CPU, MIPS 74Kc
- Protection : 15KV ESD Protection6KV Lightning Protection
- Wireless Standards: IEEE 802.11a/n
- Dispolab Rack PCR Tube (Rak Tabung PCR)atribut:
- Size: 96 Well
- Volume (ml): 0.2
Daftar Harga wifi range extender Terbaru October 2026
| Totolink 300Mbps Wireless N Range Extender | Rp169.900 |
| tp-link Wi-Fi Range Extender With AC Passthrough | Rp369.900 |
| tp-link Outdoor CPE | Rp519.900 |
| tp-link AX3000 Mesh WiFi 6 Extender | Rp1.799.900 |
| tp-link Universal Wi-Fi Range Extender | Rp199.900 |
| tp-link AC1200 Wi-Fi Range Extender | Rp419.900 |
| DeLonghi Espresso Coffee Machine EC Series (Mesin Kopi) | Rp2.599.900 |
| monotaro.id Kantong Plastik Sampah Hitam HDPE 40micron (Trash Bag / Kresek) | Rp11.900 |
| tp-link Wireless N Router | Rp509.900 |
| JONARD TOOLS Fiber Optic Tool | Rp479.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

























































































































































/g6P103737582-2.jpg)
/9dP107847337-2.jpg)


/P102045978-1.jpg)


/g3P108163579-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)