Beli welding shield helmet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CIG Welding Helmet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    CIG Welding Helmet
    atribut:
    • Color: Black
    • Type: Flip front
  2. KRISBOW Helm Las
    Rating:
    100% of 100
    (2)
    Mulai

    Rp50.900

    KRISBOW Helm Las
    Deskripsi:
    Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.
    atribut:
    • Color: Black
  3. Kennedy Welding Shield
    Mulai

    Rp189.900

    Kennedy Welding Shield
    Deskripsi:
    The entry level to the Kennedy helmet range. Lifts up over brow strap when not in use and accepts plain and tinted lenses which are available separately. Lens size: 4 1/4Inch x 3 1/4Inch. Welding lens not included.
    atribut:
    • Standards Met: CE EN 175
    • Shield Shell Type: Short Shell
    • Product Type: Helmet
    • Helmet Color: Black
    • Product Number: 6116108000
  4. CIG Head Protection Visor+Head Gear Titan
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    CIG Head Protection Visor+Head Gear Titan
    Deskripsi:
    - Face Shield Helmet complete with Browgard and bullet shape Clear Visor- Polycarbonate visor measures 220 x 200 x 170 mm- Provides protection against foreign particles, chemical splash, dust and heat.- Impact resistant, meet EN166 standard.Visor and headgear not yet installed
    atribut:
    • Material: Polycarbonate (visor)
    • Visor Size (mm): 220x200x170
    • Application For: protection against foreign particles, chemical splash, dust and heat
    • Standards Approvals: EN166
  5. Kennedy Welding & Grinding Helmet
    Mulai

    Rp4.099.900

    Kennedy Welding & Grinding Helmet
    Deskripsi:
    Large view (98 x 55mm) impact resistant welding helmets with dedicated grinding mode. Suitable for all kinds of welding types, including TIG low amperage. Made of durable, lightweight corrosion resistant and flame retardant material. The helmets have auto darkening lenses which automatically change from light to dark shade when arc is struck. External sensitivity control provides clear vision both prior to and during welding, whilst ultra high performance filters protect against UV and IR. Special turnover headband mechanism offers greater comfort and reduces fatigue. A CR2450 battery is supplied. Replacement batter: CR-2450EL/1B. The product is in full conformity with related DIN EN 379, DIN EN 175 B and ANSI Z87.1 Safety Standards. Helmet Material: Polyamide Viewing Field: 98 x 55mm (3.86Inch x 2.17Inch) UV/IR Protection: Up to Shade DIN16 Light State: DIN4 Variable Shade: From DIN9 to DIN13 Reaction Time: 0.00005 sec (1/20,000 s) Delay Time: Long - Middle - Short (variable from 0.3s - 0.9s) Sensors: Four infrared detectors Power Supply: Solar cells + CR2450 lithium battery (supplied PAN-904-2550K) Power On/Off: Fully automatic Operating Temperature: -5Degree C to +55Degree C (23Degree F to 131Degree F) Storing Temperature: -20Degree C to +70Degree C (-4Degree F to 158 Degree F) Helmet Material: High impact resistant Polyamide (Nylon)
    atribut:
    • Shade Number: 10 11 12 13 4 9
    • Shield Shell Type: Short Shell
    • Power Type: Battery Solar Cell
    • Product Type: Helmet
    • Lens Material: Polycarbonate
    • Helmet Color: Black
    • Product Number: SUN7 BLACK
    • Part Number: KEN8855100K
    • Switching Time Dark-Light (m/s): 0.3 to 0.9
    • Switching Time Light-Dark (m/s): 0.00005
    • Viewing Field Height (mm): 55
    • Viewing Field Width (mm): 98
  6. Wipro Kedok Las Topi Hitam Otomatis
    Mulai

    Rp429.900

    Wipro Kedok Las Topi Hitam Otomatis
    atribut:
    • Filter Dimensions (mm): 110x90x13
    • View Area (mm): 90x40
    • UV/IR protection: DIN 15 or up
    • Clear State Shade No: DIN 4
    • Dark State Shade No: DIN 9 (8) - DIN 13 (4) Stepless Adjusment
    • Power: Solar cells, 2pcs AA Batteries
    • Power On / Off: Fully Automatic
    • Storage Temperature Range (°C): -20 to 70
    • Working Temperature (°C): 5 to 55
  7. KRISBOW Kacamata Las Goggle
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  8. DAIDEN Welding Helmet
    Rating:
    100% of 100
    (5)
    Mulai

    Rp529.900

    DAIDEN Welding Helmet
    Deskripsi:
    Welding Helmet/Helm Las dengan tipe KANNO 500 dari DAIDEN yang dapat memudahkan pekerjaan mengelas anda di Rumah, Bengkel ataupun Gerai anda.
    atribut:
    • True Color: Yes
    • Low battery indicator: Yes
    • UV/IR protection: DIN16
  9. Kennedy Sweatband For KWH100 Helmets
    Mulai

    Rp27.900

    Kennedy Sweatband For KWH100 Helmets
    Deskripsi:
    Lens covers protect the LCD cartridge unit from weld spatter.
    atribut:
    • Accessory Type: Sweatband
  10. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  11. TRUSCO Plastic Welding Helmet Cover
    Mulai

    Rp609.900

    TRUSCO Plastic Welding Helmet Cover
    Deskripsi:
    For arc welding work
    atribut:
    • Compatible Plate: (JIS/ANSI) 105 x 50 mm/108 x 51 mm (Shading Plate(Sold Separately))
    • Dimensions (Vetical x Horizontal) (mm): 400 x 300
    • Finishing Material: Nylon 66
    • Purpose of Use: For arc welding work.
  12. LAKONI Mesin Las E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Mesin Las E
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  13. YUTAKA Sarung Tangan Las
    Rating:
    100% of 100
    (6)
    Mulai

    Rp10.900

    YUTAKA Sarung Tangan Las
    Deskripsi:
    Dibuat dengan kulit lokal terbaik dan di Lapisi bagian dalamnya menggunakan Bahan yg Lembut dan menyerap keringat, sehingga sangatlah nyaman dan aman di gunakan.Sangat baik di gunakan untuk pengerjaan pengelasan / welding dan melindungi tangan dari panas las dan Percikan spater las.Welding Glove Yutaka Nyaman dan safety di gunakan untuk pekerjaan Anda
Daftar Harga welding shield helmet Terbaru March 2026
CIG Welding HelmetRp219.900
PROTECTOR Futura Welding HelmetRp759.900
KRISBOW Helm LasRp50.900
Kennedy Welding ShieldRp189.900
CIG Head Protection Visor+Head Gear TitanRp109.900
Kennedy Welding & Grinding HelmetRp4.099.900
PROTECTOR Cap Attachable Welding HelmetRp969.900
PROTECTOR Polypropylene Welding HelmetRp389.900
Wipro Kedok Las Topi Hitam OtomatisRp429.900
KRISBOW Kacamata Las GoggleRp26.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)