Beli welding machine cost di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- LAKONI Mesin Las GEatribut:
- Voltage (V): 160-250
- RHINO Plasma Cutting Machine (Mesin Potong)Deskripsi:Plasma Cutting kualitas terbaik dan hemat listrikatribut:
- Rated Duty Cycle (%): 60
- STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)Deskripsi:Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW weldingatribut:
- Frequency (Hz): 50/60
- RHINO Mesin Las Inverter MIGDeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Frequency (Hz): 50/60
- Insulation class: F
- Protection Class: IP21
- Duty Cycle (%): 60
- Power Factor : 0.93
- Redbo Mesin Las Single Phaseatribut:
- Insulation class: F
- Protection Class: IP21S
- TELWIN Mesin Las (Mesin Las Inverter MMA)atribut:
- Type: Technology TIG 182 AC/DC
- Current Range (A): 5 - 160
- Dimensions (cm): 43x17x34
- Efficiency (%): 75
- Main Voltage: 230V - 1Ph 50/60Hz
- Power (kW): Max. 2.5 - 4.3 (at 60%)
- Protection Degree: IP23
- LINCOLN ELECTRIC Mesin Las ARCatribut:
- Number of Phase: 1
- Frequency (Hz): 50-60
- HUGONG Mesin Las MIG InverterDeskripsi:- On-wheels Multi-Process Inverter Welder - Multiple Process with MIG (GMAW) and MMA (SMAW) - New Generation advanced IGBT Inverter Technology - Industrial type, compact with heavy duty; easy to move - Built-in 4 Roll wire feeder unit - Ideal for welding of carbon steels, low-alloy steels, stainless steels and aluminum - Excellent welding with steel, stainless steel, aluminium and flux cored wires - Digital welding current and voltage display - Equipped with voltage protection and thermal protection - Power and overload LED indicators - Stepless wire feeding speed, voltage and inductance adjustment knob for MIG (GMAW) - Built-in anti-sticking, hot start and stepless welding current adjustment knob for MMA welding - Welding mode and 2T/4T selection switch - Easy welding cable connections with European type quick connectors - Fan cooling system - IP21S Protection Class - Small, Compact and patented design - Weight is only 52kg
- DAIDEN Welding Inverter MachineDeskripsi:Standard Accessories: - Earth Clamp with Cable 1.5m- Electrode Holder with Cable 1.5m- Protective Mask & Brush
- LINCOLN ELECTRIC Welding MachineDeskripsi:More than a STICK machine, the MEGA FORCE 130, 175 and 225 were designed with you in mind.These machines are capable of Stick and Tig welding and are packed with features like POWER CONNECT, IGBT Technology, and easy adjustment. All these features are communicated through an easy-to-use and highly visible LED Technology display.atribut:
- Input (V): 120-230, 1 Phase
- Operating Range (A): 10-175
- Duty Cycle (A): 175 @40%
- Weight (kg): 4.2
- Casing Protection: IP21S
- Frequency (Hz): 50-60
- JTC Welding Machine (Mesin Las Inverter MMA)Deskripsi:- Contents:2503, 2506, 2507, 2508, 2509, 2512- 1sets / 38 /39 / 3.2'.- Control: SCR Electron control- Security system: 30A switch offatribut:
- Capacity (LVA): 210
- Dimensions (WxDxH) (mm): 350x250x570
- Frequency (Hz): 50/60
- Input Current (A): 29
- Power (V): AC 220
- Thickness of Weld Plank (mm): 0.6 to 1.2
- Timer: 0.1 to 0.7 seconds
- Welding Capacity (mm): 0.2 to 0.6
- AMD Socket Fusion Welding Machineatribut:
- Input Voltage, Current: 220V, 50-60Hz, 1PH
- Leakage of Electric Current (mA): <5
- Environment Temperature (°C): -20 to 50
- Maximum Temperature (°C): 270, ±5%
- MultiPro MIG/MAG Welding MachineDeskripsi:Optional Accesories : - E71T-GS Gasless FCAW 0.8mm (5.FCG.000.080). - Feed Roller (FCAW) Type 0.8-1.0mm (5.160.810.25F). - Feed Roller V Type 0.8-1.0mm (5.160.810.25V). - TIG Torch WP 17 V 4m (5.EB9.17V.303). - MIG Torch Intergrated Gas/Gasless 2m (5.EGS.152.502).atribut:
- Frequency (Hz): 50/60
- INGCO Inverter MMA Welding MachineDeskripsi:INGCO MMA Welding Inverter (130A 30%) // Mesin Trafo Las Listrik IGBTatribut:
- Input Voltage (V): 1~220-240
- Frequency (Hz): 50/60
- HUGONG Mesin Las TIGDeskripsi:- Portable Inverter DC HFTIG With Pulse I MMA Welder - New Generation IGBT Inverter Technology - Ideal for vvelding of carbon steels, ION-allcy steels and stainless steels and aluminum - Digital Display - Equipped with voltage protection and thermal protection - Easy-to-use and user-friendly control panel - Welding Mode(OC HFT1G ILJFTTlG/MMA), TlG I Pulse TlG and 2T/4T selections - Adjustable EX. displayable gas pre-flow/post flow, ignition/base/peak current; s1niply weld1ng procedure parameters - Adjustable; Hot start, Arc Force and built-in Anti-Sticking for MMA welding - Steeples Welding Current/Setting Knob - Power, Overload and Under/Over-Voltage LED indicators - Easy welding cable connections with European type quick connectors - Foot control can be used - Fan cooling system - IP21S Protection Class - Lightweight, Small and Patented Compact Design - Weight is only 9kg - Dimensions (cm) (LxWxH) 44x17.5x34
- TELWIN Spot Welding MachineDeskripsi:Microprocessor controlled, spot welding machine. It implements a new Fuzzy logic control system that simplifies its use and increases the spot welding quality. Suitable for spot welding of sheets with maximum thickness 2+2mm.atribut:
- Type: Digital Modular 230
- Kingdom Mesin Las Pipa PPRDeskripsi:Mesin las pipa untuk sambungan pipa jenis PPR yang terbuat dari polypropylene yang tahan terhadap suhu tinggi dan biasa digunakan untuk water heater atau pemanas air untuk kebutuhan kebersihan
Daftar Harga welding machine cost Terbaru March 2026
| LAKONI Hawk Welding Machine (Mesin Las Inverter MMA) | Rp5.899.900 |
| LAKONI Mesin Las E | Rp1.599.900 |
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
| LAKONI Mesin Las GE | Rp1.999.900 |
| RHINO Plasma Cutting Machine (Mesin Potong) | Rp4.099.900 |
| STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA) | Rp8.899.900 |
| RHINO Mesin Las Inverter MIG | Rp7.899.900 |
| Redbo Mesin Las Single Phase | Rp7.099.900 |
| TELWIN Mesin Las (Mesin Las Inverter MMA) | Rp33.999.900 |
| LINCOLN ELECTRIC Mesin Las ARC | Rp9.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Hawk%20Welding%20Machine%20(Mesin%20Las%20Inverter%20MMA)/2xP101525105-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/P101525099-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20GE/P101525082-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Plasma%20Cutting%20Machine%20(Mesin%20Potong)/P102113929-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/STAHLWERK%20Welding%20Machine%20Vector%20Welding%20All%20Purposes%20(Mesin%20Las%20Inverter%20MMA)/8tP103766317-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/RHINO%20Mesin%20Las%20Inverter%20MIG/awP102274392-11.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Redbo%20Mesin%20Las%20Single%20Phase/P102891476-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/TELWIN%20Mesin%20Las%20(Mesin%20Las%20Inverter%20MMA)/P101577913-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LINCOLN%20ELECTRIC%20Mesin%20Las%20ARC/ffP103751555-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HUGONG%20Mesin%20Las%20MIG%20Inverter/P103150525-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/DAIDEN%20Welding%20Inverter%20Machine/P102891564-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LINCOLN%20ELECTRIC%20Welding%20Machine/0mP105657022-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/JTC%20Welding%20Machine%20(Mesin%20Las%20Inverter%20MMA)/P101541518-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/MultiPro%20MIG%2FMAG%20Welding%20Machine/goP105479600-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/INGCO%20Inverter%20MMA%20Welding%20Machine/8bP105718299-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/HUGONG%20Mesin%20Las%20TIG/P103150516-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Titik/TELWIN%20Spot%20Welding%20Machine/P101577920-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20PVC/Kingdom%20Mesin%20Las%20Pipa%20PPR/pqP104666926-1.jpg)