Beli welding clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BESSEY Clamp for Modular Welding TableDeskripsi:T-handle clamps for modular welding tables have a screw mechanism that is tightened onto the workpiece. The main bar allows the clamp to be quickly adjusted to the workpiece while the screw mechanism tightens the workpiece in place. The handle slides to either end, which enables the clamps to be used in tight spaces and allows the welder to apply high torque to the clamp when securing the workpiece to the table.atribut:
- Compatible With: Welding Table
- Features: Fixed Throat Depth; Sliding Arm; Tempered Profile
- Product Type: Welding Table Clamp
- Standards: ACME
- TWECO Welding Ground ClampDeskripsi:Standard ground clamps have a spring at the pivot point of the handle to hold the clamp in place. The quick action handle provides fast clamping to flat and round surfaces.atribut:
- UNSPSC: 46182103
- Cable Connection Type: Ball Point Screw
- Clamp Body Material: Copper
- Clamp Type: Ground Clamp
- Compatible with Brand: ESAB
- Compatible with Surface Type: Flat Plates
- Features: Insulated Spring
- Screw Material: Steel
- BESSEY General Clamp, Gz Type (Klem F)atribut:
- Material: Carbon tool steel
- TWECO Stick Welding Electrode Holder (Penjepit Elektroda Las)Deskripsi:The jaws on these clamp-style electrode holders (also known as tong-style electrode holders) grip electrodes tightly and release with a squeeze of the handle for quick electrode changes. The holders let welding operators control the position of the electrode during stick welding tasks. They connect to a stick welder that supplies current to the electrode.atribut:
- UNSPSC: 23171536
- Cable Connection Type: Ball Point Screw
- Duty Rating: Heavy Duty
- Electrode Holder Series: TwecoTong A-Series
- Electrode Holder Type: Clamp-Style
- Features: 6-Position Jaw; Ball Point Connection
- Holder Jaw Material: Copper Alloy
- Process: Stick Welding (SMAW)
- Wire Gauge: 2/0
- FLEXTUR Vertical Welding ClampDeskripsi:T-handle clamps for modular welding tables have a screw mechanism that is tightened onto the workpiece. The main bar allows the clamp to be quickly adjusted to the workpiece while the screw mechanism tightens the workpiece in place. The handle slides to either end, which enables the clamps to be used in tight spaces and allows the welder to apply high torque to the clamp when securing the workpiece to the table.
- BESSEY Trigger Clamp & Spreader (Klem Jepit Kayu)Deskripsi:Dual-function trigger clamps and spreaders have reversible jaws that squeeze together or push apart materials. They operate as a clamp when the jaws face inwards and as a spreader when the jaws face outwards. As clamps, they secure work while gluing up joints on wood and cutting or drilling through material overhanging the edge of a workbench. As spreaders, they separate assembled parts and support long workpieces.atribut:
- UNSPSC: 27112103
- Bar Material: Steel
- STAHLWERK Ground Clamp (Tang Massa Las)Deskripsi:Stang Massa 300A
- Non Brand Welding Ground Clamp (Klem Massa Las)Deskripsi:C-style ground clamps have wide jaws for clamping thick materials. They tighten to the workpiece using the integrated hand screw, which allows the clamp tension to be manually adjusted for work where a standard clamp might be dislodged.atribut:
- Cable Connection Type: Ball Point Screw
- Clamp Body Material: Brass
- Clamp Type: Ground Clamp
- Compatible with Surface Type: Flat; Flat Plates; Pipe; Round
- Non-Conductive: Yes
- monotaro F Clamps (Klem F)Deskripsi:Produk ini juga sering disebut dengan Clamp Fatribut:
- Overall Length (mm): about 357
- Maximum Openings (mm): 300
- Jaw Depth (mm): Approx. 80
- Material: # 45 Carbon Steel (Forged)
- Dimensions a (mm): 15.7
- Dimensions b (mm): 7.7
- Weight (g): about 630
- Non Brand Tent (Terpal)atribut:
- Size (cm): 300x300
- Color: Merah
- Non Brand Tripod Hoistatribut:
- Height (m): 3
- Capacity (t): 5
- SATA Welding Hammer (Martil / Palu)Deskripsi:92351 Walnut Handle Welder Deslagging Hammer 0.5 lbs Product Description ●The pointed cone head is used to remove welding slag when welding workpieces ●The head is painted black and the handle is walnut
- CNR Electrode Holder (Stang Las)Deskripsi:CNR Germany Type Electrode Holder. Used for welding up to 800 Amp. Comes with (1pc) Hex Key.
- TWECO Copper Ground Clamp (Penjepit Massa Las)atribut:
- UNSPSC: 31160000
- BESSEY Uni Clamp (Klem F)Deskripsi:-Suitable for precise surfaces, angled materials and sharp tip materials because of the large and flat clamp surface.-As the casing part is made of glass fiber strong polyamide, it is difficult to break and adhesive is difficult to stick.atribut:
- A: 20
- Throat: 80mm
- Frame Dimension B: 5mm
- AOTAI Inverter DC Stick Welding Machineatribut:
- Frequency (Hz): 50/60
- LINCOLN ELECTRIC Stick Welder (Mesin Las Listrik)Deskripsi:The Lincoln AC225 stick package comes with a power source and includes a stick electrode holder with cable and a work cable with clamp. Please see the product detail page for the full list of equipment included with each product.atribut:
- UNSPSC: 23171508
- Welding Power Source Type: CC
- MMC Step Ladder Aurora A Type (Tangga Lipat)Deskripsi:-Bisa menahan beban dengan berat sampai 170kg-Bahan aluminium lebih tebal & daya tahan beban lebih kuatatribut:
- Rail Width (cm): 5.5
- Step Width (cm): 4
- Material Thickness (mm): 1.3
- Material: Aluminium
- Maximum Loading Capacity (kg): 170
Daftar Harga welding clamp Terbaru October 2026
| BESSEY Clamp for Modular Welding Table | Rp1.399.900 |
| TWECO Welding Ground Clamp | Rp729.900 |
| BESSEY General Clamp, Gz Type (Klem F) | Rp429.900 |
| TWECO Stick Welding Electrode Holder (Penjepit Elektroda Las) | Rp1.299.900 |
| FLEXTUR Vertical Welding Clamp | Rp15.999.900 |
| BESSEY Trigger Clamp & Spreader (Klem Jepit Kayu) | Rp519.900 |
| BUILDPRO Clamp | Rp2.199.900 |
| STAHLWERK Ground Clamp (Tang Massa Las) | Rp23.900 |
| Non Brand Welding Ground Clamp (Klem Massa Las) | Rp419.900 |
| BESSEY L Type Clamp (Klem L) | Rp379.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/BESSEY%20Clamp%20for%20Modular%20Welding%20Table/g1P109490577-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/TWECO%20Welding%20Ground%20Clamp/71P109501253-1.jpg)
/P102019184-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/TWECO%20Stick%20Welding%20Electrode%20Holder%20(Penjepit%20Elektroda%20Las)/5xP109499213-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/FLEXTUR%20Vertical%20Welding%20Clamp/70P116593252-1.jpg)
/grP109931603-8.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/BUILDPRO%20Clamp/37P116023115-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/STAHLWERK%20Ground%20Clamp%20(Tang%20Massa%20Las)/17P103247043-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Non%20Brand%20Welding%20Ground%20Clamp%20(Klem%20Massa%20Las)/9tP110016353-1.jpg)
/3bP105412119-1.jpg)
/P101001145-1.jpg)
/maP107796802-1.jpg)

/k1P112204721-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/CNR%20Electrode%20Holder%20(Stang%20Las)/03P105443003-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/TWECO%20Copper%20Ground%20Clamp%20(Penjepit%20Massa%20Las)/46P109491150-1.jpg)
/P102417025-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/AOTAI%20Inverter%20DC%20Stick%20Welding%20Machine/nvP105578859-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LINCOLN%20ELECTRIC%20Stick%20Welder%20(Mesin%20Las%20Listrik)/38P109499116-1.jpg)
/h9P110029621-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)