TWECO Stick Welding Electrode Holder (Penjepit Elektroda Las)

Sebelum PPN:
Rp1.299.900 - Rp1.599.900
Spesifikasi
UNSPSC23171536
Cable Connection TypeBall Point Screw
Duty RatingHeavy Duty
Electrode Holder SeriesTwecoTong A-Series
Electrode Holder TypeClamp-Style
Features6-Position Jaw; Ball Point Connection
Holder Jaw MaterialCopper Alloy
ProcessStick Welding (SMAW)
Wire Gauge2/0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The jaws on these clamp-style electrode holders (also known as tong-style electrode holders) grip electrodes tightly and release with a squeeze of the handle for quick electrode changes. The holders let welding operators control the position of the electrode during stick welding tasks. They connect to a stick welder that supplies current to the electrode.
Feature
Electrode Holder Maximum Current 250 A Duty Rating Heavy Duty Holder Jaw Material Copper Alloy Type Clamp-Style Welding Processes Stick Welding (SMAW) Wire Gauge 2/0 Cable Connection Type Ball Point Screw Series TwecoTong A-Series Features 6-Position Jaw Ball Point Connection For Maximum Electrode Diameter 3/16 in Overall Length 9 1/4 in Electrode Holder Model A-316

Ulasan Produk

Tidak ada ulasan

Halaman Terkait